Page 917 - Tool & General Maintenance 2015 English
P. 917
Hose & Fittings
B1 - Female BSP parallel pipe - swivel 45° elbow (60° cone)
Order Code
C1159584
C1160642
C1160641
C1159583
C1160752
C1159582
C1159586
C1159585
C1164105
C1930974
C1930993
Part Number
1B148-4-4
1B148-6-4
1B148-6-5
1B148-6-6
1B148-8-6
1B148-8-8
1B148-12-12
1B148-16-16
1B148-20-20
1B148-24-24
1B148-32-32
Hose ID (Inch)
1/4
1/4
5/16
3/8
3/8
1/2
3/4
1
1 1/4
1 1/2
2
Hose ID Dash Size
B2 - Female BSP parallel pipe - swivel 90° elbow (60° cone)
-04
-04
-05
-06
-06
-08
-12
-16
-20
-24
-32
Hose ID Dash Size
-04
-04
-05
-06
-06
-08
-08
-10
-10
-12
-16
-20
-24
-32
Hose ID Dash Size
-04
-04
-05
-06
-06
-08
-08
-10
-12
-16
-20
-24
-32
Order Code
C1159578
C1161419
C1161418
C1159577
C1159576
C1159710
C1159575
C1931017
C1160639
C1159581
C1159579
C1167271
C1150544
C1150439
Part Number
1B248-4-4
1B248-6-4
1B248-6-5
1B248-6-6
1B248-8-6
1B248-6-8
1B248-8-8
1B248-10-10
1B248-12-10
1B248-12-12
1B248-16-16
1B248-20-20
1B248-24-24
1B248-32-32
Connection Thread Size
G1/4 BSPP
G3/8 BSPP
G3/8 BSPP
G3/8 BSPP
G1/2 BSPP
G3/8 BSPP
G1/2 BSPP
G5/8 BSPP
G3/4 BSPP
G3/4 BSPP
G1 BSPP
G1 1/4BSPP
G1 1/2BSPP
G2 BSPP
Hose ID (Inch)
1/4
1/4
5/16
3/8
3/8
1/2
1/2
5/8
5/8
3/4
1
1 1/4
1 1/2
2
Hose Inside Diameter
6.3 mm
6.3 mm
7.9 mm
9.5 mm
9.5 mm
12.7 mm
12.7 mm
15.9 mm
15.9 mm
19.1 mm
25.4 mm
31.8 mm
38.1 mm
50.8 mm
Hose Inside Diameter
6.3 mm
6.3 mm
7.9 mm
9.5 mm
9.5 mm
12.7 mm
12.7 mm
15.9 mm
19.1 mm
25.4 mm
31.8 mm
38.1 mm
50.8 mm
Connection Thread Size
9/16 UNF 7/16 UNF 1/2 UNF 9/16 UNF 3/4 UNF 9/16 UNF 7/16 UNF 1/2 UNF 3/4 UNF 3/4 UNF 7/8 UNF 7/8 UNF
1 1/16 UNF 1 5/16 UNF 7/8 UNF
1 1/16 UNF 1 5/16 UNF 1 5/8 UNF 1 7/8 UNF
D9 - Male BSPP parallel pipe - rigid straight (60° cone)
Order Code
C1163519
C1164092
C1163518
C1163517
C1163514
C1163516
C1163513
C1931022
C1163520
C1160497
C1164116
C1165834
C3998125
Part Number
1D948-4-4
1D948-6-4
1D948-6-5
1D948-6-6
1D948-8-6
1D948-6-8
1D948-8-8
1D948-10-10
1D948-12-12
1D948-16-16
1D948-20-20
1D948-24-24
1D948-32-32
Connection Thread Size
G1/4 BSPP
G3/8 BSPP
G3/8 BSPP
G3/8 BSPP
G1/2 BSPP
G3/8 BSPP
G1/2 BSPP
G5/8 BSPP
G3/4 BSPP
G1 BSPP
G1 1/4BSPP
G1 1/2BSPP
G2 BSPP
Hose ID (Inch)
1/4
1/4
5/16
3/8
3/8
1/2
1/2
5/8
3/4
1
1 1/4
1 1/2
2
06/68 - Female JIC 37°/ SAE 45° - Dual flare - Swivel Straight
Order Code
C1162804 C1159601 C1159600 C1162802 C1159734 C1162801 C1167273 C2845814 C1159599 C1159598 C1159602 C1159603 C1162809 C1162806 C1149430 C1162808 C1162805 C1157526 C1166602
Part Number
10648-6-4 16848-4-4 16848-5-4 10648-6-5 16848-8-5 10648-6-6 16848-4-6 16848-5-6 16848-8-6 16848-8-8 16848-10-8 16848-10-10 10648-12-12 10648-16-12 16848-10-12 10648-12-16 10648-16-16 10648-20-20 10648-24-24
Hose ID (Inch)
1/4 1/4 1/4 5/16 5/16 3/8 3/8 3/8 3/8 1/2 1/2 5/8 3/4 3/4 3/4 1
1
1 1/4 1 1/2
Hose ID Dash Size
-04 -04 -04 -05 -05 -06 -06 -06 -06 -08 -08 -10 -12 -12 -12 -16 -16 -20 -24
Hose Inside Diameter
6.3 mm 6.3 mm 6.3 mm 7.9 mm 7.9 mm 9.5 mm 9.5 mm 9.5 mm 9.5 mm 12.7 mm 12.7 mm 15.9 mm 19.1 mm 19.1 mm 19.1 mm 25.4 mm 25.4 mm 31.8 mm 38.1 mm
9
www.brammer.biz
905
Hydraulics
Images For Illustrative Purposes Only
47084 47081 47077
47074

