Page 916 - Tool & General Maintenance 2015 English
P. 916
Hose & Fittings
0C-Female metric 24°-heavy series with O-ring-swivel 45° elbow
Connection Thread Size
M18x1.5
M20x1.5
M18x1.5
M20x1.5
M24x1.5
M30x2
M30x2
M36x2
M42x2
Nominal Size (DN)
6
8
10
10
12
16
20
20
25
Nominal Size (DN)
6
6
6
6
8
8
10
10
10
12
12
16
16
20
25
32
Nominal Size (DN)
Hose ID (Inch)
1/4
5/16
Order Code
C1162800
C1162798
C1162799
C1162797
C1162795
C1162794
C1162793
C1162791
C1162790
Part Number
10C48-10-4
10C48-12-5
10C48-10-6
10C48-12-6
10C48-16-8
10C48-20-10
10C48-20-12
10C48-25-12
10C48-30-16
3/8
3/8
1/2
5/8
3/4
3/4
1
Hose ID
1/4
1/4
1/4
1/4
5/16
5/16
3/8
3/8
3/8
1/2
1/2
5/8
5/8
3/4
1
1 1/4
Hose ID (Inch)
1/4
1/4
5/16
5/16
3/8
3/8
1/2
5/8
3/4
3/4
1
1 1/4
Hose ID (Inch)
1/4
1/4
5/16
5/16
3/8
3/8
1/2
1/2
1/2
5/8
5/8
3/4
3/4
1
1 1/4
1 1/2
2
Hose ID Dash Size
-04
-05
-06
-06
-08
-10
-12
-12
-16
Hose ID Dash Size
-04
-04
-04
-04
-05
-05
-06
-06
-06
-08
-08
-10
-10
-12
-16
-20
Hose ID Dash Size
-04
-04
-05
-05
-06
-06
-08
-10
-12
-12
-16
-20
Hose ID Dash Size
-04
-04
-05
-05
-06
-06
-08
-08
-08
-10
-10
-12
-12
-16
-20
-24
-32
Hose Inside Diameter
6.3 mm
7.9 mm
9.5 mm
9.5 mm
12.7 mm
15.9 mm
19.1 mm
19.1 mm
25.4 mm
Hose Inside Diameter
6.3 mm
6.3 mm
6.3 mm
6.3 mm
7.9 mm
7.9 mm
9.5 mm
9.5 mm
9.5 mm
12.7 mm
12.7 mm
15.9 mm
15.9 mm
19.1 mm
25.4 mm
31.8 mm
Hose Inside Diameter
6.3 mm
6.3 mm
7.9 mm
7.9 mm
9.5 mm
9.5 mm
12.7 mm
15.9 mm
19.1 mm
19.1 mm
25.4 mm
31.8 mm
Hose Inside Diameter
6.3 mm
6.3 mm
7.9 mm
7.9 mm
9.5 mm
9.5 mm
12.7 mm
12.7 mm
12.7 mm
15.9 mm
15.9 mm
19.1 mm
19.1 mm
25.4 mm
31.8 mm
38.1 mm
50.8 mm
1C-Female metric 24°-heavy series with O-Ring-swivel 90° elbow
Order Code
C1160617
C1162762
C1162772
C1156703
C1162166
C1162770
C1162771
C1162769
C1162768
C1164236
C1162767
C1160616
C1162766
C1162764
C1162763
C1164107
Part Number
11C48-6-4
11C48-8-4
11C48-10-4
11C48-12-4
11C48-10-5
11C48-12-5
11C48-10-6
11C48-12-6
11C48-14-6
11C48-14-8
11C48-16-8
11C48-16-10
11C48-20-10
11C48-25-12
11C48-30-16
11C48-38-20
Connection Thread Size
M14x1.5
M16x1.5
M18x1.5
M20x1.5
M18x1.5
M20x1.5
M18x1.5
M20x1.5
M22x1.5
M22x1.5
M24x1.5
M24x1.5
M30x2
M36x2
M42x2
M52x2
Connection Thread Size
M14x1.5
M20x1.5
M18x1.5
M20x1.5
M20x1.5
M22x1.5
M24x1.5
M30x2
M30x2
M36x2
M42x2
M52x2
(Inch)
D2 - Male metric 24° - heavy series - rigid straight
Order Code
C1160108
C1166561
C1167282
C1163529
C1163528
C1163527
C1163526
C1163525
C1163524
C1163523
C1163522
C1167279
Part Number
1D248-6-4
1D248-12-4
1D248-10-5
1D248-12-5
1D248-12-6
1D248-14-6
1D248-16-8
1D248-20-10
1D248-20-12
1D248-25-12
1D248-30-16
1D248-38-20
6
6
8
8
10
10
12
16
20
20
25
32
9
92 - Female BSP parallel pipe - swivel straight (60° cone)
Order Code
C1159593
C1159592
C1162050
C1159591
C1159590
C1159588
C1159589
C1159587
C1164246
C1159596
C1160629
C1159595
C1160401
C1159594
C1167270
C1166759
C1165659
Part Number
19248-4-4
19248-6-4
19248-4-5
19248-6-5
19248-6-6
19248-8-6
19248-6-8
19248-8-8
19248-10-8
19248-10-10
19248-12-10
19248-12-12
19248-16-12
19248-16-16
19248-20-20
19248-24-24
19248-32-32
Connection Thread Size
G1/4 BSPP
G3/8 BSPP
G1/4 BSPP
G3/8 BSPP
G3/8 BSPP
G1/2 BSPP
G3/8 BSPP
G1/2 BSPP
G5/8 BSPP
G5/8 BSPP
G3/4 BSPP
G3/4 BSPP
G1 BSPP
G1 BSPP
G1 1/4BSPP
G1 1/2BSPP
G2 BSPP
904
www.brammer.biz
Hydraulics
47069
47068 47066 47064

