Page 915 - Tool & General Maintenance 2015 English
P. 915
Hose & Fittings
CF-Female metric 24°-light series with O-ring-swivel 90° elbow
Order Code
C1163542
C1163541
C1159946
C1160622
C1163550
C1160046
C1163549
C1163548
C1160090
C1159964
C1163547
C1160618
C1163546
C1160619
C1167113
C1163544
C1165322
C1165209
C1163543
C3998184
C1160233
C1167137
Part Number
1CF48-6-4
1CF48-8-4
1CF48-10-4
1CF48-12-4
1CF48-10-5
1CF48-12-5
1CF48-10-6
1CF48-12-6
1CF48-12-8
1CF48-15-6
1CF48-15-8
1CF48-15-10
1CF48-18-10
1CF48-18-8
1CF48-22-10
1CF48-22-12
1CF48-22-16
1CF48-28-12
1CF48-28-16
1CF48-28-20
1CF48-35-20
1CF48-42-24
Connection Thread Size
M12x1.5
M14x1.5
M16x1.5
M18x1.5
M16x1.5
M18x1.5
M16x1.5
M18x1.5
M18x1.5
M22x1.5
M22x1.5
M22x1.5
M26x1.5
M26x1.5
M30x2
M30x2
M30x2
M36x2
M36x2
M36x2
M45x2
M52x2
Nominal Size (DN)
6
6
6
6
8
8
10
10
12
10
12
16
16
12
16
20
25
20
25
32
32
40
Hose ID (Inch)
1/4
1/4
1/4
1/4
5/16
5/16
3/8
3/8
1/2
3/8
1/2
5/8
5/8
1/2
5/8
3/4
1
3/4
1
1 1/4
1 1/4
1 1/2
Hose ID Dash
Size Hose Inside Diameter
-04 6.3 mm
-04 6.3 mm
-04 6.3 mm
-04 6.3 mm
-05 7.9 mm
-05 7.9 mm
-06 9.5 mm
-06 9.5 mm
-08 12.7 mm
-06 9.5 mm
-08 12.7 mm
-10 15.9 mm
-10 15.9 mm
-08 12.7 mm
-10 15.9 mm
-12 19.1 mm
-16 25.4 mm
-12 19.1 mm
-16 25.4 mm
-20 31.8 mm
-20 31.8 mm
-24 38.1 mm
DO-Male metric 24°-light series-rigid straight
Order Code
C1163532
C1163531
C1160627
C1160603
C1164240
C1163540
C1163539
C1161733
C1163538
C1163537
C1163536
C1163535
C1163534
C1163533
C1167280
C1167218
Part Number
1D048-6-4
1D048-8-4
1D048-10-4
1D048-12-4
1D048-8-5
1D048-10-5
1D048-12-5
1D048-10-6
1D048-12-6
1D048-15-6
1D048-15-8
1D048-18-10
1D048-22-12
1D048-28-16
1D048-35-20
1D048-42-24
Connection Thread Size
M12x1.5
M14x1.5
M16x1.5
M18x1.5
M14x1.5
M16x1.5
M18x1.5
M16x1.5
M18x1.5
M22x1.5
M22x1.5
M26x1.5
M30x2
M36x2
M45x2
M52x2
Nominal Size (DN)
6
6
6
6
8
8
8
10
10
10
12
16
20
25
32
40
Hose ID Dash Size Hose ID (Inch) Hose Inside Diameter
-04 1/4 6.3 mm
-04 1/4 6.3 mm
-04 1/4 6.3 mm
-04 1/4 6.3 mm
-05 5/16 7.9 mm
-05 5/16 7.9 mm
-05 5/16 7.9 mm
-06 3/8 9.5 mm
-06 3/8 9.5 mm
-06 3/8 9.5 mm
-08 1/2 12.7 mm
-10 5/8 15.9 mm
-12 3/4 19.1 mm
-16 1 25.4 mm
-20 1 1/4 31.8 mm
-24 1 1/2 38.1 mm
C9-Female Metric 24°-Heavy Series with O-Ring-Swivel Straight
Hose fittings are delivered with ozone resistant nitrile (NBR) O-Ring as a standard version. Operating temperature from -30°C up to +105°C.
Hose fitting with special O-Ring (VitonTM or EPDM) available on request.
Order Code
C1161056
C1163570
C1159554
C1164161
C3223916
C1161746
C1163578
C1931014
C1160769
C1159553
C1163577
C1163576
C3223917
C1166220
C1160644
C1163575
C1164316
C1160643
C1163574
C1163573
C1163572
C1160423
C1163571
C1164106
Nominal Size Part Number (DN)
1C948-6-4 6
1C948-8-4 6
1C948-10-4 6
1C948-12-4 6
1C948-14-4 6
1C948-10-5 8
1C948-12-5 8
1C948-16-5 8
1C948-8-6 10
1C948-10-6 10
1C948-12-6 10
1C948-14-6 10
1C948-16-6 10
1C948-12-8 12
1C948-14-8 12
1C948-16-8 12
1C948-20-8 12
1C948-16-10 16
1C948-20-10 16
1C948-20-12 20
1C948-25-12 20
1C948-25-16 25
1C948-30-16 25
1C948-38-20 32
Hose ID (Inch)
1/4
1/4
1/4
1/4
1/4
5/16
5/16
5/16
3/8
3/8
3/8
3/8
3/8
1/2
1/2
1/2
1/2
5/8
5/8
3/4
3/4
1
1
1 1/4
Hose ID Dash Size
-04
-04
-04
-04
-04
-05
-05
-05
-06
-06
-06
-06
-06
-08
-08
-08
-08
-10
-10
-12
-12
-16
-16
-20
Hose Inside Diameter Connection Thread Size
6.3 mm M14x1.5
6.3 mm M16x1.5
6.3 mm M18x1.5
6.3 mm M20x1.5
6.3 mm M22x1.5
7.9 mm M18x1.5
7.9 mm M20x1.5
7.9 mm M24x1.5
9.5 mm M16x1.5
9.5 mm M18x1.5
9.5 mm M20x1.5
9.5 mm M22x1.5
9.5 mm M24x1.5
12.7 mm M20x1.5
12.7 mm M22x1.5
12.7 mm M24x1.5
12.7 mm M30x2
15.9 mm M24x1.5
15.9 mm M30x2
19.1 mm M30x2
19.1 mm M36x2
25.4 mm M36x2
25.4 mm M42x2
31.8 mm M52x2
9
www.brammer.biz
903
Hydraulics
Images For Illustrative Purposes Only
47061 47056 47052

