Page 914 - Tool & General Maintenance 2015 English
P. 914
Hose & Fittings
387
Order Code
C7319063
C7318926
C7318927
C7318928
C7318929
C7318930
C7318931
C7318932
C7318933
Part Number
387-4
387-6
387-8
387-10
387-12
387-16
387-20
387-24
387-32
Hose ID (Inch)
1/4
3/8
1/2
5/8
3/4
1
1 1/4
1 1/2
2
Hose ID Dash Size
-04
-06
-08
-10
-12
-16
-20
-24
-32
Hose Inside Diameter
Hose Outside Diameter
13.4 mm
17.4 mm
20.7 mm
23.9 mm
27.8 mm
35.4 mm
46.3 mm
52.8 mm
66.2 mm
Connection Thread
M12x1.5
M14x1.5
M16x1.5
M18x1.5
M14x1.5
M16x1.5
M18x1.5
M14x1.5
M16x1.5
M18x1.5
M22x1.5
M22x1.5
M26x1.5
M18x1.5
M22x1.5
M26x1.5
M26x1.5
M26x1.5
M30x2
M30x2
M30x2
M36x2
M36x2
M45x2
M45x2
M52x2
Maximum Working Pressure (Bar)
Minimum
50 mm
65 mm
90 mm
100 mm
120 mm
150 mm
210 mm
250 mm
320 mm
Hose ID Dash Size
Bend Radius
6.4 mm
9.5 mm
12.7 mm
15.9 mm
19.1 mm
25.4 mm
31.8 mm
38.1 mm
50.8 mm
21
21
21
21
21
21
21
21
21
Nominal Size
6
6
6
6
8
8
8
10
10
10
10
16
10
12
12
12
16
20
16
20
25
20
25
25
32
40
Hose ID (Inch) Hose
CA-Female metric 24°-light series with O-ring-swivel straight
Order Code
C1163561
C1163560
C1162174
C1162172
C1160605
C1163569
C1162171
C1155168
C1163568
C1163567
C1159084
C1162167
C1153376
C1162170
C1163566
C1162169
C1163565
C1163564
C1167176
C1163563
C1164237
C1166663
C1163562
C1165973
C1160290
C1160396
Part Number
1CA48-6-4
1CA48-8-4
1CA48-10-4
1CA48-12-4
1CA48-8-5
1CA48-10-5
1CA48-12-5
1CA48-8-6
1CA48-10-6
1CA48-12-6
1CA48-15-6
1CA48-15-10
1CA48-18-6
1CA48-12-8
1CA48-15-8
1CA48-18-8
1CA48-18-10
1CA48-18-12
1CA48-22-10
1CA48-22-12
1CA48-22-16
1CA48-28-12
1CA48-28-16
1CA48-35-16
1CA48-35-20
1CA48-42-24
Size
(DN) Hose ID (Inch)
1/4
1/4
1/4
1/4
5/16
5/16
5/16
3/8
3/8
3/8
3/8
5/8
3/8
1/2
1/2
1/2
5/8
3/4
5/8
3/4
1
3/4
1
1
1 1/4
1 1/2
ID Dash Size
Hose Inside Diameter
6.3 mm
6.3 mm
6.3 mm
6.3 mm
7.9 mm
7.9 mm
7.9 mm
9.5 mm
9.5 mm
9.5 mm
9.5 mm
15.9 mm
9.5 mm
12.7 mm
12.7 mm
12.7 mm
15.9 mm
19.1 mm
15.9 mm
19.1 mm
25.4 mm
19.1 mm
25.4 mm
25.4 mm
31.8 mm
38.1 mm
Connection Thread Size
M12x1.5
M14x1.5
M16x1.5
M14x1.5
M16x1.5
M18x1.5
M16x1.5
M18x1.5
M22x1.5
M18x1.5
M22x1.5
M26x1.5
M30x2
M36x2
M36x2
M45x2
M52x2
Material
• Cr(VI)-free
For hose type
• 301SN, 421SN, 436,
441, 461LT, 462, 811
-04
-04
-04
-04
-05
-05
-05
-06
-06
-06
-06
-10
-06
-08
-08
-08
-10
-12
-10
-12
-16
-12
-16
-16
-20
-24
Hose Inside Diameter
6.3 mm
6.3 mm
6.3 mm
7.9 mm
7.9 mm
7.9 mm
9.5 mm
9.5 mm
9.5 mm
12.7 mm
12.7 mm
15.9 mm
19.1 mm
19.1 mm
25.4 mm
31.8 mm
38.1 mm
9
CE-Female Metric 24°-Light Series with O-Ring-Swivel 45° Elbow
Order Code
C1163552
C1163551
C1160607
C1164239
C1163559
C1161325
C1163558
C1163557
C1167276
C1164238
C1163556
C1163555
C1163554
C2845860
C1163553
C1167278
C1165917
Hose fittings are delivered with ozone resistant nitrile (NBR) O-Ring as a standard version.
Operating temperature from -30°C up to +105°C.
Hose fittings with special O-Ring (VitonTM or EPDM) available on request.
Part Number
1CE48-6-4
1CE48-8-4
1CE48-10-4
1CE48-8-5
1CE48-10-5
1CE48-12-5
1CE48-10-6
1CE48-12-6
1CE48-15-6
1CE48-12-8
1CE48-15-8
1CE48-18-10
1CE48-22-12
1CE48-28-12
1CE48-28-16
1CE48-35-20
1CE48-42-24
Nominal Size (DN)
6
6
6
8
8
8
10
10
10
12
12
16
20
20
25
32
40
1/4
1/4
1/4
5/16
5/16
5/16
3/8
3/8
3/8
1/2
1/2
5/8
3/4
3/4
1
1 1/4
1 1/2
-04
-04
-04
-05
-05
-05
-06
-06
-06
-08
-08
-10
-12
-12
-16
-20
-24
902
www.brammer.biz
Hydraulics
47050 47046
423091

