Page 913 - Tool & General Maintenance 2015 English
P. 913
Hose & Fittings
487 No-Skive GlobalCore
Order Code
C7319062
C7318918
C7318919
C7318920
C7318921
C7318922
C7318923
C7318924
C7318925
Part Number
487-4
487-6
487-8
487-10
487-12
487-16
487-20
487-24
487-32
Hose ID (Inch)
1/4
3/8
1/2
5/8
3/4
1
1 1/4
1 1/2
2
Hose ID Dash Size
-04
-06
-08
-10
-12
-16
-20
-24
-32
Hose Inside Diameter
6.4 mm
9.5 mm
12.7 mm
15.9 mm
19.1 mm
25.4 mm
31.8 mm
38.1 mm
50.8 mm
Hose Outside Diameter
13.1 mm
17.2 mm
20.4 mm
23.9 mm
27.8 mm
37.8 mm
46.3 mm
52.8 mm
64.8 mm
Maximum Working Pressure (Bar)
28
28
28
28
28
28
28
28
28
Minimum Bend Radius
50 mm
65 mm
90 mm
100 mm
120 mm
150 mm
210 mm
250 mm
630 mm
722 No-Skive GlobalCore
Order Code
C7318913
C7318914
C7318915
C7318916
C7318917
Part Number
722-6
722-8
722-10
722-12
722-16
Hose ID (Inch)
3/8
1/2
5/8
3/4
1
Hose ID Dash Size
-06
-08
-10
-12
-16
Hose Inside Diameter
9.5 mm
12.7 mm
15.9 mm
19.1 mm
25.4 mm
Hose Outside Diameter
19.9 mm
22.7 mm
26.4 mm
30.7 mm
37.8 mm
Maximum Working Pressure (Bar)
28
28
28
28
28
Minimum Bend Radius
65 mm
90 mm
100 mm
120 mm
150 mm
787 No-Skive GlobalCore
Order Code
C7318899
C7318900
C7318901
C7318902
C7318903
C7318904
C7318905
Part Number
787-8
787-10
787-12
787-16
787-20
787-24
787-32
Hose ID (Inch)
1/2
5/8
3/4
1
1 1/4
1 1/2
2
Hose ID Dash Size
-08
-10
-12
-16
-20
-24
-32
Hose Inside Diameter
12.7 mm
15.9 mm
19.1 mm
25.4 mm
31.8 mm
38.1 mm
50.8 mm
Hose Outside Diameter
21.1 mm
23.9 mm
27.9 mm
35.7 mm
44.9 mm
52.8 mm
67.6 mm
Maximum Working Pressure (Bar)
35
35
35
35
35
35
35
Minimum Bend Radius
90 mm
100 mm
120 mm
150 mm
210 mm
255 mm
318 mm
797 No-Skive GlobalCore
9
Order Code
C7318906
C7318907
C7318908
C7318909
C7318910
C7318911
C7318912
Part Number
797-8
797-10
797-12
797-16
797-20
797-24
797-32
Hose ID (Inch)
1/2
5/8
3/4
1
1 1/4
1 1/2
2
Hose ID Dash Size
-08
-10
-12
-16
-20
-24
-32
Hose Inside Diameter
12.7 mm
15.9 mm
19.1 mm
25.4 mm
31.8 mm
38.1 mm
50.8 mm
Hose Outside Diameter
21.1 mm
23.9 mm
27.9 mm
35.7 mm
44.9 mm
52.8 mm
67.6 mm
Maximum Working Pressure (Bar)
42
42
42
42
42
42
42
Minimum Bend Radius
100 mm
115 mm
135 mm
165 mm
225 mm
305 mm
380 mm
www.brammer.biz
901
Hydraulics
Images For Illustrative Purposes Only
423088 423087 423089 423090

