Page 912 - Tool & General Maintenance 2015 English
P. 912
Hose & Fittings
462 - Elite compact hose - Exceeds EN 857 2SC
Construction
• Tube: nitrile (NBR).
• Reinforcement: two high tensile steel wire braids.
• Cover: synthetic rubber.
Recommended fluids
• Petroleum and water-glycol based fluids, lubricating oils, air and water. For air
Burst pressure
• Operating pressure x 4.
Applicable specifications
• EN 857 2SC, ISO 11237-1 type 2SC.
Fitting series
• 48
Applications
• Demanding medium pressure hydraulic applications in all markets. Advantages
• No-Skive hose construction.
• Compact design, nitrile (NBR) inner tube.
Benefits
• Extended fluid compatibility.
• Exceeding EN/ISO specifications for pressure, bend radius and abrasion
above 1.7 MPa, the hose cover must be pinpricked. Operating temperature
• -40°C up to +100°C. (Air max. +70°C, Water max. +85°C).
resistance.
Hose Outside Diameter
13.4 mm
15 mm
17.2 mm
20.4 mm
23.9 mm
27.7 mm
35.4 mm
Order Code
C1136867
C1136866
C1136865
C1136864
C1136863
C1136862
C1129571
Part Number
462-4
462-5
462-6
462-8
462-10
462-12
462-16
Hose ID (Inch)
1/4
5/16
3/8
1/2
5/8
3/4
1
Hose ID Dash Size
-04
-05
-06
-08
-10
-12
-16
Hose Inside Diameter
6.3 mm
7.9 mm
9.5 mm
12.7 mm
15.9 mm
19 mm
25.4 mm
Maximum Working Pressure (Bar)
425
400
350
310
280
280
210
Minimum Bend Radius
75 mm
85 mm
90 mm
130 mm
160 mm
195 mm
250 mm
461LT - Elite Compact Hose
Construction:
• Tube: synthetic rubber.
• Reinforcement: two high tensile steel wire braids.
• Cover: Synthetic rubber.
Recommended fluids:
• Petroleum and water-glycol based fluids, lubricating oils, air and water. • For air above 1.7 MPa, the hose cover must be pinpricked.
Operating temperature:
• -50°C to +100°C. (Air max. +70°C, Water max. +85°C).
Burst pressure:
• Operating pressure × 4.
Applicable specifications:
• EN 857 2SC.
Fitting series:
• 48.
Applications:
• Mobile applications in low temperature environments: forestry machines,
refrigerated warehouses.
Advantages:
• No-Skive thin cover hose construction.
• Excellent ozone resistance.
Benefits:
• For very low temperature conditions (-50 °C).
Order Code
C3992717
C3992718
C3992719
C3992720
C3992721
Part Number
461LT-4
461LT-5
461LT-6
461LT-12
461LT-16
Hose Inside Diameter
6.3 mm
7.9 mm
9.5 mm
19.1 mm
25.4 mm
Hose Outside Diameter
13 mm
15 mm
17 mm
28 mm
35 mm
Maximum Working Pressure (Bar)
425
400
350
280
210
Minimum Bend Radius
75 mm
85 mm
90 mm
195 mm
250 mm
493 - High Pressure Water Cleaning Hose
9
• The hose is not recommended for steam service. Operating temperature:
• Max. +120°C (with water).
Fitting series:
• 48.
Applications:
• High pressure water cleaners. Advantages:
• Abrasion resistant cover compound. Benefits:
• Longer service life.
Construction:
• Tube: synthetic rubber.
• Reinforcement: one high tensile steel wire braid.
• Cover: synthetic rubber in black or blue colour.
Recommended fluids:
• Designed for use with water only, for constant water temperatures up to +120°C.
Order Code
C3992667
C3992669
C3992668
C3992671
C3992670
C3992673
Part Number
493-4-BLU-RL
493-5-BLU-RL
493-5-RL
493-6-BLU-RL
493-6-RL
493-8-BLU-RL
Hose ID (Inch)
1/4
5/16
5/16
3/8
3/8
1/2
Hose ID Dash Size
-04
-05
-05
-06
-06
-08
Hose Inside Diameter
6.3 mm
7.9 mm
7.9 mm
9.5 mm
9.5 mm
12.7 mm
Hose Outside Diameter
13.4 mm
15 mm
15 mm
17.4 mm
17.4 mm
20.6 mm
Maximum Working Pressure (Bar)
200
200
200
200
200
175
Minimum Bend Radius
60 mm
75 mm
75 mm
90 mm
90 mm
110 mm
900
www.brammer.biz
Hydraulics
48645 48634 47042

