Page 911 - Tool & General Maintenance 2015 English
P. 911
Hose & Fittings
811-No-Skive suction and return line hose
Construction:
• Tube: synthetic rubber.
• Reinforcement: two textile braids, with wire spiraled throughout the textile
reinforcement to prevent collapse under vacuum.
• Cover: oil and weather resistant synthetic rubber.
Recommended fluids:
• Petroleum and water-glycol based fluids, lubricating oils, air and water. Operating temperature:
• -40°C up to +100°C (Air max. +70°C, Water max. +85°C).
Applicable specifications:
• SAE 100R4
Fitting series:
• 48 (up to size -32)
• For sizes -40 and -48, fitting series on request. Applications:
• General applications.
Advantages:
• No-Skive hose construction, small bend radii.
Benefits:
• Reduces the assembly time and the risk inherent in poor skiving quality.
Order Code
C1138440
C1134337
C1138443
C1134372
C1138497
C3992682
C3992683
Part Number
811-12
811-16
811-20
811-24
811-32
811-40
811-48
Hose ID (Inch)
3/4
1
1 1/4
1 1/2
2
2 1/2
3
Hose ID Dash Size
-12
-16
-20
-24
-32
-40
-48
Hose Inside Diameter
19.1 mm
25.4 mm
31.8 mm
38.1 mm
50.8 mm
62.3 mm
74.6 mm
Hose Outside Diameter
Maximum Working Pressure (Bar)
21
17
14
10
7
4
4
Minimum Bend Radius
65 mm
75 mm
100 mm
130 mm
150 mm
180 mm
230 mm
30 mm
38 mm
45 mm
52 mm
64 mm
75 mm
90 mm
436-No-Skive compact high temperature hose
Construction:
• Tube: PKR synthetic rubber.
• Reinforcement: two high tensile steel wire braids.
• Cover: blue synthetic rubber.
Recommended fluids:
• Petroleum hydraulic fluids, lubricating oils, water-glycol based fluids, air and water. Operating temperature:
• -48°C up to +150°C (Air max. +70°C, Water max. +85°C).
Burst pressure:
• Operating pressure x 4.
Applicable specifications:
• SAE 100R16.
Fitting series:
• 48
Applications:
• Medium pressure hydraulic applications at high temperature. Advantages:
• Blue PKR, MSHA-accepted outer cover.
Benefits:
• Ideal for a wide range of high temperature applications.
• Compact construction for tight bend radius.
Order Code
C1129714
C1129713
C1129675
C1129693
C1138086
Part Number
436-6-BLU-RL
436-8-BLU-RL
436-10-BLU-RL
436-12-BLU-RL
436-16-BLU-RL
Hose ID (Inch)
3/8
1/2
5/8
3/4
1
Hose ID Dash Size
-06
-08
-10
-12
-16
Hose Inside Diameter
9.5 mm
12.7 mm
15.9 mm
19.1 mm
25.4 mm
Hose Outside Diameter
17 mm
20 mm
24 mm
28 mm
36 mm
Maximum Working Pressure (Bar)
275
240
190
155
138
Minimum Bend Radius
65 mm
90 mm
100 mm
120 mm
150 mm
441 - No-Skive compact 1 layer hose
Construction:
• Tube: synthetic rubber.
• Reinforcement: one steel wire construction.
• Cover: synthetic rubber.
Recommended fluids:
• Petroleum and water-glycol based fluids, lubricating oils, air and water. For air
Applications:
• Many industrial and mobile applications, with typical usage seen on agricultural
machines or in power steering circuits.
Advantages:
• Compact one wire braid construction with a two wire braid performance. Benefits:
• Reduces stock as it can replace both one and two wire braid hoses in standard
9
above 1.7 MPa, the hose cover must be pinpricked. Operating temperature:
• -40°C up to +125°C. (Air max. +70°C, Water max. +85°C). Burst pressure:
• Operating pressure x 4.
Applicable specifications:
• ISO 11237 R16 - SAE 100R16.
Fitting series:
• 46,48
applications.
Hose Outside Diameter
13.4 mm
17.4 mm
20.7 mm
23.8 mm
27.8 mm
35.8 mm
Order Code
C1136442
C1138670
C1134219
C1134299
C1134218
C1139000
Part Number
441-4
441-6
441-8
441-10
441-12
441-16
Hose ID (Inch)
1/4
3/8
1/2
5/8
3/4
1
Hose ID Dash Size
-04
-06
-08
-10
-12
-16
Hose Inside Diameter
6.3 mm
9.5 mm
12.7 mm
15.9 mm
19.1 mm
25.4 mm
Maximum Working Pressure (Bar)
350
280
245
192
157
140
Minimum Bend Radius
50 mm
65 mm
90 mm
100 mm
120 mm
150 mm
www.brammer.biz
899
Hydraulics
Images For Illustrative Purposes Only
47039 47032 47028

