Page 910 - Tool & General Maintenance 2015 English
P. 910
Hose & Fittings
06/68 - Female JIC 37°/ SAE 45°- Dual Flare - Swivel Straight
SM = Metric Hexagon
* These fittings contain a dual seat that accepts both JIC (37°) and SAE (45°) male configurations. The other sizes accept the JIC (37°) male configurations only.
Order Code
C1144045
C1143822
C1143886
C1144050
C1144049
C1144048
C1144047
C1144046
Part Number
10670-8-6-SM
10670-8-8-SM*
10670-10-8-SM*
10670-12-10-SM
10670-12-12-SM
10670-16-12-SM
10670-16-16-SM
10670-20-16-SM
Connection Thread Size
3/4 UNF
3/4 UNF
7/8 UNF
1 1/16 UNF
1 1/16 UNF
1 5/16 UNF
1 5/16 UNF
1 5/8 UNF
Hose ID (Inch)
Hose ID Dash Size
-06
-08
-08
-10
-12
-12
-16
-16
Hose Inside Diameter
9.5 mm
12.7 mm
12.7 mm
15.9 mm
19.1 mm
19.1 mm
25.4 mm
25.4 mm
3/8
1/2
1/2
5/8
3/4
3/4
1
1
301SN - No-Skive hose - EN 853 2SN / ISO 1436 Type 2
Construction:
• Tube: nitrile (NBR).
• Reinforcement: two high tensile steel wire braids.
• Cover: synthetic rubber.
Recommended fluids:
• Petroleum and water-glycol based fluids, lubricating oils, air and water. For air
• -40°C to +100°C. (Air max. +70°C, Water max. +85°C). Burst pressure:
• Operating pressure x 4.
Applicable specifications:
• EN 853-2SN / SAE 100R2 AT / ISO 1436 Type 2. Fitting series:
• 48
Applications:
• General medium pressure hydraulic applications.
Advantages:
• No-Skive thin cover hose construction, nitrile (NBR) inner tube. Benefits:
• For greater fluid compatibility and bio-oil resistance.
above 1.7 MPa, the hose cover must be pinpricked. Operating temperature:
Order Code
C1136754
C1136753
C1136752
C3592467
C1136758
C3592472
C3592478
C1136755
C1126035
C1126034
Part Number
301SN-4
301SN-5
301SN-6
301SN-8
301SN-10
301SN-12
301SN-16
301SN-20
301SN-24
301SN-32
Hose ID (Inch)
1/4
5/16
3/8
1/2
5/8
3/4
1
1 1/4
1 1/2
2
Hose ID Dash Size
-04
-05
-06
-08
-10
-12
-16
-20
-24
-32
Hose Inside Diameter
6.3 mm
7.9 mm
9.5 mm
12.7 mm
15.9 mm
19.1 mm
25.4 mm
31.8 mm
38.1 mm
50.8 mm
Hose Outside Diameter
15 mm
16.6 mm
19 mm
22.2 mm
25.4 mm
29.3 mm
38.1 mm
47.5 mm
55 mm
67 mm
Maximum Working Pressure (Bar)
400
350
330
275
250
215
165
125
90
80
Minimum Bend Radius
100 mm
115 mm
130 mm
180 mm
200 mm
240 mm
300 mm
420 mm
500 mm
630 mm
421SN - No-Skive Hose - EN 853 1SN / SAE 100R1 AT / ISO 1436 Type 1
9
Construction
• Tube: nitrile (NBR).
• Reinforcement: one high tensile steel wire braid.
• Cover: synthetic rubber.
Recommended fluids
• Petroleum and water-glycol based fluids, lubricating oils, air and water. For air
• -40°C to +100°C. (Air max. +70°C, Water max. +85°C). Burst pressure
• Operating pressure x 4.
Applicable specifications
• EN 853 1SN / SAE 100R1 AT / ISO 1436 Type 1. Fitting series
• 48
Applications
• General medium pressure hydraulic applications. Advantages
• Nitrile inner tube.
Benefits
• For greater fluid compatibility and bio-oil resistance.
above 1.7 MPa, the hose cover must be pinpricked. Operating temperature
Order Code
C1136747
C1136746
C1136745
C1136743
C1136750
C1136749
C1136748
C1138441
C1134569
C1138682
Part Number
421SN-4
421SN-5
421SN-6
421SN-8
421SN-10
421SN-12
421SN-16
421SN-20
421SN-24
421SN-32
Hose ID (Inch)
1/4
5/16
3/8
1/2
5/8
3/4
1
1 1/4
1 1/2
2
Hose ID Dash Size
-04
-05
-06
-08
-10
-12
-16
-20
-24
-32
Hose Inside Diameter
6.3 mm
7.9 mm
9.5 mm
12.7 mm
15.9 mm
19.1 mm
25.4 mm
31.8 mm
38.1 mm
50.8 mm
Hose Outside Diameter
13.4 mm
15 mm
17.4 mm
20.7 mm
23.9 mm
27.8 mm
35.8 mm
44.8 mm
51.1 mm
64.7 mm
Maximum Working Pressure (Bar)
225
215
180
160
130
105
88
63
50
40
Minimum Bend Radius
100 mm
115 mm
130 mm
180 mm
200 mm
240 mm
300 mm
420 mm
500 mm
630 mm
898
www.brammer.biz
Hydraulics
47022 47021
47168

