Page 909 - Tool & General Maintenance 2015 English
P. 909
Hose & Fittings
D0 - Male Metric 24° - Light Series - Straight
Order Code
C1144121
C3294413
C1144118
C1144117
C1160133
C1160094
Part Number
3D082-6-4
3D082-10-6B
3D082-12-6
3D082-15-8
3D082-15-8B
3D082-18-10
Nominal Size (DN)
6
10
10
12
12
16
Hose ID (Inch)
1/4
3/8
3/8
1/2
1/2
5/8
Hose ID Dash Size
Hose Inside Diameter
6.3 mm
9.5 mm
9.5 mm
12.7 mm
12.7 mm
15.9 mm
Connection Thread Size
M12x1.5
M16x1.5
M18x1.5
M22x1.5
M22x1.5
M26x1.5
-04
-06
-06
-08
-08
-10
92 - Female BSP Parallel Pipe - Swivel - Straight (60° Cone)
OrderCode PartNumber
Hose ID (Inch)
1/4
3/8
1/2
1/2
5/8
3/4
3/4
Hose ID Dash Size
-04
-06
-08
-08
-10
-12
-12
Hose Inside Diameter
6.3 mm
9.5 mm
12.7 mm
12.7 mm
15.9 mm
19.1 mm
19.1 mm
Hose Inside Diameter
6.3 mm
9.5 mm
12.7 mm
12.7 mm
19.1 mm
Hose Inside Diameter
6.3 mm 6.3 mm 9.5 mm 9.5 mm 12.7 mm 12.7 mm 19.1 mm 19.1 mm
Connection Thread Size
G1/4 BSPP
G3/8 BSPP
G1/2 BSPP
G1/2 BSPP
G5/8 BSPP
G3/4 BSPP
G3/4 BSPP
Connection Thread Size
G1/4 BSPP
G3/8 BSPP
G1/2 BSPP
G1/2 BSPP
G3/4 BSPP
Connection Thread Size
G1/4 BSPP G1/4 BSPP G3/8 BSPP G3/8 BSPP G1/2 BSPP G1/2 BSPP G3/4 BSPP G3/4 BSPP
C1144102
C1144101
C1144074
C1143541
C1144100
C1144099
C2845943
39282-4-4
39282-6-6
39282-8-8
39282-8-8B
39282-10-10
39282-12-12
39282-12-12B
B2 - Female BSP Parallel Pipe - Swivel - 90° Elbow (60° Cone)
Order Code
C1143226
C1143133
C1163891
C1157322
C1165110
Part Number
3B282-4-4
3B282-6-6
3B282-8-8
3B282-8-8B
3B282-12-12B
Hose ID (Inch)
1/4
3/8
1/2
1/2
3/4
Hose ID Dash Size
-04
-06
-08
-08
-12
Hose ID Dash Size
-04 -04 -06 -06 -08 -08 -12 -12
D9 - Male BSP Parallel Pipe - Straight (60° Cone)
9
Order Code
C1144090 C1166679 C1163898 C1144079 C1144088 C1163759 C1163899 C1155494
Part Number
3D982-4-4 3D982-4-4B 3D982-6-6 3D982-6-6B 3D982-8-8 3D982-8-8B 3D982-12-12 3D982-12-12B
Hose ID (Inch)
1/4 1/4 3/8 3/8 1/2 1/2 3/4 3/4
www.brammer.biz
897
Hydraulics
Images For Illustrative Purposes Only
48651 48652 48656 48654

