Page 782 - Tool & General Maintenance 2015 English
P. 782
Valves
5/2-way valve, Series CD04 - Electrically operated
• Qn = 900 l/min
• Pilot valve width: 26 mm
• Pipe connection
• Compressed air connection output: G 1/8
• Electr. connection: Plug, EN 175301-803, form B • Manual override: with detent
• single solenoid
Order Code
C6157228
C3631038
C6157229
C3263224
C3238665
C3238666
C3238667
C6157230
C6157231
C3238668
C3238669
C5014722
C6157232
Part Number
5777050210
5777050220
5777055220
5777055270
5777055280
5777055302
5777060220
5777065220
5777065270
5777065280
5777065302
5777150220
5777155270
Port Size
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
Operating Voltage (AC)
24V
110V
230V
24V
110V
230V
110V
Operating Voltage (DC)
Pilot Connection
Internal
Internal
Internal
Internal
Internal
Internal
External
External
External
External
External
Internal
Internal
Valve Return Type
Air Pilot
Pilot Connection
Internal
Internal
Internal
Internal
External
External
External
External
Internal
Internal
Internal
Operating Voltage (DC)
24V
24V
5/2-way valve, Series CD04 - Pneumatically operated
12V
24V
24V
24V
Flow (QN) LPM
900
• Qn = 900 l/min
• Pipe connection
• Compressed air connection output: G 1/8 • Double air pilot
Order Code Part Number
C6157094 R412008116
5/2-way valve, Series CD07 - Electrically operated
Port Size
M10x1
• Qn = 1200 l/min
• Pilot valve width: 30 mm
• Pipe connection
• Compressed air connection output: G 1/4
• Electr. connection: Plug, EN 175301-803, form A • Manual override: with detent, without detent
• Single solenoid
Order Code
C3821280
C6157250
C3238647
C3238648
C3238649
C4347665
C3238650
C3238651
C6157251
C5001521
C6157249
Part Number
5776070220
5776070360
5776075280
5776075302
5776080220
5776085270
5776085280
5776085302
5776970220
5776980220
R412004093
Port Size
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
Operating Voltage (AC)
230V
110V
230V
Operating Voltage (DC)
Manual Override Type
with detent
with detent
with detent
with detent
with detent
with detent
with detent
with detent
with detent
None
with detent
Pilot Connection
Internal
Internal
External
External
External
8
24V
96V
24V
24V
24V
24V
5/2-way valve, Series CD07 - Electrically operated
• Qn = 1200 l/min
• Pilot valve width: 30 mm
• Pipe connection
• Compressed air connection output: G 1/4
• Electr. connection: Plug, EN 175301-803, form A • Manual override: with detent
• Double solenoid
Order Code
C4986332
C3238653
C3238655
C3238656
C3238657
Part Number
5776270220
5776275280
5776280220
5776285280
5776285302
Port Size
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
Operating Voltage (AC)
230V
230V
770
www.brammer.biz
Pneumatics
98973 86697 98972 86696

