Page 780 - Tool & General Maintenance 2015 English
P. 780
Valves
5/2-way valve, Series 581, size 3 -
5/2-way valve, Series 581, size 3 -
5/2-way valve, Series 581, size 4 -
Pneumatically operated
• Qn = 4800 l/min
• Plate connection
• Compressed air connection output: Base plate ISO 5599-1 • Can be assembled into blocks
• Double air pilot
• Suitable for ATEX
Order Code
C3022184
C1956022
C1956654
C1956023
Part Number
5813230000
5813240000
5813231000
5813241000
Flow (QN) LPM
4800
4800
4800
4800
Type
with throttle
with throttle
Type
with throttle
with throttle
Pilot Connection
Internal
External
External
Pilot Connection
Internal
External
External
External
Pilot Connection
External
External
External
External
Pneumatically operated
• Qn = 4800 l/min
• Plate connection
• Compressed air connection output: Base plate ISO 5599-1 • Can be assembled into blocks
• Suitable for ATEX
Order Code
C3022192
C3022194
C1956660
C1956025
Part Number
5813330000
5813340000
5813331000
5813341000
Flow (QN) LPM
4800
4800
4800
4800
Electrically operated
• Qn = 6000 l/min
• Plate connection
• Pilot valve width: 30x22 mm CNOMO
• Compressed air connection output: Base plate ISO 5599-1 • Electr. connection: Plug, ISO 4400, form A
• Manual override: without detent
Order Code
Part Number
Operating Voltage (AC)
42V
230V
230V
size 4 - Electrically operated
Operating Voltage (DC)
24V
Type
with throttle
Type
with throttle
Type
with throttle
with throttle
C3262081 5814170540
C6157184 5814172440
C6157185 5814173440
5/2-way valve, Series 581,
8
• Qn = 6000 l/min
• plate connection
• Pilot valve width: 30x22 mm CNOMO
• compressed air connection output: Base plate ISO 5599-1 • Electr. connection: Plug, ISO 4400, form A
• Manual override: without detent
Order Code
C3262084
C3262086
C3262087
C6157186
Part Number
5814290440
5814292440
5814292540
5814293440
Operating Voltage (AC)
230V
230V
42V
230V
size 4 - Electrically operated
Operating Voltage (DC)
24V
5/2-way valve, Series 581,
• Qn = 6000 l/min
• plate connection
• Pilot valve width: 30x22 mm CNOMO
• compressed air connection output: Base plate ISO 5599-1 • Electr. connection: Plug, ISO 4400, form A
• Manual override: without detent
• With differential piston
Order Code
C6157201
C6157202
C6157203
C6157204
Part Number
5814672540
5814672440
5814673540
5814673440
Operating Voltage (AC)
42V
230V
42V
230V
Operating Voltage (DC)
24V
24V
768
www.brammer.biz
Pneumatics
98964 98963 86695 98962 98961

