Page 784 - Tool & General Maintenance 2015 English
P. 784
Valves
5/2-way
5/2-way
5/2-way
5/2-way
Order Code
C3262026
C3252973
C3262027
C1963707
C6157141
C1963695
C6157142
C1963696
5/3-way
Order Code
C1963685
C3262011
C1955544
C1955546
C1963681
C6157135
C6157132
valve, Series CD12 - Pneumatically operated
• Qn = 4100 l/min
• Pipe connection
• Compressed air connection output: G 1/2 • Suitable for ATEX
Order Code
C3021635
C3021636
C3021637
Part Number
5711000100
5711000300
5711001100
Port Size
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
Flow (QN) LPM
4100
4100
4100
Operating Voltage (DC)
24V
24V
24V
Valve Return Type
Air Spring
Solenoid
Air Spring
Pilot Connection
Internal
Internal
Internal
Internal
External
External
External
External
Pilot Connection
Internal
Internal
Internal
Internal
External
External
External
Valve Return Type
Air Spring
Spring
Air Pilot
Valve Return Type
Solenoid
Air Spring
Solenoid
Operating Voltage (DC)
24V
24V
24V
Type
with throttle
with throttle
with throttle
with throttle
Type
with throttle
with throttle
valve, Series HF03-LG, CL03, CL03-XL - Electrically operated
• Qn = 850 l/min
• Pilot valve width: 16 mm
• plate connection
• Manual override: with detent
• single solenoid, double solenoid
Order Code
C4585227
C3240508
C3240504
Part Number Response Time (Milliseconds)
0820055001 15
0820055051 16
0820055501 13
valve, Series HF03-LG, CL03, CL03-XL - Electrically operated
• Qn = 850 l/min
• Pilot valve width: 16 mm
• plate connection
• Manual override: without detent • single solenoid, double solenoid
Order Code
C3240187
C3240186
C3246897
Part Number
0820055052
0820055502
0820055002
Response Time (Milliseconds)
16
13
15
valve, single solenoid, Series 581, size 2 - Electrically operated
• Qn = 2700 l/min
• plate connection
• Pilot valve width: 30x22 mm CNOMO
• compressed air connection output: Base plate ISO 5599-1 • Electr. connection: Plug, ISO 4400, form A
• Manual override: without detent
8
Part Number
5812170440
5812170540
5812171440
5812171540
5812172440
5812172540
5812173440
5812173540
Operating Voltage (AC)
230V
42V
230V
42V
230V
42V
230V
42V
Operating Voltage (DC)
24V
24V
24V
24V
valve, Series 581, size 1 - Electrically operated
• • • • • •
Qn = 1100 l/min
plate connection
Pilot valve width: 30x22 mm CNOMO
compressed air connection output: Base plate ISO 5599-1 Electr. connection: Plug, ISO 4400, form A
Manual override: without detent
Operating Voltage (AC) Operating Voltage (DC)
230V
42V 24V
230V
42V 24V
230V
42V 24V
230V
Part Number
5811490440
5811490540
5811491440
5811491540
5811492440
5811492540
5811493440
with throttle
772
www.brammer.biz
Pneumatics
86701 86700 98979 86699 98978

