Page 781 - Tool & General Maintenance 2015 English
P. 781
Valves
5/2-way valve, Series 581, size 4 - Electrically operated
• Qn = 6000 l/min
• Plate connection
• Pilot valve width: 30x22 mm CNOMO
• Compressed air connection output: Base plate ISO 5599-1 • Electr. connection: Plug, ISO 4400, form A
• Manual override: with detent, without detent
Order Code
C3260195
C3260504
5/2-way
Order Code
C3262085
5/2-way
Part Number
5814170450
5814170650
valve, Series
Part Number
5814290650
valve, Series
Flow (QN) LPM
6000
6000
Manual Override Type
without detent
with detent
Operating Voltage (AC)
230V
Operating Voltage (DC)
Operating Voltage (DC)
24V
Pilot Connection
Internal
Internal
581, size 4 - Electrically operated
Flow (QN) LPM Manual Override Type
6000 with detent
581, size 4 - Pneumatically operated
24V
• Qn = 6000 l/min
• Plate connection
• Compressed air connection output: Base plate ISO 5599-1 • Can be assembled into blocks
• Single air pilot
• Suitable for ATEX
Order Code
C3022235
C6157088
5/2-way
Order Code
C3022246
C3022248
5/2-way
Part Number
5814130000
5814131000
Flow (QN) LPM
6000
6000
Type
valve,
valve,
Series 581, size 4 - Pneumatically operated
with throttle
Type
with throttle
Type
with throttle
Type
with throttle
Part Number
5814230000
5814231000
Flow (QN) LPM
6000
6000
Series 581, size 4 - Pneumatically operated
• Qn = 6000 l/min
• Plate connection
• Compressed air connection output: Base plate ISO 5599-1 • Manual override: with detent
• Can be assembled into blocks
• Suitable for ATEX
8
Order Code
C3022254
C6157089
Part Number
5814330000
5814331000
Flow (QN) LPM
6000
6000
Manual Override Type
with detent
with detent
5/2-way valve, Series 581, size 4 - Pneumatically operated
• Qn = 6000 l/min
• Plate connection
• Compressed air connection output: Base plate ISO 5599-1 • Can be assembled into blocks
• with differential piston
• suitable for ATEX
Order Code Part Number Flow (QN) LPM
C3022276 5814630000 6000
C6157090 5814631000 6000
www.brammer.biz
769
Pneumatics
Images For Illustrative Purposes Only
98970 98969 98968 98967 98966
98965

