Page 783 - Tool & General Maintenance 2015 English
P. 783
Valves
Order Code
C3238654
C6157252
C6157253
C3247160
C6157254
Part Number
5776275302
5776272220
5776275220
5776275270
5776285270
Port Size
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
Operating Voltage (AC)
Operating Voltage (DC)
Pilot Connection
24V
Internal
Internal
Internal
Internal
External
24V
110V
110V
5/2-way valve, Series CD07 - Pneumatically operated
• Qn = 1200 l/min
• Pipe connection
• Compressed air connection output: M14x1.5 • Suitable for ATEX
Order Code
C6157097
C3021633
C6157098
Part Number
5710500000
5710509300
5710501000
Port Size
M14x1.5
M14x1.5
M14x1.5
Flow (QN) LPM
Valve Return Type
Type
1200
1200
1200
Spring
Air Pilot
Air Pilot
Operating Voltage (DC)
24V
24V
24V
Protected against dust
5/2-way valve, Series CD12 - Electrically operated
• Qn = 4100 l/min
• Pilot valve width: 30 mm
• Pipe connection
• Compressed air connection output: G 1/2
• Electr. connection: Plug, EN 175301-803, form A • Manual override: with detent, without detent
• Single solenoid
Order Code
C3238518
C3238519
C3238520
C3238521
C4079982
C3238522
C3238523
C3238524
C3821249
C1957704
C6157270
C6157269
C1957706
C6157268
Part Number
5725450220
5725455202
5725455270
5725455280
5725455302
5725470220
5725475202
5725475270
5725475280
5725480220
5725485202
5725485270
5725485280
R412008096
Port Size
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
Operating Voltage (AC)
110V
230V
110V
230V
110V
230V
Pilot Connection
Internal
Internal
Internal
Internal
Internal
Internal
Internal
Internal
Internal
External
External
External
External
Internal
Pilot Connection
Internal
Internal
Internal
Internal
Internal
External
External
External
External
Valve Return Type
Air Spring
Manual Override Type
with detent without detent
with detent without detent
with detent without detent
with detent without detent
with detent without detent
with detent without detent
with detent without detent
Manual Override Type
with detent without detent
with detent without detent
with detent without detent
with detent without detent
with detent without detent
with detent without detent
with detent without detent
Valve Return Type
Air Spring
Air Spring
Air Spring
Air Spring
Air Spring
Spring
Spring
Spring
Spring
Spring
Spring
Spring
Spring
Spring
Valve Return Type
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
5/2-way valve, Series CD12 - Electrically operated
• Qn = 4100 l/min
• Pilot valve width: 30 mm
• Pipe connection
• Compressed air connection output: G 1/2
• Electr. connection: Plug, EN 175301-803, form A • Manual override: with detent, without detent
• Double solenoid
8
Order Code
C6157271
C3240870
C3246687
C3238527
C3238526
C3263286
C6157272
C1956441
C6157273
Part Number
R412008097
5725550220
5725555270
5725555280
5725555202
5725560220
5725565270
5725565280
5725565202
Port Size
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
Operating Voltage (AC)
110V
230V
110V
230V
Operating Voltage (DC)
24V
24V
5/2-way valve, Series CD12 - Pneumatically operated
• Qn = 4100 l/min
• Pipe connection
• Compressed air connection output: M22x1.5 • Suitable for ATEX
Order Code
C3021634
C6157100
C6157101
Part Number Port Size Flow (QN) LPM
5711000000 M22x1.5 4100
R412013343 M22x1.5 4100 Spring
R412013344 M22x1.5 4100 Air Pilot
www.brammer.biz
771
Pneumatics
Images For Illustrative Purposes Only
98977 98976 86698 98974

