Page 779 - Tool & General Maintenance 2015 English
P. 779
Valves
5/2-way valve, Series 581, size 3 - Electrically operated
• Qn = 4800 l/min
• Plate connection
• Pilot valve width: 30x22 mm CNOMO
• Compressed air connection output: Base plate ISO 5599-1 • Electr. connection: Plug, ISO 4400, form A
• Manual override: with detent, without detent
Order Code
C3257901
C3251761
C3247317
C1964659
C1963732
C1963735
C1963733
C1963736
Part Number
5813170450
5813170650
5813171450
5813171650
5813172450
5813172650
5813173450
5813173650
Operating Voltage (AC)
230V
230V
230V
230V
Operating Voltage (DC)
Pilot Connection
Internal
Internal
Internal
Internal
External
External
External
External
Manual Override Type
with detent
without detent
with detent
without detent
with detent
without detent
with detent
without detent
Manual Override Type
without detent
with detent
without detent
with detent
without detent
with detent
without detent
with detent
with throttle
with throttle
with throttle
with throttle
Type
with throttle
with throttle
with throttle
with throttle
24V
24V
24V
24V
5/2-way valve, Series 581, size 3 - Electrically operated
Order Code
C3257246
C3261633
C3262056
C3247320
C1955618
C1963748
C1955619
C1963749
Part Number
5813290650
5813290450
5813291650
5813291450
5813292650
5813292450
5813293650
5813293450
Operating Voltage (AC)
230V
230V
230V
230V
Operating Voltage (DC)
24V
24V
24V
24V
Pilot Connection
Internal
Internal
Internal
Internal
External
External
External
External
Type
5/2-way valve, Series 581, size 3 - Electrically operated
• Qn = 4800 l/min
• Plate connection
• Pilot valve width: 30x22 mm CNOMO
• Compressed air connection output: Base plate ISO 5599-1 • Electr. connection: Plug, ISO 4400, form A
• Manual override: with detent, without detent
• with differential piston
Order Code
C1964704
C3262074
C1956687
C1964703
C4079171
C1963755
C1963758
C1963756
Part Number
5813670650
5813670450
5813671650
5813671450
5813672650
5813672450
5813673650
5813673450
Operating Voltage (AC)
230V
230V
230V
230V
Operating Voltage (DC)
24V
24V
24V
24V
Pilot Connection
Internal
Internal
Internal
Internal
External
External
External
External
Manual Override Type
with detent
without detent
with detent
without detent
with detent
without detent
with detent
without detent
Type
with throttle
with throttle
with throttle
with throttle
8
5/2-way valve, Series 581, size 3 - Pneumatically operated
• Qn = 4800 l/min
• Plate connection
• Compressed air connection output: Base plate ISO 5599-1 • Can be assembled into blocks
• Single air pilot
• Suitable for ATEX
Order Code
C3022173
C1964097
C1964656
C3022175
Part Number
5813130000
5813140000
5813131000
5813141000
Flow (QN) LPM
4800
4800
4800
4800
Type
with throttle
with throttle
www.brammer.biz
767
Pneumatics
Images For Illustrative Purposes Only
98960 98959 98958 98957

