Page 731 - Tool & General Maintenance 2015 English
P. 731
Connectors
0904 - Pipe Thread Reducer - Male BSPT-Female BSPP
Order Code
C1382831
C1382832
C1382833
C1382835
C1382836
C1382837
C7255059
C7255074
Part Number
0904 10 13
0904 10 17
0904 13 17
0904 17 21
0904 17 27
0904 21 27
0904 21 34
0904 27 34
Connection 1 Thread Size
R1/4 BSPT
R3/8 BSPT
R3/8 BSPT
R1/2 BSPT
R3/4 BSPT
R3/4 BSPT
R1 BSPT
R1 BSPT
Connection 2 Thread Size
G1/8 BSPP
G1/8 BSPP
G1/4 BSPP
G3/8 BSPP
G3/8 BSPP
G1/2 BSPP
G1/2 BSPP
G3/4 BSPP
Connection Thread Size
R1/4 BSPT
R1/8 BSPT
R1/4 BSPT
R1/4 BSPT
R3/8 BSPT
Connection Thread Size
R1/4 BSPT
R1/8 BSPT
R1/8 BSPT
R1/4 BSPT
R1/4 BSPT
R3/8 BSPT
R1/2 BSPT
R3/8 BSPT
Metrulok® R3BMB - Male Run Tee - BSPT
Order Code
C2790376
C2790377
C2790378
C2790374
C6099965
Part Number
R3BMB6-1/4
R3BMB6-1/8
R3BMB8-1/4
R3BMB10-1/4
R3BMB12-3/8
Tube Connection Size
6 mm
6 mm
8 mm
10 mm
12 mm
Price each €
Metrulok® S3BMB - Male Branch Tee - BSPT
Order Code
C2790731
C2790732
C6099971
C1313196
C2790730
C6099967
C6099968
C6099969
Part Number
S3BMB6-1/4
S3BMB6-1/8
S3BMB8-1/8
S3BMB8-1/4
S3BMB10-1/4
S3BMB10-3/8
S3BMB12-1/2
S3BMB14-3/8
Tube Connection Size
6 mm
6 mm
8 mm
8 mm
10 mm
10 mm
12 mm
14 mm
Price each €
Metrulok® JBMB - Union Tee
Metrulok® is a one-piece, ready-to-use, bite-type fitting with back compression. The ferrule is held captive in the nut. The fitting is designed to permit tube entry and fitting make-up without removal of the nut and ferrule, avoiding assembly of the fitting components prior to use.
Applications: With its ability to be used with many types of tubing and its variety of thread forms, Metrulok® is suitable for a wide range of fluid applications. It is particularly suitable for arduous environments, with its wide temperature range and excellent vibration characteristics.
Material: Brass.
Order Code Part Number
Tube Connection Size
4 mm
6 mm
8 mm
10 mm
Price each €
Order Code
C2789364
C2789365
Part Number
JBMB12
JBMB14
Price Tube Connection Size each €
12 mm
14 mm
Tube Connection Connection Size Thread Size
8
C2789367
C1142855
C1142789
C1142788
JBMB4
JBMB6
JBMB8
JBMB10
Metrulok® C3BMB - 90° Male Elbow - BSPT
Material: Brass.
Operating temperature: From -60°C to +180°C.
Order Code
C2788331
C2788332
C1163872
C1142796
C2788333
C1142795
C1142794
Part Number
C3BMB4-1/8
C3BMB6-1/4
C3BMB6-1/8
C3BMB8-1/4
C3BMB8-1/8
C3BMB10-1/4
C3BMB10-3/8
Tube Connection Connection Size Thread Size
Order Code Part Number
4 mm
6 mm
6 mm
8 mm
8 mm
10 mm
10 mm
R1/8 BSPT
R1/4 BSPT
R1/8 BSPT
R1/4 BSPT
R1/8 BSPT
R1/4 BSPT
R3/8 BSPT
C1142793
C2788328
C2788330
C2788329
C1192371
C4416494
C1192377
C3BMB12-3/8
C3BMB12-1/2
C3BMB14-3/8
C3BMB14-1/2
C3BMB16-1/2
C3BMB18-1/2
C3BMB22-3/4
12 mm
12 mm
14 mm
14 mm
16 mm
18 mm
22 mm
R3/8 BSPT
R1/2 BSPT
R3/8 BSPT
R1/2 BSPT
R1/2 BSPT
R1/2 BSPT
R3/4 BSPT
www.brammer.biz
719
Pneumatics
Images For Illustrative Purposes Only
50277 50310 50300 50286 412569

