Page 729 - Tool & General Maintenance 2015 English
P. 729
Connectors
Prestolok® 2 S63PK - Adjustable Male Branch Tee - BSPT
Order Code
C1142805
C1278551
C1142804
C1278552
C1278553
C1144571
C1278554
C1278555
C1278556
C1278557
C1278558
C1278559
Part Number
S63PK4-1/8
S63PK4-1/4
S63PK6-1/8
S63PK6-1/4
S63PK8-1/8
S63PK8-1/4
S63PK8-3/8
S63PK10-1/4
S63PK10-3/8
S63PK12-1/4
S63PK12-3/8
S63PK12-1/2
Tube Connection Size
4 mm
4 mm
6 mm
6 mm
8 mm
8 mm
8 mm
10 mm
10 mm
12 mm
12 mm
12 mm
Connection Thread Size
F4PMB - Male connector - BSPP
Order Code Part Number
C2788742 F4PMB4-1/4
C2788743 F4PMB4-1/8
C2788744 F4PMB6-1/4
C4417684 F4PMB6-1/8
G1/4 BSPP
G1/8 BSPP
G1/4 BSPP
G1/8 BSPP
Connection Thread Size
R1/8 BSPT
R1/4 BSPT
R1/8 BSPT
R1/4 BSPT
R1/8 BSPT
R1/4 BSPT
R3/8 BSPT
R1/4 BSPT
R3/8 BSPT
R1/4 BSPT
R3/8 BSPT
R1/2 BSPT
Tube Connection Size
4 mm
4 mm
6 mm
6 mm
• Polyamide HR and Brass. Operating pressure:
• Up to 16 bar (232 psi). Operating temperature:
• From -25°C to +80°C.
Tube Connection Size
4 mm
6 mm
Prestolok® micro EPMK - Equal Elbow
Description:
• To provide the fitting solution for miniature
pneumatic applications Parker has introduced a
range of instant fittings: Prestolok® micro. Material:
Order Code
C2788555
C1279104
Part Number
EPMK4
EPMK6
3182 - Compact Plug-in Elbow
Description:
• Invented and launched by Legris in 1969, the LF 3000
• 20 bar maximum (maximum circuit pressure depends equally on the type and diameter of tubing used).
Operating temperature:
• From -20°C to +80°C. Suitability depends equally on the
type and OD of the tube used.
Applications:
• Used to connect pneumatic devices in many industrial
applications such as assembly machines, packaging equipment, factory automation, automotive process industry, textile machinery, printing machinery, vacuum networks, etc.
Advantages:
• Instant connection and disconnection, full fl ow,
compactness, orientable body.
Benefits:
• Time-saving and simplicity of installation, immediate sealing,
system has been adopted extensively throughout the world and has been designed using a simple and widely proven operating principle which allows instant fitting.
Material:
• Glass-reinforced polyamide body, stainless steel gripping
ring, NBR D-Ring, release button, nickel-plated brass sub- base, sealing O-Ring on BSPP threads and pre-coating on BSPT threads.
Recommended fluids:
• Compressed air.
• LF 3000 fittings can also be used for conveying various
types of liquids (water, cutting oil, etc.) for industrial
applications.
• The operating pressure and temperatures depend on the
fluid conveyed and O-Ring used. Operating pressure:
8
multiple configurations.
Order Code Part Number
Tube Connection (1)
Tube Connection (2)
4 mm
6 mm
4 mm
6 mm
8 mm
Tube Connection (1)
4 mm
4 mm
6 mm
6 mm
8 mm
8 mm
10 mm
12 mm
Order Code Part Number
Tube Connection (1)
8 mm
10 mm
10 mm
12 mm
Tube Connection (2)
10 mm
10 mm
12 mm
12 mm
C1384026
C4257177
C3518244
C2138838
C1384031
3182 04 00
3182 04 06
3182 06 04
3182 06 00
3182 08 00
4 mm
4 mm
6 mm
6 mm
8 mm
C1384032
C1384033
C4500770
C1384035
Tube Connection (2)
4 mm
6 mm
6 mm
8 mm
8 mm
10 mm
12 mm
12 mm
3182 08 10
3182 10 00
3182 10 12
3182 12 00
3142 - Plug-in Y Connector
Order Code
C1383893
C1383894
C1285994
C1383896
C1383897
C1383898
C4500887
C1841347
Part Number
3142 04 00
3142 04 06
3142 06 00
3142 06 08
3142 08 00
3142 08 10
3142 10 12
3142 12 00
www.brammer.biz
717
Pneumatics
Images For Illustrative Purposes Only
412549
411399 51259 50316 50345

