Page 730 - Tool & General Maintenance 2015 English
P. 730
Connectors
3304 - Multiple Tee
Order Code
C1384180
C1384181
C1384182
C1884378
C1384184
Part Number
3304 06 04
3304 08 04
3304 08 06
3304 10 06
3304 10 08
Part Number
3144 04 04
3144 04 06
3144 06 06
3144 06 08
Tube Connection (1)
6 mm
8 mm
8 mm
10 mm
10 mm
Tube Connection (1)
4 mm
4 mm
6 mm
6 mm
Order Code Part Number
Tube Connection (2)
4 mm
4 mm
6 mm
6 mm
8 mm
Tube Connection (2)
4 mm
6 mm
6 mm
8 mm
Tube Connection Size
4 mm
6 mm
8 mm
10 mm
12 mm
14 mm
4 mm
6 mm
8 mm
10 mm
12 mm
14 mm
3144 - Double Y Union Connector
Order Code
C3518210
C1383906
C3518211
C3518212
3110 - Protective Cap - Colour Coded
Operating pressure:
• Up to 18 bar (261 psi). Operating temperature: • From -25°C to +80°C.
Order Code Part Number
Tube Connection Size
4 mm
6 mm
8 mm
10 mm
12 mm
14 mm
4 mm
6 mm
8 mm
10 mm
12 mm
14 mm
Colour
Blue
Blue
Blue
Blue
Blue
Blue
Red
Red
Red
Red
Red
Red
Colour
Green
Green
Green
Green
Green
Green
Yellow
Yellow
Yellow
Yellow
Yellow
Yellow
Connection Thread Size
R1/2 BSPT
R3/8 BSPT
R1/2 BSPT
R3/8 BSPT
R1/2 BSPT
R1/2 BSPT
R3/4 BSPT
R3/4 BSPT
Tube Connection Connection Size Thread Size
12 mm G1/2 BSPP
12 mm G3/8 BSPP
18 mm G1/2 BSPP
C4500864
C4500867
C4500871
C4500875
C4500879
C1383718
C4500863
C1383697
C4500870
C4500874
C4500878
C1383717
3110 04 04
3110 06 04
3110 08 04
3110 10 04
3110 12 04
3110 14 04
3110 04 03
3110 06 03
3110 08 03
3110 10 03
3110 12 03
3110 14 03
C4500862
C4500866
C4500869
C4500873
C4500877
C1383716
C4500865
C4500868
C4500872
C4500876
C4500880
C1383719
3110 04 02
3110 06 02
3110 08 02
3110 10 02
3110 12 02
3110 14 02
3110 04 05
3110 06 05
3110 08 05
3110 10 05
3110 12 05
3110 14 05
Metrulok® F3BMB - Male Connector - BSPT
Description:
• Metrulok® is a one-piece, ready-to-use, bite-type fitting with
back compression. The ferrule is held captive in the nut. The fitting is designed to permit tube entry and fitting make-up without removal of the nut and ferrule, avoiding assembly of the fitting components prior to use.
Material:
• Brass.
Operating temperature: • From -60°C to +190°C.
8
Order Code
C2788722
C2788723
C3835122
C1142799
C1182752
C1142798
C1142857
C1142797
Part Number
F3BMB4-1/8
F3BMB6-1/8
F3BMB6-1/4
F3BMB8-1/4
F3BMB8-1/8
F3BMB10-1/4
F3BMB10-3/8
F3BMB12-3/8
Tube Connection Size
4 mm
6 mm
6 mm
8 mm
8 mm
10 mm
10 mm
12 mm
Connection Thread Size
R1/8 BSPT
R1/8 BSPT
R1/4 BSPT
R1/4 BSPT
R1/8 BSPT
R1/4 BSPT
R3/8 BSPT
R3/8 BSPT
Order Code
C3551087
C2788719
C2788718
C2788721
C2788720
C1166652
C1157178
C1192367
Part Number
F3BMB12-1/2
F3BMB14-3/8
F3BMB14-1/2
F3BMB16-3/8
F3BMB16-1/2
F3BMB18-1/2
F3BMB20-3/4
F3BMB22-3/4
Tube Connection Size
12 mm
14 mm
14 mm
16 mm
16 mm
18 mm
20 mm
22 mm
Metrulok® G4BMB - Female Connector - BSPP
Order Code Part Number
Tube Connection Size
4 mm
6 mm
6 mm
8 mm
8 mm
10 mm
10 mm
Connection Thread Size
G1/8 BSPP
G1/8 BSPP
G1/4 BSPP
G1/4 BSPP
G1/8 BSPP
G1/4 BSPP
G3/8 BSPP
Price each €
Order Code Part Number
C2788844 G4BMB12-1/2
C1155686 G4BMB12-3/8
C1146814 G4BMB18-1/2
Price each €
C6099963
C2788846
C4417834
C1165474
C2788847
C2788843
C3551591
G4BMB4-1/8
G4BMB6-1/8
G4BMB6-1/4
G4BMB8-1/4
G4BMB8-1/8
G4BMB10-1/4
G4BMB10-3/8
718
www.brammer.biz
Pneumatics
50323 50288 412566 412562 412550

