Page 733 - Tool & General Maintenance 2015 English
P. 733
Connectors
0913 - 90° Elbow - Female BSPP - Male BSPT
Order Code
C1382881
C1382882
C1382883
C1382884
C1382885
C7314375
Part Number
0913 00 10
0913 00 13
0913 00 17
0913 00 21
0913 00 27
0913 00 34
Connection 1 Thread Size
R1/8 BSPT
R1/4 BSPT
R3/8 BSPT
R1/2 BSPT
R3/4 BSPT
R1 BSPT
Connection 2 Thread Size
0915 - Female Pipe Tee - BSPP
G1/8 BSPP
G1/4 BSPP
G3/8 BSPP
G1/2 BSPP
G3/4 BSPP
G1 BSPP
Connection Thread Size
G1/8 BSPP
G1/4 BSPP
G3/8 BSPP
G1/2 BSPP
G3/4 BSPP
G1 BSPP
Order Code
C1382891
C1382892
C1382893
C1382895
C1382896
C7314382
Part Number
0915 00 10
0915 00 13
0915 00 17
0915 00 21
0915 00 27
0915 00 34
0917 - Run Tee - Female BSPP - Male BSPT - Female BSPP
Material: Nickel-plated brass.
Operating pressure: Up to 60 bar.
Operating temperature: From -10°C to +80°C.
Order Code
C1382902
C1382903
C1382904
C1382905
C1382906
C7315071
Part Number
0917 00 10
0917 00 13
0917 00 17
0917 00 21
0917 00 27
0917 00 34
Connection 1 Thread Size
Connection 2 Thread Size
G1/8 BSPP
G1/4 BSPP
G3/8 BSPP
G1/2 BSPP
G3/4 BSPP
G1 BSPP
R1/8 BSPT
R1/4 BSPT
R3/8 BSPT
R1/2 BSPT
R3/4 BSPT
R1 BSPT
0910 - Y Connector Female - BSPP
Order Code
C1382867
C1382868
C1382869
C1382870
Part Number
0910 00 10
0910 00 13
0910 00 17
0910 00 21
Connection Thread Size
G1/8 BSPP
G1/4 BSPP
G3/8 BSPP
G1/2 BSPP
Connection Thread Size
G1/8 BSPP
G1/4 BSPP
G3/8 BSPP
G1/2 BSPP
Connection Thread Size
G1/8 BSPP
G1/4 BSPP
G1/8 BSPP
G1/4 BSPP
G1/4 BSPP
G3/8 BSPP
G3/8 BSPP
G1/2 BSPP
G3/8 BSPP
Connection 1 Thread Size
G1/8 BSPP
G1/4 BSPP
G3/8 BSPP
G1/2 BSPP
0919 - Hollow hex head plug - O - Ring - BSPP*
Order Code
C1382907
C1382908
C1382909
C1382911
Part Number
0919 01 10
0919 01 13
0919 00 17
0919 01 21
8
0935 - Female Hose Adaptor - BSPP
Order Code
C7315815
C7315816
C7315817
C7315818
C7315819
C7315820
C7315821
C7315822
C7315823
Part Number
0935 06 10
0935 07 13
0935 07 10
0935 08 13
0935 09 13
0935 09 17
0935 10 17
0935 12 21
0935 12 17
Tube Connection Size
6 mm
7 mm
7 mm
8 mm
9 mm
9 mm
10 mm
12 mm
12 mm
Connection 2 Thread Size
M16x1.5
M20x1.5
M26x1.5
M28x1.5
0920 - Bulkhead Female Union - BSPP
Order Code
C1382914
C1382915
C1382916
C1382918
Part Number
0920 00 10
0920 00 13
0920 00 17
0920 00 21
www.brammer.biz
721
Pneumatics
Images For Illustrative Purposes Only
413733 413729 413728 413727 413726 413725 413724

