Page 732 - Tool & General Maintenance 2015 English
P. 732
Connectors
Metrulok® EBMB - 90° Union Elbow
Metrulok® is a one-piece, ready-to-use, bite-type fitting with back compression. The ferrule is held captive in the nut. The fitting is designed to permit tube entry and fitting make-up without removal of the nut and ferrule, avoiding assembly of the fitting components prior to use.
Applications: With its ability to be used with many types of tubing and its variety of thread forms, Metrulok® is suitable for a wide range of fluid applications. It is particularly suitable for arduous environments, with its wide temperature range and excellent vibration characteristics.
Order Code
C3550840
C1175389
C1175382
C1175390
Part Number
EBMB4
EBMB6
EBMB8
EBMB10
Material: Brass.
Tube Connection Size
Order Code
C1175381
C2788471
C1192373
Part Number
EBMB12
EBMB14
EBMB16
Order Code
C2789321
C1161730
C4418668
C4418669
C1165847
Tube Connection Size
4 mm
6 mm
8 mm
10 mm
12 mm
14 mm
16 mm
Part Number
HBMB14
HBMB16
HBMB18
HBMB20
HBMB22
Metrulok® HBMB - Equal Union
Order Code
C2789322
C1142856
C1142792
C1142791
C1142790
Part Number
HBMB4
HBMB6
HBMB8
HBMB10
HBMB12
Tube Connection Size
4 mm
6 mm
8 mm
10 mm
12 mm
Tube Connection Size
14 mm
16 mm
18 mm
20 mm
22 mm
0900 - Pipe Nipple - BSPT
Material:
• Nickel-plated brass.
Operating pressure:
• Up to 60 bar
Operating temperature:
• From -10°C to +80°C, unless notified.
Applications:
• Low pressure applications in robotics
and packaging. Advantages:
• High corrosion resistance. • Longer service life.
Order Code Part Number Connection 1 Thread Size Connection 2 Thread Size
Order Code Part Number Connection 1 Thread Size Connection 2 Thread Size
C1382591
C1382597
C1382592
C1382599
C1382593
0900 00 10
0900 10 13
0900 00 13
0900 13 17
0900 00 17
R1/8 BSPT
R1/8 BSPT
R1/4 BSPT
R1/4 BSPT
R3/8 BSPT
R1/8 BSPT
R1/4 BSPT
R1/4 BSPT
R3/8 BSPT
R3/8 BSPT
C1382801
C1382594
C1382595
C1382803
C1382596
Connection 1 Thread Size
R1/8 BSPT
R1/8 BSPT
R1/4 BSPT
R1/8 BSPT
R1/4 BSPT
R3/8 BSPT
R1/2 BSPT
R3/8 BSPT
R1/2 BSPT
Connection 1 Thread Size
G1/8 BSPP
G1/8 BSPP
G1/4 BSPP
G1/4 BSPP
G3/8 BSPP
G3/8 BSPP
G1/2 BSPP
G3/4 BSPP
G1/2 BSPP
G1 BSPP
0900 17 21
0900 00 21
0900 00 27
0900 27 34
0900 00 34
R3/8 BSPT
R1/2 BSPT
R3/4 BSPT
R3/4 BSPT
R1 BSPT
R1/2 BSPT
R1/2 BSPT
R3/4 BSPT
R1 BSPT
R1 BSPT
0933 - Reducing Connector Female BSPP - Male BSPT
Order Code
C7314216
C7204561
C7314217
C7314218
C7203037
C7314219
C7314220
C7314221
C7314222
0902 - Pipe Connector - BSPP
Order Code
C1382813
C1382819
C1382814
C1382821
C1382815
C1382823
C1382817
C1382818
C1382825
C7314313
8
Part Number
0933 00 10
0933 10 13
0933 00 13
0933 10 17
0933 13 17
0933 00 17
0933 00 21
0933 17 21
0933 21 27
Part Number
0902 00 10
0902 10 13
0902 00 13
0902 13 17
0902 00 17
0902 17 21
0902 00 21
0902 00 27
0902 21 27
0902 27 34
Connection 2 Thread Size
G1/8 BSPP
G1/4 BSPP
G1/4 BSPP
G3/8 BSPP
G3/8 BSPP
G3/8 BSPP
G1/2 BSPP
G1/2 BSPP
G3/4 BSPP
Connection 2 Thread Size
G1/8 BSPP
G1/4 BSPP
G1/4 BSPP
G3/8 BSPP
G3/8 BSPP
G1/2 BSPP
G1/2 BSPP
G3/4 BSPP
G3/4 BSPP
G3/4 BSPP
720
www.brammer.biz
Pneumatics
413723 413722 412575 50320 50373

