Page 687 - Tool & General Maintenance 2015 English
P. 687
Tube
Order Code
C6148947
C6148948
C6148949
C6148950
C6148951
C6148952
C6148954
C6148955
C6148956
C6148957
C6148958
C6148959
C6148960
Part Number
1820712018
1820712036
R412004860
1820712006
1820712019
1820712037
R412004861
1820712008
1820712016
1820712028
1820712038
R412004862
1820712009
Hose Length Colour
100 m Black
100 m Blue
100 m Yellow
100 m Natural
100 m Black
100 m Blue
100 m Yellow
100 m Natural
100 m Black
100 m Red
100 m Blue
100 m Yellow
100 m Natural
Hose Outside Diameter
Order Code Part Number
Hose Length
100 m
100 m
100 m
100 m
100 m
100 m
100 m
100 m
100 m
100 m
100 m
100 m
Colour Hose Outside Diameter
4 mm
4 mm
4 mm
6 mm
6 mm
6 mm
6 mm
8 mm
8 mm
8 mm
8 mm
8 mm
10 mm
C6148961
C6148962
C6148963
C6148964
C6148965
C6148966
C6148967
C6148968
C6148969
C6148970
C6148971
C6148972
1820712081
1820712029
1820712039
1820712082
1820712017
1820712083
1820712040
R412004779
R412004783
R412004781
R412004789
R412004785
Black 10 mm
Red 10 mm
Blue 10 mm
Natural 12 mm
Black 12 mm
Red 12 mm
Blue 12 mm
Black 14 mm
Blue 14 mm
Black 16 mm
Red 16 mm
Blue 16 mm
Compressed air tubing, Series TU1-F
• Ø 4 - 16 mm
• Working pressure max. at 20 °C: 10 bar • Polyether polyurethane
• Suitable for use in food processing
• Price: €/m
Order Code
C6148994
C6148997
C6148985
C6148992
C6149001
C6149008
C6149016
C6149017
C6148993
C6149003
C6149005
C6149010
C6149013
C6148989
C6148998
C6149014
C6148983
C6148991
Part Number
R412009911
R412009904
R412004797
1820712042
1820712045
R412004799
R412009967
R412009968
R412007414
R412007416
R412007418
R412007424
R412009963
1820712043
1820712046
R412009964
R412004796
1820712044
Hose Length
25 m
25 m
25 m
25 m
25 m
25 m
25 m
25 m
25 m
25 m
25 m
25 m
25 m
25 m
25 m
25 m
25 m
25 m
Colour
Hose Outside Diameter
14 mm
16 mm
4 mm
6 mm
8 mm
10 mm
12 mm
14 mm
6 mm
8 mm
10 mm
16 mm
4 mm
6 mm
8 mm
10 mm
4 mm
6 mm
Order Code Part Number
Hose Length
25 m
25 m
25 m
25 m
25 m
25 m
100 m
100 m
100 m
100 m
100 m
100 m
100 m
100 m
100 m
100 m
100 m
Colour
Translucent Blue
Translucent Blue
Translucent Blue
Translucent Blue
Translucent Red
Translucent Red
Silver Grey
Silver Grey
Silver Grey
Silver Grey
Silver Grey
Translucent Black
Translucent Blue
Translucent Blue
Translucent Blue
Translucent Blue
Translucent Red
Hose Outside Diameter
8 mm
10 mm
12 mm
16 mm
6 mm
8 mm
4 mm
6 mm
8 mm
10 mm
12 mm
12 mm
6 mm
8 mm
10 mm
12 mm
12 mm
Translucent Red
Translucent Red
Transparent
Transparent
Transparent
Transparent
Transparent
Transparent
Silver Grey
Silver Grey
Silver Grey
Silver Grey
Translucent Black
Translucent Black
Translucent Black
Translucent Black
Translucent Blue
Translucent Blue
C6149000
C6149007
C6149015
C6148999
C6148984
C6149002
C6148987
C6148996
C6149004
C6149006
C6149009
C6149011
C6148986
C6148988
C6148990
C6148995
C6149012
1820712047
R412004798
R412009965
R412014480
R412009901
R412004994
R412007413
R412007415
R412007417
R412007419
R412007421
R412009948
R412009907
R412009993
R412009994
R412009995
R412009949
Compressed air tubing, Series TU1-X
• Ø 4 - 14 mm
• Working pressure max. at 20 °C: 16 bar • Polyether polyurethane
• Flamex
• Price: €/m
8
Order Code
C6148974
C6148976
C6148978
C6148980
C6148982
Part Number
1820712084
1820712085
1820712086
1820712087
1820712088
Hose Length
25 m
25 m
25 m
25 m
25 m
Colour Hose Outside Diameter
Black 4 mm
Black 8 mm
Black 10 mm
Black 12 mm
Black 14 mm
Order Code Part Number
Hose Length
25 m
25 m
25 m
25 m
25 m
Colour Hose Outside Diameter
Black 8 mm
Black 10 mm
Black 4 mm
Black 12 mm
Black 14 mm
C6148975
C6148977
C6148973
C6148979
C6148981
1820712094
1820712095
1820712096
1820712097
1820712098
www.brammer.biz
675
Pneumatics
Images For Illustrative Purposes Only
65889 65888

