Page 688 - Tool & General Maintenance 2015 English
P. 688
Tube
Compressed air tubing, Series TU1-A
• Ø 3 - 12 mm
• Working pressure max. at 20 °C: 10 bar • Polyether polyurethane
• Antistatic
• Price: €/m
Order Code
C6149018
C6149019
C6149020
C6149021
C6149022
Compressed air tubing, Series TU1
Part Number
1820712089
1820712091
1820712092
1820712093
R412007705
Hose Length
Colour
Black
Black
Black
Black
Black
Order Code Part Number
Hose Outside Diameter
50 m
50 m
50 m
50 m
50 m
4 mm
6 mm
8 mm
10 mm
12 mm
Colour
Blue Blue
Blue
Black
Black
Black
Black
Black
Black
Natural
Natural
Natural
Natural
Natural
Natural
Silver Grey
Silver Grey
Silver Grey
Silver Grey
Green
Black
Green
Natural
Black
Blue
Blue
Blue
Blue
Blue
Silver Grey
• Ø 4 - 16 mm
• Working pressure max. at 20 °C: 10 - 26 bar • Polyamide
• Price: €/m
Order Code Part Number
Hose Length
25 m
25 m
25 m
25 m
25 m
25 m
25 m
25 m
25 m
25 m
25 m
25 m
25 m
25 m
25 m
25 m
25 m
25 m
25 m
25 m
25 m
25 m
25 m
25 m
25 m
25 m
25 m
25 m
25 m
50 m
50 m
50 m
Colour
Blue
Blue
Blue
Blue
Blue
Blue
Blue
Silver Grey
Silver Grey
Silver Grey
Silver Grey
Silver Grey
Silver Grey
Silver Grey
Natural
Natural
Natural
Natural
Natural
Natural
Black
Black
Black
Black
Black
Black
Red
Green
Blue
Blue
Blue
Blue
Hose Outside Diameter
8 mm
4 mm
6 mm
10 mm
12 mm
14 mm
16 mm
4 mm
8 mm
10 mm
12 mm
6 mm
14 mm
16 mm
4 mm
6 mm
8 mm
12 mm
14 mm
10 mm
4 mm
6 mm
8 mm
12 mm
14 mm
10 mm
6 mm
6 mm
8 mm
8 mm
6 mm
10 mm
Hose Length
Hose Outside Diameter
12 mm 14 mm
16 mm
4 mm
6 mm
8 mm
10 mm
12 mm
14 mm
4 mm
6 mm
8 mm
10 mm
12 mm
14 mm
4 mm
6 mm
8 mm
10 mm
10 mm
10 mm
6 mm
6 mm
6 mm
4 mm
6 mm
8 mm
10 mm
12 mm
12 mm
8
C6149048
C6149043
C6149045
C6149051
C6149054
C6149057
C6149059
C6149078
C6149079
C6149080
C6149081
C6149082
C6149083
C6149084
C6149023
C6149025
C6149032
C6149039
C6149041
C6149035
C6149024
C6149026
C6149033
C6149040
C6149042
C6149036
C6149027
C6149028
C6149034
C6149049
C6149046
C6149052
R412009918
R412009913
R412009915
R412009921
R412009924
R412009927
R412009929
R412009980
R412009981
R412009982
R412009983
R412009998
R412009999
R412014468
1820712100
1820712101
1820712102
1820712103
1820712104
1820712105
1820712110
1820712111
1820712112
1820712113
1820712114
1820712115
R412007515
R412007516
R412007590
R412009919
R412009916
R412009922
C6149055 C6149058
C6149060
C6149061
C6149062
C6149063
C6149064
C6149065
C6149066
C6149067
C6149068
C6149069
C6149070
C6149071
C6149072
C6149073
C6149074
C6149075
C6149076
C6149037
C6149038
C6149029
C6149030
C6149031
C6149044
C6149047
C6149050
C6149053
C6149056
C6149077
R412009925 R412009928
R412009930
R412009931
R412009932
R412009933
R412009934
R412009935
R412009936
R412009937
R412009938
R412009939
R412009940
R412009941
R412009942
R412009943
R412009944
R412009945
R412009946
R412007632
R412007633
R412007636
R412009905
R412009906
R412009914
R412009917
R412009920
R412009923
R412009926
R412009947
50 m 50 m
50 m
50 m
50 m
50 m
50 m
50 m
50 m
50 m
50 m
50 m
50 m
50 m
50 m
100 m
100 m
100 m
100 m
100 m
100 m
100 m
100 m
100 m
100 m
100 m
100 m
100 m
100 m
100 m
Compressed air tubing, Series TU1-E
• Ø 4 - 12 mm
• Working pressure max. at 20 °C: 8 bar • Polyester polyurethane
• Price: €/m
Order Code
C6149085
C6149086
C6149087
C6149088
C6149089
C6149090
Part Number
R412007823
R412007824
R412007825
R412007826
R412007827
R412007828
Hose Outside Colour Diameter
Natural 4 mm
Black 4 mm
Blue 4 mm
Natural 6 mm
Black 6 mm
Blue 6 mm
Hose Length
500 m
500 m
500 m
500 m
500 m
500 m
Order Code
C6149091
C6149092
C6149093
C6149094
C6149095
Part Number
R412007829
R412007830
R412007831
R412007834
R412007837
Hose Outside Colour Diameter
Natural 8 mm
Black 8 mm
Blue 8 mm
Blue 10 mm
Blue 12 mm
Hose Length
500 m
500 m
500 m
400 m
300 m
676
www.brammer.biz
Pneumatics
65907 65891 65890

