Page 686 - Tool & General Maintenance 2015 English
P. 686
Air Preparation | Tube
Accessories for regulators in the AR series - Pressure gauge
• Measurement system: Bourdon tube
• Scale: Double scale MPa (red), bar (blue) for K pressure gauges, for G15/G27: MPa • Needle: black
Order Code Part Number
Connection Applicable Thread Size model
Gauge Mounting
Rear Connection
Rear Connection
Gauge Type
Round Type
Round Type
Gauge Diameter
15 mm
27 mm
Pressure Range
0 - 1.0 MPa (0 - 10 bar)
0 - 1.0 MPa (0 - 10 bar)
C1203518
C1203521
C1203522
C1203523
Port Size
M5
M5
M5
M5
M5
M5
M5
M5
M5
G15-10-01
G27-10-R1
G27-10-R1-X209
G27-20-R1
Rc 1/8
Rc 1/16
VBA2100
VBA1110-1111
Pressure gauge
Order Code Part Number
• • •
Measurement system: Bourdon tube
Scale: Double scale MPa (red), bar (blue) for K pressure gauges, for G15/G27: MPa Needle: black
Connection Thread Size
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
Gauge Diameter
50 mm
39 mm
50 mm
50 mm
39 mm
39 mm
39 mm
50 mm
39 mm
50 mm
40 mm
50 mm
40 mm
50 mm
40 mm
50 mm
40 mm
50 mm
Gauge Mounting
Rear Connection
Rear Connection
Rear Connection
Rear Connection
Rear Connection
Rear Connection
Rear Connection
Rear Connection
Rear Connection
Gauge Type
Round Type
Round Type
Round Type
Round Type
Round Type
Round Type
Round Type
Round Type
Round Type
Round Type
Round Type
Round Type
Round Type
Round Type
Round Type
Round Type
Round Type
Round Type
Pressure Range
C1335483
C1327933
C1327934
C1335476
C1335495
C1335497
C1335488
C1335491
C1335493
C1328062
C1328063
C1328064
C1328065
C1328066
C1335653
C1335654
C1335655
C1328060
K4-4-50
K4-10-40
K4-10-50
K4-16-50
K8-2.5-40
K8-4-40
K8-10-40
K8-10-50
K8-16-40
KP8-2.5-50
KP8-4-40
KP8-4-50
KP8-6-40
KP8-6-50
KP8-10-40
KP8-10-50
KP8-16-40
KP8-16-50
Panel
Panel
Panel
Panel
Panel
Panel
Panel
Panel
Panel
Mounted
Mounted
Mounted
Mounted
Mounted
Mounted
Mounted
Mounted
Mounted
0-
0-
0-
0-
0-
0-
0-
0-
0-
0-
0-
0-
0-
0-
0-
1-
0-
0-
0.4 MPa (0 - 4 bar)
1.0 MPa (0 - 10 bar)
1.0 MPa (0 - 10 bar)
1.6 MPa (0 - 16 bar)
0.25 MPa (0 - 2.5 bar)
0.4 MPa (0 - 4 bar)
1.0 MPa (0 - 10 bar)
1.0 MPa (0 - 10 bar)
1.6 MPa (0 - 16 bar)
2.5 bar
4 bar
4 bar
6 bar
6 bar
10 bar
10 bar
16 bar
16 bar
Compressed air tubing, Series TU1-S
8
• Ø 3 - 16 mm
• Polyester polyurethane • Price: €/m
Colour Hose Outside Diameter
Red 4 mm
Green 4 mm
Natural 5 mm
Black 5 mm
Blue 5 mm
Red 6 mm
Red 8 mm
Black 10 mm
Black 12 mm
Natural 14 mm
Black 14 mm
Blue 14 mm
Natural 16 mm
Black 16 mm
Blue 16 mm
Natural 3 mm
Black 3 mm
Order Code Part Number
Hose Length
25 m
25 m
25 m
25 m
25 m
25 m
25 m
25 m
25 m
25 m
25 m
25 m
25 m
25 m
25 m
50 m
50 m
Order Code
C6148930
C6148931
C6148932
C6148933
C6148934
C6148935
C6148936
C6148937
C6148938
C6148939
C6148940
C6148941
C6148942
C6148943
C6148944
C6148945
C6148946
Part Number
1820712066
1820712067
R412009984
R412009985
R412009987
R412009988
R412009989
R412009990
R412009991
R412009992
R412014554
R412014555
R412014556
R412014557
R412014558
R412014559
1820712007
Hose Length
50 m
50 m
50 m
50 m
50 m
50 m
50 m
50 m
50 m
50 m
50 m
50 m
50 m
50 m
50 m
50 m
100 m
Colour
Red
Blue
Black
Blue
Black
Blue
Black
Blue
Blue
Blue
Natural
Green
Natural
Natural
Natural
Natural
Natural
Hose Outside Diameter
3 mm
3 mm
4 mm
4 mm
6 mm
6 mm
8 mm
8 mm
10 mm
12 mm
4 mm
6 mm
6 mm
8 mm
10 mm
12 mm
4 mm
C6148912
C6148913
C6148914
C6148915
C6148916
C6148917
C6148918
C6148919
C6148920
C6148921
C6148922
C6148923
C6148924
C6148926
C6148927
C6148928
C6148929
1820712020
1820712078
1820712001
1820712011
1820712031
1820712022
1820712023
1820712015
1820712014
R412004790
R412004778
R412004782
R412004792
R412004780
R412004784
1820712069
1820712068
674
www.brammer.biz
Pneumatics
98913 54997 54486

