Page 685 - Tool & General Maintenance 2015 English
P. 685
Air Preparation
ARJ Series - Miniature Regulator
• Compact and lightweight (16 g)
• Low cracking pressure: 0.02 MPa / 0.2 bar
• As standard with return flow function ARJ210 series
• Lightweight body (Aluminium), 60 g
• Two styles of piping connections provided for the IN side: 1/8 (male thread), M5 (female thread) ARJ310 series
• Outlet with female thread or one-touch fitting
Order Code
C1195604
C1195606
C1272983
C1272984
C1195602
C1195603
Part Number
ARJ210-M5
ARJ310-01
ARJ310F-01-04
ARJ310F-01-06
ARJ1020F-M5-04
ARJ1020F-M5-06
Port Size
M5
M5
M5
M5
M5
M5
Connection Thread Size
Tube Connection Size
R1/8 BSPT
R1/8 BSPT
R1/8 BSPT
R1/8 BSPT
Applicable model
ARJ1020F, 4 station
ARJ1020F, 6 station
ARJ1020F, 10 station
4 mm
6 mm
4 mm
6 mm
ARJ Series - Miniature Regulator
Order Code
C1273180
C1273181
C1273230
Part Number
ARJM10-4
ARJM10-6
ARJM10-10
AR425-925 Series - Pilot Operated Regulator
• Available with built-in pressure gauge
• Piston regulator (AR10) or diaphragm regulator (AR20-40) with secondary exhaust
• AR-X425 series for high pressure up to 2 MPa / 20 bar
Order Code
C2209976
C2209978
C2079993
C2209982
C2209983
C2080006
C2080007
C2209994
C2209995
C2080008
C2080009
C2210210
C1195584
C2080010
C2210015
Part Number
AR425-F02
AR425-F03
AR425-F04
AR435-F03
AR435-F04
AR625-F06
AR625-F10
AR635-F06
AR635-F10
AR825-F12
AR825-F14
AR835-F12
AR835-F14
AR925-F20
AR935-F20
Pressure Regulator Type
Pilot Operated
Pilot Operated
Pilot Operated
Pilot Operated
Pilot Operated
Pilot Operated
Pilot Operated
Pilot Operated
Pilot Operated
Pilot Operated
Pilot Operated
Pilot Operated
Pilot Operated
Pilot Operated
Port Size
G1/4 BSPP
G3/8 BSPP
G1/2 BSPP
G3/8 BSPP
G1/2 BSPP
G3/4 BSPP
G1 BSPP
G3/4 BSPP
G1 BSPP
G1 1/4BSPP
G1/2 BSPP
G1 1/4BSPP
G1 1/2BSPP
G2 BSPP
G2 BSPP
Maximum Flow (LPM)
Pressure Range
0.5 - 8.3 bar
0.5 - 8.3 bar
0.5 - 8.3 bar
0.2 - 2 bar
0.2 - 2 bar
0.5 - 8.3 bar
0.5 - 8.3 bar
0.2 - 2 bar
0.2 - 2 bar
0.5 - 8.3 bar
0.5 - 8.3 bar
0.2 - 2 bar
0.2 - 2 bar
0.5 - 8.3 bar
0.2 - 2 bar
Pressure Range
0.2 - 2 Mpa (2 -20 bar)
0.2 - 2 Mpa (2 -20 bar)
0.2 - 1 Mpa (2 -10 bar)
0.2 - 1.6 Mpa (2 -16 bar)
0.2 - 1 Mpa (2 -10 bar)
0.2 - 1.6 Mpa (2 -16 bar)
0.2 - 1 Mpa (2 -10 bar)
6500
6500
6500
6500
6500
9700
9700
10000
10000
14000
14000
14000
14000
17000
17000
VBA Series - Booster Regulator
8
• This increases the inlet pressure by up to four times
• Compact design
• It protects downstream devices from pressure fluctuations when using a compressed air bowl
• It increases the performance of the drive, smaller cylinders can be used
• No electric input required
• Optional booster regulator units incl. pressure bowl, safety valve etc. available
• New: Service life doubled and reduced operational noise compared to predecessor models
Order Code
C3018563
C4299858
C2863963
C6118512
C6118513
C3018564
C6118514
C4175717
C2649286
C3670798
C1257538
C1484954
C2153768
C3761675
C3504125
Part Number
KT-VBA10A-1
KT-VBA11A-20
KT-VBA20A-1
KT-VBA22A-1
KT-VBA22A-7
KT-VBA40A-1
KT-VBA42A-1
KT-VBA43A-1
VBA10A-F02
VBA11A-F02
VBA20A-F03
VBA22A-F03
VBA40A-F04
VBA42A-F04
VBA43A-F04
Port Size
G1/4 BSPP
G1/4 BSPP
G3/8 BSPP
G3/8 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
Maximum Flow (LPM)
230
70
1000
1600
1900
1000
1900
Applicable model
VBA10A-F02
VBA11A-F02
VBA20A-F03
VBA22A-F03
VBA22A-F03
VBA40A-F04
VBA42A-F04
VBA43A-F04
Pressure Ratio
2:1
4:1
2:1
2:1
2:1
2:1
2:1
www.brammer.biz
673
Pneumatics
Images For Illustrative Purposes Only
54482 54471 53836 54473

