Page 689 - Tool & General Maintenance 2015 English
P. 689
Tube
Polyester Polyurethane Tubing - 25 m Rolls
Description:
• A full range of tubing compatible with different ranges of
Legris fittings suitable in compressed air applications for fluid
transportation.
Construction:
• Polyurethane and polyamide.
• The values shown are based on design factor 3:1. Applications:
• The extensive compatibility of the fittings and tubing is ideally
suited to many industrial flUids and food applications for the
polyurethane polyether tubing.
Advantages:
• Tubing designs conform to international standards. In order to
offer global solutions for connection, we provide users with a comprehensive range suitable for most applications in order to meet the majority of users’ needs.
Benefits:
• Excellent flexibility, optimal performance, easy unreeling and
efficient storage thanks to the tube pack. • Price: €/Coil
Order Code
C1383032
C1383029
C3995041
C1383042
C3995047
C1383052
C1383065
C1383063
C3647477
C1383073
C1383082
C4613187
C5085497
C5052497
Part Number
1025U04 04
1025U04 01
1025U06 04
1025U06 01
1025U08 04
1025U08 01
1025U10 04
1025U10 01
1025U12 04
1025U12 01
1025U14-04-95
1025U14 01 95
1025U16-04-11
1025U160111
Hose Inside Diameter
2.5 mm
2.5 mm
4 mm
4 mm
5.5 mm
5.5 mm
7 mm
7 mm
8 mm
8 mm
9.5 mm
9.5 mm
11 mm
11 mm
Hose Outside Diameter
Maximum Working Pressure (Bar)
Colour Minimum Bend Radius
Blue 10 mm
Black 10 mm
Blue 15 mm
Black 15 mm
Blue 20 mm
Black 20 mm
Blue 25 mm
Black 25 mm
Blue 35 mm
Black 35 mm
Blue 45 mm
Black 45 mm
Blue 45 mm
Black 45 mm
4 mm
4 mm
6 mm
6 mm
8 mm
8 mm
10 mm
10 mm
12 mm
12 mm
14 mm
14 mm
16 mm
16 mm
Hose Outside Diameter
4 mm
4 mm
4 mm
6 mm
6 mm
6 mm
8 mm
8 mm
8 mm
10 mm
10 mm
10 mm
12 mm
12 mm
12 mm
14 mm
14 mm
14 mm
16 mm
16 mm
16 mm
10
10
9
9
9
9
9
9
9
9
9
9
12
12
Polyamide Tubing - 25 m Rolls
Order Code
C3995012
C3995011
C1382965
C3995017
C3994966
C3995014
C3823070
C3995020
C3994967
C3995027
C3995024
C3995023
C3823076
C3823075
C3995028
C4613184
C1383018
C1383016
C7311997
C6262341
C3995032
Part Number
1025P04 04
1025P04 01
1025P04 00
1025P06 04
1025P06 01
1025P06 00
1025P0804
1025P08 00
1025P08 01
1025P10 04
1025P10 01
1025P10 00
1025P12 04
1025P12 01
1025P12 00
1025P14 04
1025P14 01
1025P14 00
1025P1604 13
1025P1601 13
1025P16 00 13
Hose Inside Diameter
2 mm
2 mm
2 mm
4 mm
4 mm
4 mm
6 mm
6 mm
6 mm
8 mm
8 mm
8 mm
10 mm
10 mm
10 mm
12 mm
12 mm
12 mm
13 mm
13 mm
13 mm
Maximum Working Pressure (Bar)
45
45
45
35
35
35
25
25
35
19
19
19
17
17
17
15
15
15
20
20
20
Minimum Bend Colour Radius
Blue 10 mm
Black 10 mm
Clear 10 mm
Blue 15 mm
Black 15 mm
Clear 15 mm
Blue 25 mm
Clear 25 mm
Black 90 mm
Blue 50 mm
Black 50 mm
Clear 50 mm
Blue 90 mm
Black 90 mm
Clear 90 mm
Blue 116 mm
Black 116 mm
Clear 116 mm
Blue 90 mm
Black 90 mm
Clear 90 mm
8
www.brammer.biz
677
Pneumatics
Images For Illustrative Purposes Only
47632 47631

