Page 222 - Tool & General Maintenance 2015 English
P. 222
Nuts (ballscrews)
No Preload Type Rolled Ball Screw BTK
• Achieves Lead Angle Accuracy of Class C7 C7: ±0.05/300 (mm)
C8: ±0.10/300 (mm)
C10: ±0.21/300 (mm)
• Achieves Roughness of the Ball Raceways of the Screw Shaft at 0.20a or Less
• The Ball Screw Raceways of the Ball Screw Nut are Finished by Grinding • Low Price
• Effects of high levels of dustproofing
2
Order Code
C6130103
C6092692
C6130104
C6130105
C6130106
C6130107
C6130108
C6130109
C6130110
C6130111
C6130112
C2902774
C6130113
C4713017
C6130114
C6130115
C6130116
C6130117
C6130118
Part Number
BTK 1006-2.6
BTK 1208-2.6
BTK 1404-3.6
BTK 1405-2.6
BTK 1605-2.6
BTK 1808-3.6
BTK 2005-2.6
BTK 2010-2.6
BTK 2505-2.6
BTK 2510-5.3
BTK 2806-2.6
BTK 2806-5.3
BTK 3210-2.6
BTK 3210-5.3
BTK 3610-2.6
BTK 3610-5.3
BTK 4010-5.3
BTK 4512-5.3
BTK 5016-5.3
d
10 mm
12 mm
14 mm
14 mm
16 mm
18 mm
20 mm
20 mm
25 mm
25 mm
28 mm
28 mm
32 mm
32 mm
36 mm
36 mm
40 mm
45 mm
50 mm
Ph
6 mm
8 mm
4 mm
5 mm
5 mm
8 mm
5 mm
10 mm
5 mm
10 mm
6 mm
6 mm
10 mm
10 mm
10 mm
10 mm
10 mm
12 mm
16 mm
D
26 mm
29 mm
31 mm
32 mm
34 mm
50 mm
40 mm
52 mm
43 mm
60 mm
50 mm
50 mm
67 mm
67 mm
70 mm
70 mm
76 mm
82 mm
102 mm
D1
42 mm
45 mm
50 mm
50 mm
54 mm
80 mm
60 mm
82 mm
67 mm
96 mm
80 mm
80 mm
103 mm
103 mm
110 mm
110 mm
116 mm
128 mm
162 mm
L1
36 mm
44 mm
40 mm
40 mm
40 mm
61 mm
40 mm
61 mm
40 mm
98 mm
47 mm
65 mm
68 mm
98 mm
70 mm
100 mm
100 mm
118 mm
145 mm
Basic dynamic load rating
2.8 kN
3.8 kN
5.5 kN
5 kN
5.4 kN
13.1 kN
6 kN
10.6 kN
6.7 kN
31.2 kN
7 kN
12.8 kN
19.8 kN
36 kN
20.8 kN
37.8 kN
40.3 kN
49.5 kN
93.8 kN
Basic static load rating
4.9 kN
6.8 kN
11.5 kN
11.4 kN
13.3 kN
31 kN
16.5 kN
25.1 kN
20.8 kN
83.7 kN
23.4 kN
46.8 kN
53.8 kN
107.5 kN
59.8 kN
118.7 kN
134.9 kN
169 kN
315.2 kN
210
www.brammer.biz
Linear Motion
55961

