Page 223 - Tool & General Maintenance 2015 English
P. 223
Nuts (ballscrews)
No Preload Type Rolled Ball Screw with Large Lead BLK
• Achieves Lead Angel Accuracy of Class C7 C7: ±0.05/300 (mm)
C8: ±0.10/300 (mm)
C10: ±0.21/300 (mm)
• Achieves Roughness of the Ball Raceways of the Screw Shaft at 0.20a or Less • The Ball Screw Raceways of the Ball Screw Nut are Finished by Grinding
• Low Price
• Effects of high levels of dustproofing
Order Code
C6130119
C6130120
C6130121
C6130122
C6130123
C6130124
C6130125
C6130126
C6130127
C6130128
C6130129
C6130130
C6130131
C6130132
C6130133
C6130134
C6130135
Part Number
BLK 1510-5.6
BLK 1616-3.6
BLK 1616-7.2
BLK 2020-3.6
BLK 2020-7.2
BLK 2525-3.6
BLK 2525-7.2
BLK 3232-3.6
BLK 3232-7.2
BLK 3620-5.6
BLK 3624-5.6
BLK 3636-3.6
BLK 3636-7.2
BLK 4040-3.6
BLK 4040-7.2
BLK 5050-3.6
BLK 5050-7.2
d
15 mm
16 mm
16 mm
20 mm
20 mm
25 mm
25 mm
32 mm
32 mm
36 mm
36 mm
36 mm
36 mm
40 mm
40 mm
50 mm
50 mm
Ph
10 mm
16 mm
16 mm
20 mm
20 mm
25 mm
25 mm
32 mm
32 mm
20 mm
24 mm
36 mm
36 mm
40 mm
40 mm
50 mm
50 mm
D
34 mm
32 mm
32 mm
39 mm
39 mm
47 mm
47 mm
58 mm
58 mm
70 mm
75 mm
66 mm
66 mm
73 mm
73 mm
90 mm
90 mm
D1
57 mm
53 mm
53 mm
62 mm
62 mm
74 mm
74 mm
92 mm
92 mm
110 mm
115 mm
106 mm
106 mm
114 mm
114 mm
135 mm
135 mm
L1
44 mm
38 mm
38 mm
45 mm
45 mm
55 mm
55 mm
70 mm
70 mm
78 mm
94 mm
77 mm
77 mm
85 mm
85 mm
106 mm
106 mm
Basic dynamic load rating
Basic static load rating
9.8 kN
5.8 kN
10.5 kN
7.7 kN
13.9 kN
12.1 kN
21.9 kN
17.3 kN
31.3 kN
39.8 kN
46.2 kN
22.4 kN
40.6 kN
28.1 kN
51.1 kN
42.1 kN
76.3 kN
25.2 kN
12.9 kN
25.9 kN
22.3 kN
44.6 kN
35 kN
69.9 kN
53.9 kN
107.8 kN
121.7 kN
137.4 kN
70.5 kN
141.1 kN
89.8 kN
179.6 kN
140.4 kN
280.7 kN
Precision Ball Screw/Spline Type BNS (Heavy-load Type, Linear-Rotary Motion)
• Ball Screw Unit
• Zero Axial Clearance
• Lightweight and Compact
• Easy Installation
• Smooth Motion with Low Noise • Highly Rigid Support Bearing
Order Code
C6130213
C6130214
C6130215
C6130216
C6130217
C6130218
Part Number
BNS 1616
BNS 2020
BNS 2525
BNS 3232
BNS 4040
BNS 5050
d
16 mm
20 mm
25 mm
32 mm
40 mm
50 mm
Ph
16 mm
20 mm
25 mm
32 mm
40 mm
50 mm
D
52 mm
62 mm
72 mm
80 mm
110 mm
120 mm
D1
68 mm
78 mm
92 mm
105 mm
140 mm
156 mm
L1
43.5 mm
54 mm
65 mm
80 mm
98 mm
126 mm
Ca
C0a
7.2 kN
12.3 kN
19.3 kN
29.8 kN
49.7 kN 2 77.6 kN
3.9 kN
6.1 kN
9.1 kN
13 kN
21.4 kN
31.8 kN
Precision Ball Screw/Spline Type BNS-A (Compact Type, Linear-Rotary Motion)
• Ball Screw Unit
• Zero Axial Clearance
• Lightweight and Compact
• Easy Installation
• Smooth Motion with Low Noise • Highly Rigid Support Bearing
Order Code
C6130206
C6130207
C6130208
C6130209
C6130210
C6130211
C6130212
Part Number
BNS 0812A
BNS 1015A
BNS 1616A
BNS 2020A
BNS 2525A
BNS 3232A
BNS 4040A
d
8 mm
10 mm
16 mm
20 mm
25 mm
32 mm
40 mm
Ph
12 mm
15 mm
16 mm
20 mm
25 mm
32 mm
40 mm
D
32 mm
36 mm
48 mm
56 mm
66 mm
78 mm
100 mm
D1
44 mm
48 mm
64 mm
72 mm
86 mm
103 mm
130 mm
L1
28.5 mm
34.5 mm
40 mm
48 mm
58 mm
72 mm
88 mm
Ca
1.1 kN
1.7 kN
3.9 kN
6.1 kN
9.1 kN
13 kN
21.4 kN
C0a
1.8 kN
2.7 kN
7.2 kN
12.3 kN
19.3 kN
29.8 kN
49.7 kN
www.brammer.biz
211
Linear Motion
Images For Illustrative Purposes Only
55973 55974 55962

