Page 220 - Tool & General Maintenance 2015 English
P. 220
Ballscrews (complete) | Nuts (ballscrews)
Order Code
C2355835
C4665983
C1439756
C2308083
C2141694
C4665992
C1439759
C2308088
C2141695
C2141696
C3770470
C4666005
Part Number
RNFTL2525A3S
RNFTL2806A2.5S
RNFTL2806A5S
RNFTL3210A5S
RNFTL3232A3S
RNFTL3610A2.5S
RNFTL3610A5S
RNFTL4010A7S
RNFTL4040A3S
RNFTL4512A5S
RNFTL5010A7S
RNFTL5016A5S
Outer Diameter (D;Dg)
25 mm
28 mm
28 mm
32 mm
32 mm
36 mm
36 mm
40 mm
40 mm
45 mm
50 mm
50 mm
Screw Shaft Lead
25 mm
6 mm
6 mm
10 mm
32 mm
10 mm
10 mm
10 mm
40 mm
12 mm
10 mm
16 mm
Screw Shaft Lead
4 mm
5 mm
8 mm
5 mm
10 mm
5 mm
10 mm
6 mm
6 mm
10 mm
10 mm
10 mm
10 mm
12 mm
Basic dynamic load rating
10500 N
7430 N
13500 N
35700 N
15300 N
21000 N
38100 N
53500 N
14400 N
49600 N
59500 N
99900 N
Basic dynamic load rating
NSK Rolled Ball Screws RNSTL Serie
Basic static load rating
24100 N
20300 N
40600 N
92200 N
37100 N
51000 N
102000 N
164000 N
61600 N
147000 N
205000 N
293000 N
Basic static load rating
10800 N
9720 N
25800 N
14200 N
21800 N
18200 N
70300 N
20300 N
40600 N
46100 N
92200 N
51000 N
102000 N
147000 N
• High load capacity with compact nut design
• High accuracy grade C5 with preload
• Short delivery due to stock item
• Perfect for machine tool spare part replacement
Order Code
C2308096
C2947959
C2308098
C5086045
C2308100
C4666014
C2496749
C6126412
C4666018
C4666020
C2308105
C2308106
C2308107
C6126413
Part Number
RNSTL1404A3.5S
RNSTL1405A2.5S
RNSTL1808A3.5S
RNSTL2005A2.5S
RNSTL2010A2.5S
RNSTL2505A2.5S
RNSTL2510A5S
RNSTL2806A2.5S
RNSTL2806A5S
RNSTL3210A2.5S
RNSTL3210A5S
RNSTL3610A2.5S
RNSTL3610A5S
RNSTL4512A2.5S
Outer Diameter (D;Dg)
14 mm
14 mm
18 mm
20 mm
20 mm
25 mm
25 mm
28 mm
28 mm
32 mm
32 mm
36 mm
36 mm
45 mm
5370 N
5260 N
13200 N
6360 N
10900 N
7070 N
31800 N
7430 N
13500 N
19700 N
35700 N
21000 N
38100 N
49600 N
NSK Ground Ball Screw
• Matching DIN 69051 dimensions
• Blank shaft ends; machining can be done according
customer requirements
• Wide combination of lead and diameter available Ø32 to
2
Order Code
C6126232
C6126233
C6126234
C6126235
C6126236
C6126237
C6126238
C6126239
C6126241
Part Number
DS3205
DS3210
DS3220
DS4005
DS4010
DS4020
DS5010
DS5020
DS6310
Ø63; lead 5 to lead 20
Outer Diameter (D;Dg)
32 mm
32 mm
32 mm
40 mm
40 mm
40 mm
50 mm
50 mm
63 mm
Screw Shaft Lead
5 mm
10 mm
20 mm
5 mm
10 mm
20 mm
10 mm
20 mm
10 mm
Basic dynamic load rating
21900 N
23800 N
23800 N
28000 N
42200 N
48000 N
77300 N
56000 N
88100 N
Basic static load rating
52900 N
51500 N
51500 N
78400 N
89900 N
93300 N
183000 N
109000 N
244000 N
208
www.brammer.biz
Linear Motion
97026
97025

