Page 221 - Tool & General Maintenance 2015 English
P. 221
Nuts (ballscrews)
DIN Standard Compliant Ball Screw (DIN69051)
• Rolled ball screw
• Compliant with a DIN standard
• Nut type A (round flange) and type C (cut one side) also available
Order Code
C6130136
C6130137
C6130138
C6130139
C6130140
C6130141
C6130142
C6130143
C6130144
C6130145
C6130146
C6130147
C6130148
C6130149
C6130150
C6130151
C6130152
C6130153
Part Number
EBB 1605-4
EBB 2005-3
EBB 2505-3
EBB 2510-3
EBB 2510-4
EBB 3205-3
EBB 3205-4
EBB 3205-6
EBB 3210-3
EBB 3210-4
EBB 4005-6
EBB 4010-3
EBB 4010-4
EBB 4020-3
EBB 5010-4
EBB 5020-3
EBB 6310-6
EBB 6320-3
d
16 mm
20 mm
25 mm
25 mm
25 mm
32 mm
32 mm
32 mm
32 mm
32 mm
40 mm
40 mm
40 mm
40 mm
50 mm
50 mm
63 mm
63 mm
Ph
5 mm
5 mm
5 mm
10 mm
10 mm
5 mm
5 mm
5 mm
10 mm
10 mm
5 mm
10 mm
10 mm
20 mm
10 mm
20 mm
10 mm
20 mm
D
28 mm
36 mm
40 mm
40 mm
40 mm
50 mm
50 mm
50 mm
50 mm
50 mm
63 mm
63 mm
63 mm
63 mm
75 mm
75 mm
90 mm
95 mm
D1
48 mm
58 mm
62 mm
62 mm
62 mm
80 mm
80 mm
80 mm
80 mm
80 mm
93 mm
93 mm
93 mm
93 mm
110 mm
110 mm
125 mm
135 mm
L1
55 mm
50 mm
50 mm
80 mm
85 mm
52 mm
57 mm
67 mm
82 mm
94 mm
70 mm
84 mm
94 mm
129 mm
96 mm
134 mm
119 mm
136 mm
Basic dynamic load rating
11.9 kN
10.6 kN
12.1 kN
15.9 kN
20.9 kN
13.9 kN
17.8 kN
25.1 kN
32.1 kN
41.3 kN
26.6 kN
37.3 kN
47.6 kN
36.8 kN
54.3 kN
55.3 kN
87.9 kN
104.4 kN
Basic static load rating
17.4 kN
17.3 kN
22.6 kN
27 kN
37.6 kN
30.2 kN
40.3 kN
60.4 kN
52.2 kN
69.7 kN
77.5 kN
69.3 kN
92.4 kN
69.3 kN
120.5 kN
108.8 kN
242.1 kN
229.3 kN
DIN Standard Compliant Ball Screw (DIN69051) Ground Type
2
• Ground ball screw
• Compliant with a DIN standard
• Nut type A (round flange) and type C (cut one side) also available
Order Code
C6130154
C6130155
C6130156
C6130157
C6130158
C6130159
C6130160
C6130161
C6130162
C6130163
C6130164
C6130165
Part Number
EPB 1605-6
EPB 2005-6
EPB 2505-6
EPB 2510-4
EPB 3205-6
EPB 3205-8
EPB 3210-6
EPB 4005-6
EPB 4010-6
EPB 4010-8
EPB 5010-8
EPB 6310-8
d
16 mm
20 mm
25 mm
25 mm
32 mm
32 mm
32 mm
40 mm
40 mm
40 mm
50 mm
63 mm
Ph
5 mm
5 mm
5 mm
10 mm
5 mm
5 mm
10 mm
5 mm
10 mm
10 mm
10 mm
10 mm
D
28 mm
36 mm
40 mm
40 mm
50 mm
50 mm
50 mm
63 mm
63 mm
63 mm
75 mm
90 mm
D1
48 mm
58 mm
62 mm
62 mm
80 mm
80 mm
80 mm
93 mm
93 mm
93 mm
110 mm
125 mm
L1
65 mm
66 mm
66 mm
85 mm
67 mm
78 mm
112 mm
70 mm
114 mm
138 mm
140 mm
142 mm
Basic dynamic load rating
9.3 kN
10.6 kN
12.1 kN
11.3 kN
13.9 kN
17.8 kN
32.1 kN
15.4 kN
37.3 kN
47.6 kN
54.3 kN
61.9 kN
Basic static load rating
13.1 kN
17.3 kN
22.6 kN
18 kN
30.2 kN
40.3 kN
52.2 kN
38.8 kN
69.3 kN
92.4 kN
120.5 kN
160.7 kN
www.brammer.biz
209
Linear Motion
Images For Illustrative Purposes Only
55964 55963

