Page 224 - Tool & General Maintenance 2015 English
P. 224
Nuts (ballscrews) | Linear Actuators
Precision Ball Screw/Spline Type NS (Heavy-load Type, Linear-Rotary Motion)
• Ball Screw Unit
• Zero Axial Clearance
• Lightweight and Compact
• Easy Installation
• Smooth Motion with Low Noise • Highly Rigid Support Bearing
Order Code
C6130219
C6130220
C6130221
C6130222
C6130223
C6130224
C6130225
Part Number
NS 0812A
NS 1015A
NS 1616A
NS 2020A
NS 2525A
NS 3232A
NS 4040A
d
8 mm
10 mm
16 mm
20 mm
25 mm
32 mm
40 mm
Ph
12 mm
15 mm
16 mm
20 mm
25 mm
32 mm
40 mm
D
32 mm
36 mm
48 mm
56 mm
66 mm
78 mm
100 mm
D1
44 mm
48 mm
64 mm
72 mm
86 mm
103 mm
130 mm
L1
28.5 mm
34.5 mm
40 mm
48 mm
58 mm
72 mm
88 mm
Ca
1.1 kN
1.7 kN
3.9 kN
6.1 kN
9.1 kN
13 kN
21.4 kN
C0a
1.8 kN
2.7 kN
7.2 kN
12.3 kN
19.3 kN
29.8 kN
49.7 kN
LM Guide Actuator Model KR
• 4-way Equal Load • High Rigidity
• High Accuracy
• Space Saving
Basic dynamic load rating
Dynamic Load Rating Ball Screw - Ca(kN)
Dynamic Load Rating Support Bearings - Ca(kN)
0.29
0.29
1
1
1.38
1.38
1.38
1.38
1.79
1.79
1.79
1.79
1.79
1.79
1.79
1.79
6.66
6.66
6.66
6.66
6.66
6.66
6.66
6.66
2
Order Code
C6130182
C6130183
C6130184
C6130185
C6130186
C6130187
C6130188
C6130189
C6130190
C6130191
C6130192
C6130193
C6130194
C6130195
C6130196
C6130197
C6130198
C6130199
C6130200
C6130201
C6130202
C6130203
C6130204
C6130205
Part Number
KR 1501A
KR 1502A
KR 2001A
KR 2006A
KR 2602A
KR 2602B
KR 2606A
KR 2606B
KR 3306A
KR 3306B
KR 3306C
KR 3306D
KR 3310A
KR 3310B
KR 3310C
KR 3310D
KR 4610A
KR 4610B
KR 4610C
KR 4610D
KR 4620A
KR 4620B
KR 4620C
KR 4620D
M (mm)
15
15
20
20
26
26
26
26
33
33
33
33
33
33
33
33
46
46
46
46
46
46
46
46
W (mm)
30
30
40
40
50
50
50
50
60
60
60
60
60
60
60
60
86
86
86
86
86
86
86
86
H (mm)
22.8
22.8
30
30
38.5
38.5
38.5
38.5
44.5
44.5
44.5
44.5
44.5
44.5
44.5
44.5
64
64
64
64
64
64
64
64
Overall Lengths L (mm)
129, 154, 179, 204, 229, 254
129, 154, 179, 204, 229, 254
159, 209, 259
159, 209, 259
220, 270, 320, 370
220, 270, 320, 370
220, 270, 320, 370
220, 270, 320, 370
220, 270, 370, 470, 570, 670, 770
220, 270, 370, 470, 570, 670, 770
220, 270, 370, 470, 570, 670, 770
220, 270, 370, 470, 570, 670, 770
220, 270, 370, 470, 570, 670, 770
220, 270, 370, 470, 570, 670, 770
220, 270, 370, 470, 570, 670, 770
220, 270, 370, 470, 570, 670, 770
440.5, 540.5, 640.5, 740.5, 840.5, 940.5, 1040.5
440.5, 540.5, 640.5, 740.5, 840.5, 940.5, 1040.5
440.5, 540.5, 640.5, 740.5, 840.5, 940.5, 1040.5
440.5, 540.5, 640.5, 740.5, 840.5, 940.5, 1040.5
440.5, 540.5, 640.5, 740.5, 840.5, 940.5, 1040.5
440.5, 540.5, 640.5, 740.5, 840.5, 940.5, 1040.5
440.5, 540.5, 640.5, 740.5, 840.5, 940.5, 1040.5
440.5, 540.5, 640.5, 740.5, 840.5, 940.5, 1040.5
1.93 0.34
1.93 0.23
3.59 0.66
3.59 0.86
7.24 2.35
14.48 2.35
7.24 1.95
14.48 1.95
11.6 2.84
23.2 2.84
4.9 2.84
9.8 2.84
11.6 1.76
23.2 1.76
4.9 1.76
9.8 1.76
27.4 3.14
54.8 3.14
14 3.14
28 3.14
27.4 3.04
54.8 3.04
14 3.04
28 3.04
212
www.brammer.biz
Linear Motion
55971 55975
Images For Illustrative Purposes Only

