Page 213 - Tool & General Maintenance 2015 English
P. 213
Sliding guides
Linear Guidance Systems Accessories BF
BF, needle roller flat cages
Order Code
C1431267 C6154035 C6151005 C6154036 C0179638 C2362852 C6151004 C3593002
Part Number
BF3020 BF5015 BF5023 BF5032 BF7028 BF7035 BF12022 BF12040
b
20 15 23 32 28 35 22 40
LW
6.8 mm 9.8 mm 13.8 mm 17.8 mm
LW
6.8 mm 9.8 mm 13.8 mm 17.8 mm
LW
45 mm 60 mm 75 mm
lk
4000 mm 4000 mm 4000 mm 4000 mm
lk
DW
3 mm 5 mm 5 mm 5 mm 7 mm 7 mm 12 mm 12 mm
Accessories FF
mm
mm
mm
mm
mm
mm
mm
mm
lK
6000 mm 6000 mm 6000 mm 6000 mm 6000 mm 6000 mm 6000 mm 6000 mm
C C0
21300 N 61900 N 32700 N 92300 N 47800 N 133200 N 64700 N 177300 N
Co
123700 N 184600 N 266500 N 654700 N
Linear Guidance Systems
FF, needle roller flat cages
Linear Motion
Order Code
C1432358 C1432361 C1432364 C1432366
Part Number
FF2010 FF2515 FF3020 FF3525
DW
2 mm 2.5 mm 3 mm 3.5 mm
b
10 mm 15 mm 20 mm 25 mm
lke
32 mm 45 mm 60 mm 75 mm
C
36600 N 56000 N 81900 N 110900 N
Linear Guidance Systems
FF..-ZW, needle roller flat cages
Accessories FF..-ZW
Order Code
C1432359 C1432362 C1432365 C1432368
Part Number
FF2025-ZW FF2535-ZW FF3045-ZW FF3555-ZW
DW
2 mm 2.5 mm 3 mm 3.5 mm
b
25 mm 35 mm 45 mm 55 mm
Linear Guidance Systems
Accessories FFW
FFW, angled needle roller flat cages
Order Code
C1432371 C2904089 C6151032
Part Number
FFW2535 FFW3045 FFW3555
DW
b
20.5 mm 26 mm 31.5 mm
b
10 mm 15 mm 20 mm 25 mm
lke C Co
39600 N 57900 N 78400 N
Linear Guidance Systems Accessories H
130500 N 188400 N 250800 N
62800 N 103800 N 148000 N 190000 N
H, needle roller flat cages, metal
Order Code Part Number
DW
2 mm 2.5 mm 3 mm 3.5 mm
C
21600 N 35800 N 51900 N 68200 N
C
30300 N 37000 N 5700 N 88900 N 117000 N
C0
2
C6151033 C3593317 C2905647 C6151036
H10 H15 H20 H25
Linear Guidance Systems Accessories H..-ZW
H..-ZW, needle roller flat cages
Order Code
C6151034 C6151035 C6151037 C6151038 C6151039
Part Number
H19-ZW H24-ZW H34-ZW H44-ZW H55-ZW
DW
2 mm
2 mm 2.5 mm 3 mm 3.5 mm
b
19.2 mm 24 mm 33.5 mm 44 mm 55 mm
3500 mm 4000 mm 4000 mm 4000 mm 4000 mm
www.brammer.biz
201
Images For Illustrative Purposes Only
86154 86153 85596 85596 85595 85560

