Page 214 - Tool & General Maintenance 2015 English
P. 214
Sliding guides
Linear Guidance Systems Accessories HB
HB, ball flat cages
Order Code
C6151040 C6151041 C6151042 C6151043
Linear Guidance Systems Accessories HG
Part Number
HB2515 HB3020 HB3023 HB4025
DW
2.5 mm 3 mm
3 mm
4 mm
b
15 mm 20 mm 23 mm 25 mm
lk
3000 mm 3000 mm 3000 mm 3000 mm
10 mm 15 mm 20 mm 25 mm
C Co
3330 N 3040 N 5350 N 5000 N 5350 N 5000 N 7630 N 62200 N
Length of Roller
6.3 mm 9.8 mm 13.8 mm 17.8 mm
CCo
29400 N 50800 N 69800 N 114200 N 109900 N 174200 N
HG, needle roller flat cages with friction damping
Order Code
C6151044 C6151045 C6151046 C6151047
Linear Guidance Systems Accessories HR
Part Number
HG10 HG15 HG20 HG25
DW
2 mm 2.5 mm 3 mm 3.5 mm
DW
5 mm 7 mm 10 mm
b
HR, cylindrical roller flat cages
Order Code Part Number
C6151051 HR50 C6151053 HR70 C6151049 HR100
Linear Guidance Systems Accessories HR..-ZW
HR..-ZW, cylindrical roller flat cages
b
10.5 mm 17 mm 24 mm
b
24 mm 40 mm 55 mm
b
15.5 mm 25 mm 34 mm
b
10 mm 14 mm 16 mm 20 mm 25 mm 30 mm
lk
3000 mm 3000 mm 3000 mm
Order Code
C6151052 C6151054 C6151050
Linear Guidance Systems Accessories HRW
Part Number
HR50-ZW HR70-ZW HR100-ZW
DW
5 mm 7 mm 10 mm
DW
5 mm 7 mm 10 mm
DW
2 mm
2 mm
2 mm 2.5 mm 3 mm 3.5 mm
lk C Co
2
HRW, cylindrical roller flat cages
Order Code
C6151056 C6151057 C6151055
Part Number
HRW50 HRW70 HRW100
lk C Co
Linear Guidance Systems Accessories HW
3000 mm 35700 N 3000 mm 79700 N 3000 mm 133200 N
lk C
1000 mm 21400 N 3000 mm 26200 N 3000 mm 36900 N 3000 mm 40300 N 3000 mm 62900 N 3000 mm 82700 N
71900 N 161500 N 246300 N
Co
68700 N 88900 N 138100 N 133500 N 209400 N 268700 N
HW, angled needle roller flat cages
3000 mm 3000 mm 3000 mm
50500 N 112800 N 188400 N
101600 N 228400 N 348300 N
Order Code
C6151058 C6151059 C6151060 C6151061 C6151062 C6151063
Part Number
HW10 HW15 HW16 HW20 HW25 HW30
202
www.brammer.biz
Linear Motion
86160 86159 86158 86157 86156 86155

