Page 212 - Tool & General Maintenance 2015 English
P. 212
Track Roller Assemblies | Guideways
Journal LFZ
Journal LFZ, concentric bolts for track rollers LFR
Order Code
C1436481 C1436128 C1436483 C1436129 C1436473 C1436119 C1436475 C1436120 C1436476 C1436125 C2282015 C2279771 C1436478 C1436126 C2282569 C2281440 C1436480 C1436127 C2286066 C2276854 C2286067 C2281996
Part Number
LFZ05 LFE05-0,5 LFZ08 LFE08-1 LFZ12 LFE12-1 LFZ12/M12 LFE12-1/M12 LFZ15 LFE15-1 LFZ12x45-A1 LFE12x45-A1 LFZ20x67-A1 LFE20x67-A1 LFZ25x82-A1 LFE25-82A1 LFZ30x95-A1 LFE30x95-A1 LFZ40x107-A1 LFE40x107-A1 LFZ40x115-A1 LFE40x115-A1
d
5 mm
8 mm 8 mm 12 mm 12 mm 12 mm
15 mm 15 mm 12 mm
20 mm
25 mm 40 mm 30 mm 30 mm 40 mm 40 mm 40 mm
G1 G2
M4
M4
M8
M8 M8 x 0.75 M10
M10 M12
M12
M12
M12
M10x1.5 M10x1.5 M16x1.5 M16x1.5 M20x1.5 M20x1.5 M24x1.5 M24x1.5 M30x1.5 M30x1.5 M30x1.5 M30x1.5
L
19.5 mm 20.5 mm 28.3 mm 33.2 mm 43 mm 50 mm 50.8 mm 57 mm 50.8 mm 57 mm 50 mm 50 mm 75 mm 75 mm 92 mm 92 mm 107 mm 107 mm 117 mm 117 mm 125 mm 125 mm
L1 DK
W
3 mm
13 mm
17 mm
17 mm
19 mm
17 mm 17 mm 27 mm 27 mm 36 mm 36 mm 41 mm 41 mm 46 mm 46 mm 46 mm 46 mm
20.5 mm 32.5 mm 50 mm 57 mm 57 mm
10 mm
20 mm 20 mm 30 mm 30 mm 40 mm 40 mm 45 mm 45 mm 55 mm 55 mm 55 mm 55 mm
Guideways MVZ
Guideways M
2
Guideways MVZ, guideways with positive control cage; corrosion-resistant design possible
Order Code
C6151528 C6151529 C6151530 C6151531 C6151532 C6151533
Part Number
MVZ3015 MVZ4020 MVZ5025 MVZ6035 MVZ7040 MVZ8050
Total Height
30 mm 40 mm 50 mm 60 mm 70 mm 80 mm
Total Width
15 mm 20 mm 25 mm 35 mm 40 mm 50 mm
Maximum Shaft or Rail Length
600 mm 1000 mm 1300 mm 1300 mm 1300 mm 1300 mm
Order Code
C6151475 C6151476 C6151477 C6151478 C6151480 C6151479 C6151481 C6151483 C6151482
Guideways V
Part Number
M3015 M4020 M4525 M5025 M6535 M6035 M7040 M8550 M8050
H
15.5 mm 22.5 mm 22.5 mm 28 mm 33 mm 35 mm 40 mm 42 mm 45 mm
B
15 mm 20 mm 25 mm 25 mm 35 mm 35 mm 40 mm 50 mm 50 mm
l
600 mm 1000 mm 1000 mm 1300 mm 1300 mm 1300 mm 1300 mm 1300 mm 1300 mm
Guideways V, V guideways with angled needle roller flat cage; corrosion-resistant design possible
Order Code
C6151699 C6151700 C6151701 C6151702 C6151703 C6151704 C6151705 C6151706 C6151707
Part Number
V3015 V4020 V4525 V5025 V6035 V6535 V7040 V8050 V8550
H
10.5 mm 13.5 mm 14 mm 17 mm 20 mm 20 mm 24 mm 26 mm 26 mm
B
15 mm 20 mm 25 mm 25 mm 35 mm 35 mm 40 mm 50 mm 50 mm
l
600 mm 1000 mm 1500 mm 1500 mm 1500 mm 1500 mm 1500 mm 1500 mm 1500 mm
200
www.brammer.biz
Guideways M, M guideways with angled needle roller flat cage; corrosion-resistant design possible
Linear Motion
110344 110203
110270
110809

