Page 211 - Tool & General Maintenance 2015 English
P. 211
Track Roller Guidance System | Track Rollers
Guideways LFSR..-St
Guideways LFSR..-St, solid profile, curved guideway; corrosion-resistant design possible
Order Code
C2918805
C2918803
C2918804
C6151469
C6151467
C6151468
C2918808
C2918806
C2918807
C2918811
C2918809
C2918810
C2918814
C2918812
C2918813
C6151470
C2918815
C2918816
C2918820
C2918818
C2918819
Part Number
LFSR32-100/90-ST
LFSR32-100/180-St
LFSR32-100/360-St
LFSR32-150/90-St
LFSR32-150/180-St
LFSR32-150/360-St
LFSR32-300/90-ST
LFSR32-300/180-St
LFSR32-300/360-St
LFSR32-500/90-St
LFSR32-500/180-ST
LFSR32-500/360-ST
LFSR52-150/90-St
LFSR52-150/180-St
LFSR52-150/360-St
LFSR52-300/90-St
LFSR52-300/180-St
LFSR52-300/360-St
LFSR52-500/90-St
LFSR52-500/180-St
LFSR52-500/360-St
Total Height
20 mm
20 mm
20 mm
20 mm
20 mm
20 mm
20 mm
20 mm
20 mm
20 mm
20 mm
20 mm
34 mm
34 mm
34 mm
34 mm
34 mm
34 mm
34 mm
34 mm
34 mm
d
5 mm
5 mm
5 mm
5 mm
8 mm
8 mm
12 mm
12 mm
12 mm
12 mm
12 mm
12 mm
15 mm
15 mm
20 mm
20 mm
25 mm
25 mm
25 mm
25 mm
30 mm
30 mm
40 mm
40 mm
40 mm
40 mm
Total Width (T)
r
a
32 mm
32 mm
32 mm
32 mm
32 mm
32 mm
32 mm
32 mm
32 mm
32 mm
32 mm
32 mm
52 mm
52 mm
52 mm
52 mm
52 mm
52 mm
52 mm
52 mm
52 mm
Dmax
16 mm
16 mm
17 mm
17 mm
24 mm
24 mm
35 mm
35 mm
35 mm
35 mm
42 mm
42 mm
47 mm
47 mm
52 mm
52 mm
72 mm
72 mm
72 mm
72 mm
80 mm
80 mm
98 mm
98 mm
110 mm
110 mm
h
Linear Motion
Track rollers
Order Code
C6011360
C2281763
C4832137
C2280879
C2274427
C1305756
C2274428
C2287367
C0284942
C1305757
C2274667
C1305759
C2078863
C0372527
C2917748
C2279318
C6151451
C2281443
C2274810
C2274429
C6151452
C1305758
C6151453
C2277101
C2281995
C6151454
Part Number
LFR50/5-4-2RS-RB
LFR50/5-4-2Z
LFR50/5-6-2RS-RB
LFR50/5-6-2Z-HLC
LFR50/8-6-2RS-RB
LFR50/8-6-2Z
LFR5201-10-2RS-RB
LFR5201-10-2Z
LFR5201-12-2RS-RB
LFR5201-12-2Z
LFR5301-10-2RS-RB
LFR5301-10-2Z
LFR5302-10-2RS-RB
LFR5302-10-2Z
LFR5204-16-2RS-RB
LFR5204-16-2Z
LFR5206-20-2RS-RB
LFR5206-20-2Z
LFR5206-25-2RS-RB
LFR5206-25-2Z
LFR5207-30-2RS-RB
LFR5207-302Z
LFR5208-40-2RS-RB
LFR5208-40-2Z
LFR5308-50-2Z
LFR5308-50-KDD-RB
B
8 mm
8 mm
8 mm
8 mm
11 mm
11 mm
15.9 mm
15.9 mm
15.9 mm
15.9 mm
19 mm
19 mm
19 mm
19 mm
22.6 mm
22.6 mm
25.8 mm
25.8 mm
25.8 mm
25.8 mm
29 mm
29 mm
38 mm
38 mm
46 mm
46 mm
C
7 mm
7 mm
7 mm
7 mm
11 mm
11 mm
15,9 mm
15,9 mm
19 mm
19 mm
19 mm
19 mm
15,9 mm
15,9 mm
20,6 mm
20,6 mm
23,8 mm
23,8 mm
23,8 mm
23,8 mm
27 mm
27 mm
36 mm
36 mm
44 mm
44 mm
2
www.brammer.biz
199
Images For Illustrative Purposes Only
110353 110202

