Page 215 - Tool & General Maintenance 2015 English
P. 215
Ballscrews (complete)
NSK Precision Rolled Ball Screws PR - LPR Serie
• Dn Value up to 200,000.
• Compact nut design (DIN standard)
• Four contact point preload no backslash and none axial
play à No axial play
• NSK K1 lubrication units for long term maintenance free operation
• High sealing capacity due to grease retaining seal
Order Code
C6126328
C6126329
C6126330
C6126331
C6126332
C6126333
C6126334
C6126335
C6126336
C6126337
C6126338
C6126339
C6126341
C6126340
C6126342
Part Number
PR1205
PR1505
PR1510
PR2005
PR2010
LPR2020
PR2505
PR2510
LPR2525
PR3210
PR3220
LPR3232
LPR4040
PR4010
LPR5050
Outer Diameter (D;Dg)
24 mm
28 mm
28 mm
36 mm
36 mm
36 mm
40 mm
40 mm
40 mm
50 mm
50 mm
50 mm
63 mm
63 mm
75 mm
Screw Shaft Lead
5 mm
5 mm
10 mm
5 mm
10 mm
20 mm
5 mm
10 mm
25 mm
10 mm
20 mm
32 mm
40 mm
40 mm
50 mm
Basic dynamic load rating
3200 N
5460 N
5460 N
8790 N
8790 N
9890 N
15700 N
12800 N
11000 N
19000 N
19000 N
16300 N
29000 N
33800 N
32200 N
Basic static load rating
5860 N
10200 N
10200 N
18500 N
18500 N
21600 N
40900 N
32300 N
27500 N
51500 N
51500 N
43900 N
76200 N
89900 N
96200 N
• High speed series; up to 300 m/min • Short delivery due to stock item
Basic dynamic load rating
2390 N
1970 N
3200 N
3200 N
2150 N
2150 N
5460 N
5460 N
5070 N
5070 N
8790 N
8790 N
5900 N
5900 N
5900 N
5900 N
9760 N
12800 N
6560 N
6560 N
6560 N
6560 N
NSK Precision Rolled Ball Screws PSS Serie
• Finished shaft ends for NSK support unit to be used
• Wide combination of lead and diameter available Ø6 to Ø25; lead 5 to lead 60 • High accuracy grade C5 with preload
• Low noise due to end recirculation system
Order Code
C6126343
C6126344
C6126345
C6126346
C6126347
C6126348
C6126349
C6126350
C6126351
C6126352
C6126353
C6126354
C6126355
C6126356
C6126357
C6126358
C6126359
C6126360
C6126361
C6126362
C6126363
C6126364
Part Number
PSS1005
PSS1010
PSS1205
PSS1210
PSS1220
PSS1230
PSS1505
PSS1510
PSS1520
PSS1530
PSS2005
PSS2010
PSS2020
PSS2030
PSS2040
PSS2060
PSS2505
PSS2510
PSS2520
PSS2525
PSS2530
PSS2550
Outer Diameter (D;Dg)
10 mm
10 mm
12 mm
12 mm
12 mm
12 mm
15 mm
15 mm
15 mm
15 mm
20 mm
20 mm
20 mm
20 mm
20 mm
20 mm
25 mm
25 mm
25 mm
25 mm
25 mm
25 mm
Screw Shaft Lead
5 mm
10 mm
5 mm
10 mm
20 mm
30 mm
5 mm
10 mm
20 mm
30 mm
5 mm
10 mm
20 mm
30 mm
40 mm
60 mm
5 mm
10 mm
20 mm
25 mm
30 mm
50 mm
Basic static load rating
4790 N
3010 N
5860 N
5860 N
3610 N
3610 N
10200 N
10200 N
8730 N
8730 N 2 18500 N
18500 N
11700 N
11700 N
11700 N
11700 N
23600 N
32300 N
14600 N
14600 N
14600 N
14600 N
www.brammer.biz
203
Linear Motion
Images For Illustrative Purposes Only
96571
96570

