Page 210 - Tool & General Maintenance 2015 English
P. 210
Track Roller Guidance System
Guideways LFS..-FE
Guideways LFS..-NZZ
Guideways LFS..-OV..-VBS
r
a
Guideways LFS..-FE, flat solid profile, fixing hole spacing half of standard, with two raceway shafts; corrosion-resistant design possible
Order Code Part Number Total Height Total Width (T) Maximum Shaft or Rail Length
C2918615 LFS52-FE 18 mm 52 mm 6000 mm
Guideways LFS..-NZZ, solid profile, with T-slot and lateral slots, with two raceway shafts; corrosion-resistant design possible
Order Code
C2918748
Part Number
LFS52-NZZ
Total Height
34 mm
Total Width (T)
52 mm
Maximum Shaft or Rail Length
8000 mm
h
Guideways LFS..-OV..-VBS, solid profile, curved guideway; corrosion-resistant design possible
2
Order CodePart Number
C6151456 LFS32-OV-100/90-VBS
C6151455 LFS32-OV-100/180-VBS
C6151458 LFS32-OV-300/90-VBS
C6151457 LFS32-OV-300/180-VBS
C6151460 LFS32-OV-500/90-VBS
C6151459 LFS32-OV-500/180-VBS
C6151462 LFS52-OV-150/90-VBS
C6151461 LFS52-OV-150/180-VBS
C6151464 LFS52-OV-300/90-VBS
C6151463 LFS52-OV-300/180-VBS
C6151466 LFS52-OV-500/90-VBS
C6151465 LFS52-OV-500/180-VBS
b
32 mm
32 mm
32 mm
32 mm
32 mm
32 mm
52 mm
52 mm
52 mm
52 mm
52 mm
52 mm
h
20 mm
20 mm
20 mm
20 mm
20 mm
20 mm
34 mm
34 mm
34 mm
34 mm
34 mm
34 mm
Angle °
90
180
90
180
90
180
90
180
90
180
90
180
l max
6000 mm
6000 mm
6000 mm
6000 mm
6000 mm
6000 mm
8000 mm
8000 mm
8000 mm
8000 mm
8000 mm
8000 mm
b1
24 mm
24 mm
24 mm
24 mm
24 mm
24 mm
40 mm
40 mm
40 mm
40 mm
40 mm
40 mm
jL
125 mm
125 mm
125 mm
125 mm
125 mm
125 mm
250 mm
250 mm
250 mm
250 mm
250 mm
250 mm
198
www.brammer.biz
Linear Motion
110196 110201 110199

