Page 209 - Tool & General Maintenance 2015 English
P. 209
Track Roller Guidance System
Guideways LFS
h
h
b
lmax
lmax
b
Guideways LFS, LFS-E, LFS-EE solid profile, with two raceway shafts; corrosion-resistant design possible
Guideways LFS..-F, LFS-FE flat solid profile, with two raceway shafts; corrosion-resistant design possible
Guideways LFS-C, LFS-CE, LFS-CEE hollow section profile, with two raceway shafts; corrosion-resistant design possible
Order Code
C2917810
C2917863
C2917919
C2917943
C2917980
C2918068
C2918096
C2918324
C2918365
C2918374
C2918386
C2918426
C2918464
C2918536
C2918575
C2918559
C2918490
C2918783
C2918789
C2917762
C2917763
Part Number
LFS20
LFS25
LFS32
LFS32-C
LFS32-CE
LFS32-E
LFS32-F
LFS42-C
LFS42-CE
LFS42-F
LFS52
LFS52-C
LFS52-CE
LFS52-E
LFS52-F
LFS52-EE
LFS52-CEE
LFS86-C
LFS86-CE
LFS120
LFS120-E
b
20 mm
25 mm
32 mm
32 mm
32 mm
32 mm
32 mm
42 mm
42 mm
42 mm
52 mm
52 mm
52 mm
52 mm
52 mm
52 mm
52 mm
86 mm
86 mm
120 mm
120 mm
h
12.2 mm
15 mm
20 mm
20 mm
20 mm
20 mm
10 mm
20 mm
20 mm
15 mm
34 mm
34 mm
34 mm
34 mm
18 mm
34 mm
34 mm
34 mm
34 mm
25 mm
25 mm
l max
2400 mm
2000 mm
6000 mm
6000 mm
6000 mm
6000 mm
4000 mm
6000 mm
6000 mm
4000 mm
6000 mm
6000 mm
6000 mm
6000 mm
6000 mm
6000 mm
6000 mm
6000 mm
6000 mm
8000 mm
8000 mm
b1
17 mm
21 mm
24 mm
24 mm
24 mm
24 mm
-
28 mm
28 mm
-
40 mm
40 mm
40 mm
40 mm
-
40 mm
40 mm
71 mm
71 mm
100 mm
100 mm
jL
62.5 mm
62.5 mm
125 mm
125 mm
62.5 mm
62.5 mm
125 mm
125 mm
62.5 mm
125 mm
250 mm
250 mm
125 mm
125 mm
250 mm
62.5 mm
62.5 mm
250 mm
125 mm
250 mm
125 mm
Linear Motion
Guideways LFS..-M
Guideways LFS..-M, hollow section profile, with fixing slots, with two raceway shafts; corrosion-resistant design possible
Order Code
C2917894
C2918273
C2918283
C2918733
Part Number
LFS25-M
LFS32-M
LFS32-N
LFS52-M
b
25 mm
32 mm
32 mm
52 mm
h
46 mm
66.5 mm
20 mm
98.6 mm
l max
4000 mm
6000 mm
6000 mm
8000 mm
b1
56 mm
75 mm
24 mm
112 mm
2
Guideways LFS..-FH
Guideways LFS..-FH, flat solid profile, half guideway, with one raceway shaft; corrosion-resistant design possible
Order Code
C2918138
C2918157
C2918629
C2918643
C2918655
Part Number
LFS32-FH
LFS32-FHE
LFS52-FH
LFS52-FHE
LFS52-FHEE
b
26 mm
26 mm
42 mm
42 mm
42 mm
h
l max
4000 mm
4000 mm
6000 mm
6000 mm
6000 mm
jL
10 mm
10 mm
18 mm
18 mm
18 mm
125 mm
62.5 mm
250 mm
125 mm
62.5 mm
www.brammer.biz
197
Images For Illustrative Purposes Only
109734
109730

