Page 205 - Tool & General Maintenance 2015 English
P. 205
Guideways
Miniature carriage KWEM
Short miniature carriage KWEM-C Long miniature carriage KWEM-L Standard guide rail TKDM
double-breasted Corrosion-resistant design
B
Order Code
C2288891 C6151561 C2285393 C2287962 C2285328 C6151563 C2290641 C2279601 C2286083 C6151565 C2290644 C2276880 C6151567 C2290643 C2286499 C1435100 C2283523 C6151569
Part Number
KWEM 5 C G2 V0 TKDM 5 G2 KWEM 7 C G2 V0 KWEM 7 G2 V0 KWEM 7 L G2 V0 TKDM 7 G2 KWEM 9 C G2 V0 KWEM 9 G2 V0 KWEM 9 L G2 V0 TKDM 9 G2 KWEM 12 C G2 V0 KWEM 12 G2 V0 TKDM 12 G2 KWEM 12 L G2 V0 KWEM 15 C G2 V0 KWEM 15 G2 V0 KWEM 15 L G2 V0 TKDM 15 G2
L
16 mm
19 mm 23.5 mm 31 mm
21.5 mm 30 mm 40.5 mm
25 mm 34 mm
44 mm 32 mm 42 mm 57 mm
Maximum Shaft or Rail Length
210 mm
300 mm
860 mm
1000 mm
1000 mm
H
6 mm
8 mm 8 mm 8 mm
10 mm 10 mm 10 mm
13 mm 13 mm
13 mm 16 mm 16 mm 16 mm
Total Height
3.7 mm
5 mm
6 mm
8 mm
10 mm
B
12 mm 5 mm 17 mm 17 mm 17 mm 7 mm 20 mm 20 mm 20 mm 9 mm 27 mm 27 mm 12 mm 27 mm 32 mm 32 mm 32 mm 15 mm
L
H
Linear Motion
Guideways TKDM
Guideways TKDM, for two-row miniature linear recirculating ball bearing and guideway assembly, corrosion-resistant
Order Code
C6151561 C6151563 C6151565 C6151567 C6151569
Part Number
TKDM 5 G2 TKDM 7 G2 TKDM 9 G2 TKDM 12 G2 TKDM 15 G2
Total Height
3.7 mm 5 mm
6 mm
8 mm 10 mm
Total Width
5 mm 7 mm 9 mm 12 mm 15 mm
Maximum Shaft or Rail Length
210 mm 300 mm 860 mm 1000 mm 1000 mm
double-breasted Corrosion-resistant design
Wide standard miniature carriage KWEM-W
Wide miniature carriage KWEM-W
Wide short miniature carriage KWEM WC Wide long miniature carriage KWEM-WL Side guide TKDM-W
B
L
Order Code
C2290639 C2286420 C6151562 C2290640 C2284041 C2283267 C6151564 C2290076 C2285711 C2290642 C6151566 C2290646 C1435096 C2290645 C6151568 C2290647 C2283638 C2279816 C6151570
Part Number
KWEM 5 WC G2 V0 KWEM 5 W G2 V0 TKDM 5 W G2 KWEM 7 WC G2 V0 KWEM 7 W G2 V0 KWEM 7 WL G2 V0 TKDM 7 W G2 KWEM 9 WC G2 V0 KWEM 9 W G2 V0 KWEM 9 WL G2 V0 TKDM 9 W G2 KWEM 12 WC G2 V0 KWEM 12 W G2 V0 KWEM 12 WL G2 V0 TKDM 12 W G2 KWEM 15 WC G2 V0 KWEM 15 W G2 V0 KWEM 15 WL G2 V0 TKDM 15 W G2
L
20.5 mm 24.5 mm
22.5 mm 31.5 mm 42 mm
26.5 mm 39 mm 50.5 mm
30.5 mm 44 mm 59 mm
41.5 mm 55 mm 74.5 mm
Maximum Shaft or Rail Length
300 mm
300 mm
690 mm
680 mm
680 mm
H
6.5 mm 6.5 mm
9 mm 9 mm 9 mm
12 mm 12 mm 12 mm
14 mm 14 mm 14 mm
16 mm 16 mm 16 mm
Total Height
4 mm
5.5 mm
7 mm
8 mm
10 mm
B
17 mm 17 mm 10 mm 25 mm 25 mm 25 mm 14 mm 30 mm 30 mm 30 mm 18 mm 40 mm 40 mm 40 mm 24 mm 60 mm 60 mm 60 mm 42 mm
2
H
www.brammer.biz
193
Images For Illustrative Purposes Only
409056 110211 409054

