Page 203 - Tool & General Maintenance 2015 English
P. 203
Linear Roller Bearings | Guideways
Guideways UFB
Guideways UFB, standard grade Q10
Order Code
C6151687
C6151683
C6151688
C6151684
C6151689
C6151685
C6151690
C6151681
C6151686
C6151682
Part Number
UFK3210
UFB4710
UFK4710
UFB6412
UFK6412
UFB7812
UFK8815
UFB10615
UFK11518
UFB14018
H
10 mm
10 mm
10 mm
12 mm
12 mm
12 mm
15 mm
15 mm
18 mm
18 mm
B l
32 mm
47 mm
47 mm
64 mm
64 mm
78 mm
88 mm
106 mm
115 mm
140 mm
2000
2000
2000
2000
2000
2000
3000
3000
3000
3000
2000 mm
3000 mm
3000 mm
3000 mm
l
2000 mm
3000 mm
3000 mm
3000 mm
mm
mm
mm
mm
mm
mm
mm
mm
mm
mm
Guideways UG
Guideways UG, standard grade Q6
Order Code
C6151693
C6151694
C6151691
C6151692
Part Number
UG6628
UG9741
UG12553
UG16260
H
28 mm
41 mm
53 mm
60 mm
B
66 mm
97 mm
125 mm
162 mm
B
66 mm
97 mm
125 mm
162 mm
l
Guideways UZ
Guideways UZ, standard grade Q6
Order Code
C6151697
C6151698
C6151695
C6151696
Part Number
UZ6628
UZ9741
UZ12553
UZ16260
H
28 mm
41 mm
53 mm
60 mm
LM Guide Cross Type Model CSR
• 4-way Equal Load • High Rigidity
Order Code
C6130038
C6130039
C6130040
C6130041
C6130042
C6130043
C6130044
C6130045
C6130046
CSR Rail
• For CSR Block
Basic static load rating 2 13.5 kN
23.8 kN
31.8 kN
34.4 kN
45.9 kN
46.8 kN
62.5 kN
81.5 kN
127.5 kN
Part Number
CSR15
CSR20S
CSR20
CSR25S
CSR25
CSR30S
CSR30
CSR35
CSR45
M
47 mm
57 mm
57 mm
70 mm
70 mm
82 mm
82 mm
95 mm
118 mm
W1
15 mm
20 mm
23 mm
28 mm
34 mm
45 mm
W
L
56.6 mm
74 mm
90 mm
83.1 mm
102.2 mm
98 mm
120.6 mm
134.8 mm
170.8 mm
F
60 mm
60 mm
60 mm
60 mm
60 mm
80 mm
80 mm
80 mm
105 mm
Basic dynamic load rating
8.33 kN
13.8 kN
21.3 kN
19.9 kN
27.2 kN
28 kN
37.3 kN
50.2 kN
80.4 kN
Order Code
C6130047
C6130048
C6130049
C6130050
C6130051
C6130052
Part Number
CSR15
CSR20
CSR25
CSR30
CSR35
CSR45
38.8 mm
50.8 mm
66.8 mm
59.5 mm
78.6 mm
70.4 mm
93 mm
105.8 mm
129.8 mm
F
60 mm
60 mm
60 mm
80 mm
80 mm
105 mm
L0
2500 mm
3000 mm
3000 mm
3000 mm
3000 mm
3090 mm
www.brammer.biz
191
Linear Motion
Images For Illustrative Purposes Only
55952 55950
110341 110338 110333

