Page 206 - Tool & General Maintenance 2015 English
P. 206
Guideways
Guideways TKDM..-W
Guideways TKDM..-W, for two-row miniature linear recirculating ball bearing and guideway assembly, wide design, corrosion- resistant
Miniature ball monorail guidance systems KWME..-C
Carriages KWME..-C, carriage for miniature linear recirculating ball bearing and guideway assembly, with anti-corrosion protection
Order Code
C1435104 C6151367
Part Number
KWME 12 C G2 V0 KWME 15 C G2 V0
System Height
13 mm 16 mm
Total Width
27 mm 32 mm
Overall Length
35.8 mm 44 mm
Guideways TKMD..-C
Order Code
C6151562 C6151564 C6151566 C6151568 C6151570
Part Number
TKDM 5 W G2 TKDM 7 W G2 TKDM 9 W G2 TKDM 12 W G2 TKDM 15 W G2
Total Height
4 mm 5.5 mm 7 mm
8 mm 10 mm
Total Width
10 mm 14 mm 18 mm 24 mm 42 mm
Maximum Shaft or Rail Length
300 mm 300 mm 690 mm 680 mm 680 mm
Guideways TKMD..-C, for four-row miniature linear recirculating ball bearing and guideway assembly, with anti-corrosion protection
Order Code
C6151571 C6151572
Part Number
TKMD 12 C G2 TKMD 15 C G2
Total Height
8.6 mm 10.6 mm
Total Width
12 mm 15 mm
Maximum Shaft or Rail Length
1000 mm 1200 mm
2
Caged Ball LM Guide Miniature Type SRS
Order Code
C6129980 C6129981 C6129982 C6129991 C6129983 C6129984 C6129985 C6129992 C6129993 C4600691 C6129986 C6129994 C6129995 C6129987 C6129988 C6129996 C6129997 C6129989 C6129990
• SRS is only available as combined product with carriage and rail • Low Dust Generation
• Compact
• Lightweight
Part Number
SRS5M1SS SRS5WM1SS SRS7M1SS SRS7WM1SS SRS9XS1SS SRS9XM1SS SRS9XN1SS SRS9WM1SS SRS9WN1SS SRS12M1SS SRS12N1SS SRS12WM1SS SRS12WN1SS SRS15M1SS SRS15N1SS SRS15WM1SS SRS15WN1SS SRS20M1SS SRS25M1SS
M
6 mm 6.5 mm 8 mm
9 mm 10 mm 10 mm 10 mm 12 mm 12 mm 13 mm 13 mm 14 mm 14 mm 16 mm 16 mm 16 mm 16 mm 20 mm 25 mm
W L
12 mm 16.9 mm 17 mm 22.1 mm 17 mm 23.4 mm 25 mm 31 mm 20 mm 21.5 mm 20 mm 30.8 mm 20 mm 40.8 mm 30 mm 39 mm 30 mm 50.7 mm 27 mm 34.4 mm 27 mm 47.1 mm 40 mm 44.5 mm 40 mm 59.5 mm 32 mm 43 mm 32 mm 60.8 mm 60 mm 55.5 mm 60 mm 74.5 mm 40 mm 50 mm 48 mm 77 mm
B
8 mm -
12 mm 19 mm 15 mm 15 mm 15 mm 21 mm 23 mm 20 mm 20 mm 28 mm 28 mm 25 mm 25 mm 45 mm 45 mm 30 mm 35 mm
C
-
6.5 mm 8 mm 10 mm -
10 mm 16 mm 12 mm 24 mm 15 mm 20 mm 15 mm 28 mm 20 mm 25 mm 20 mm 35 mm 25 mm 35 mm
Basic dynamic load rating
0.439 kN 0.584 kN 1.51 kN 2.01 kN 1.78 kN 2.69 kN 3.48 kN 3.29 kN 4.2 kN
Basic static load rating
75 kN 82.5 kN 108 kN 57.5 kN 119 kN 165 kN 192 kN 75 kN 82.5 kN 256 kN 266 kN 108 kN 119 kN 366 kN 25.8 kN 165 kN 192 kN 46.9 kN 63.8 kN
4 kN 5.82 5.48 7.13 6.66 9.71 9.12 12.4 7.75 16.5
kN kN kN kN kN kN kN kN kN
194
www.brammer.biz
Linear Motion
55945 110277 110222 110275

