Page 204 - Tool & General Maintenance 2015 English
P. 204
Guideways
LM Guide Separate Radial Type Model GSR
Order Code
C2285915
C1432396
C1432412
C1432407
C1432424
C1432423
C1432430
C1432445
Part Number
GSR15V1SS
GSR15TSS
GSR20VSS
GSR20TSS
GSR25VSS
GSR25TSS
GSR30TSS
GSR35TSS
M
20 mm
20 mm
24 mm
24 mm
30 mm
30 mm
33 mm
38 mm
W
32 mm
32 mm
43 mm
43 mm
50 mm
50 mm
57 mm
68 mm
L
47.1 mm
59.8 mm
58.1 mm
74 mm
69 mm
88 mm
103 mm
117 mm
B
15 mm
15 mm
20 mm
20 mm
23 mm
23 mm
26 mm
32 mm
C
-
26 mm
-
30 mm
-
40 mm
45 mm
50 mm
Basic dynamic load rating
4.31 kN
5.69 kN
7.01 kN
9.22 kN
10.29 kN
13.5 kN
18.8 kN
25.1 kN
• Interchangeability
• Compact
• Capable of Receiving a Load in any Direction
• Also available with rack & pinion (GSR-R type)
Basic static load rating
LM Guide Separate Radial Type Model GSR
5.59 kN
8.43 kN
8.82 kN
13.2 kN
12.65 kN
19 kN
25.9 kN
33.8 kN
F
60 mm
60 mm
60 mm
80 mm
80 mm
• For GSR Block
Order CodePart Number
W1
15 mm
20 mm
23 mm
28 mm
34 mm
• • • •
L0
2000 mm
3000 mm
3000 mm
3000 mm
3000 mm
C6130055
C6130056
C6130057
C6130058
C6130059
GSR 15
GSR 20
GSR 25
GSR 30
GSR 35
LM Guide R Guide Model HCR
Freedom of Design
Shortend Assembly Time
Allows Circular Motion of 5 m or Longer Capable of Receiving Loads in All Directions
2
Order Code
C2358946
C2364881
C6130060
C2358947
C6130061
C6130062
C6130063
C6130064
C6130065
C6130066
C6130067
C6130068
C6130069
C6130070
C6130071
C6130072
C6130073
C6130074
C6130075
C6130076
Part Number
HCR12A+60/100R
HCR15A+60/150R
HCR15A+60/300R
HCR15A+60/400R
HCR25A+60/500R
HCR25A+60/750R
HCR25A+60/1000R
HCR35A+60/600R
HCR35A+60/800R
HCR35A+60/1000R
HCR35A+60/1300R
HCR45A+60/800R
HCR45A+60/1000R
HCR45A+60/1200R
HCR45A+60/1600R
HCR65A+60/1000R
HCR65A+60/1500R
HCR65A+45/2000R
HCR65A+45/2500R
HCR65A+45/3000R
M
18 mm
24 mm
24 mm
24 mm
36 mm
36 mm
36 mm
48 mm
48 mm
48 mm
48 mm
60 mm
60 mm
60 mm
60 mm
90 mm
90 mm
90 mm
90 mm
90 mm
W
39 mm
47 mm
47 mm
47 mm
70 mm
70 mm
70 mm
100 mm
100 mm
100 mm
100 mm
120 mm
120 mm
120 mm
120 mm
170 mm
170 mm
170 mm
170 mm
170 mm
L
44.6 mm
54.5 mm
55.5 mm
55.8 mm
81.6 mm
82.3 mm
82.5 mm
107.2 mm
107.5 mm
108.2 mm
108.5 mm
136.7 mm
137.3 mm
137.3 mm
138 mm
193.8 mm
195.4 mm
195.9 mm
196.5 mm
196.5 mm
B
32 mm
38 mm
38 mm
38 mm
57 mm
57 mm
57 mm
82 mm
82 mm
82 mm
82 mm
100 mm
100 mm
100 mm
100 mm
142 mm
142 mm
142 mm
142 mm
142 mm
C
18 mm
24 mm
28 mm
28 mm
45 mm
45 mm
45 mm
58 mm
58 mm
58 mm
58 mm
70 mm
70 mm
70 mm
70 mm
106 mm
106 mm
106 mm
106 mm
106 mm
W1
12 mm
15 mm
15 mm
15 mm
23 mm
23 mm
23 mm
34 mm
34 mm
34 mm
34 mm
45 mm
45 mm
45 mm
45 mm
63 mm
63 mm
63 mm
63 mm
63 mm
Basic dynamic load rating
4.7 kN
6.66 kN
8.33 kN
8.33 kN
19.9 kN
19.9 kN
19.9 kN
37.3 kN
37.3 kN
37.3 kN
37.3 kN
60 kN
60 kN
60 kN
60 kN
141 kN
141 kN
141 kN
141 kN
141 kN
Basic static load rating
8.53 kN
10.8 kN
13.5 kN
13.5 kN
34.4 kN
34.4 kN
34.4 kN
61.1 kN
61.1 kN
61.1 kN
61.1 kN
95.6 kN
95.6 kN
95.6 kN
95.6 kN
215 kN
215 kN
215 kN
215 kN
215 kN
192
www.brammer.biz
Linear Motion
55955
55954 55953

