Page 207 - Tool & General Maintenance 2015 English
P. 207
Guideways | Track Roller Guidance System
Caged Ball LM Guide Miniature Type Model SRS Rail
• SRS is only available as combined product with carriage and rail
• For SRS Block
Order Code
C6130872 C6130874 C6130875 C6130876 C6130877 C6130873 C6130878 C6130879 C6130880 C6130881 C6130882 C6130883
Part Number
SRS5M1SS SRS7M1SS SRS7WM1SS SRS9XS/XM/XN1SS SRS9WM/WN1SS SRS5WM1SS SRS12M/N1SS SRS12WM/WN1SS SRS15M/N1SS SRS15WM/WN1SS SRS20M1SS SRS25M1SS
W1
5 mm 7 mm 7 mm 9 mm 9 mm 10 mm 12 mm 12 mm 15 mm 15 mm 20 mm 23 mm
F
15 mm 15 mm 30 mm 20 mm 30 mm 20 mm 25 mm 40 mm 40 mm 40 mm 60 mm 60 mm
L0
200 mm 300 mm 400 mm 1000 mm 1000 mm 200 mm 1340 mm 1430 mm 1430 mm 1800 mm 1800 mm 1800 mm
Linear Motion
Carriage LFCL
Carriage LFCL, hollow section carriage, clearance-free; corrosion-resistant design possible
A
C
H1
Order Code
C1436112 C1436114 C2281918
Part Number
LFCL25 LFCL42 LFCL86
System Height
30.5 mm 38.1 mm 48.4 mm
Total Width (T)
80 mm 116 mm 190 mm
Overall Length
110 mm 150 mm 235 mm
Overall Length
69 mm 85 mm 112 mm 136 mm
Overall Length
50 mm 90 mm 100 mm
Carriage LFKL..-SF
Carriage LFKL..-SF, compact carriage, clearance-free; corrosion-resistant design possible
A
C
Order Code
C1436137 C1436140 C1436144 C1436156
Part Number
LFKL20-SF LFKL25-SF LFKL32-SF LFKL52-SF
System Height
20.5 mm 23.5 mm 32 mm 46.1 mm
Total Width (T)
56 mm 65 mm 86 mm 130 mm
H1 2 H1
C
Carriage LFL..-SF
Carriage LFL..-SF, open carriage, standard design, clearance-free; corrosion-resistant design possible
A
Order Code
C1436161 C1436168 C1436174
Part Number
LFL20-SF LFL32-SF LFL52-SF
System Height
20.5 mm 30 mm 43.2 mm
Total Width (T)
55 mm 80 mm 120 mm
www.brammer.biz
195
Images For Illustrative Purposes Only
110255 110252 110249 55947

