Page 202 - Tool & General Maintenance 2015 English
P. 202
Guideways | Linear Roller Bearings
NSK Roller Guide RA series - rails
• Specifically designed retaining pieces reducing vibrations generated by roller passage substantially
• Full product line, from small and large options to low Profile units
• Dimensions based on global standards allowing replacement without altering equipment design
• Super high load capacity
• Super high rigidity
• High accuracy
• Long operating life
• High dust resistance
• K1 lubrication unit for maintenance free operation
Order Code
C2528340
C2528341
C2528342
C2528343
C2843807
C2528344
Linear recirculating bearing units RUS
Part Number
R1A253000LCN-P6Z
R1A303500LCN-P6Z
R1A353500LCN-P6Z
R1A453500LCN-P6Z
R1A553500LCN-P6Z
R1A653500LCN-P6Z
L0
3000 mm
3500 mm
3500 mm
3500 mm
3500 mm
3500 mm
d xD xh
7 x 11 x 9 mm
9 x 14 x 12 mm
9 x 14 x 12 mm
14 x 20 x 17 mm
16 x 23 x 20 mm
18 x 26 x 22 mm
F H1
30 mm 24 mm
40 mm 28 mm
40 mm 31 mm
52.5 mm 38 mm
60 mm 44 mm
75 mm 55 mm
Weight Per Mtr
3.4 kg
4.9 kg
6.8 kg
10.9 kg
14.6 kg
22 kg
75 mm
111 mm
92 mm
108 mm
132 mm
133 mm
206 mm
234 mm
303 mm
27 mm
27 mm
40 mm
40 mm
40 mm
52 mm
52 mm
Linear roller bearings RUS
Order Code
C1440294
C1440299
C1440305
C1440309
C1440313
C1440316
C1440320
C1440324
C6151534
Linear recirculating bearing units RUS..-KS
Part Number
RUS 19069 GR3
RUS 19105 GR3
RUS 26086 GR3
RUS 26102 GR3
RUS 26126 GR3
RUS 38134 GR3
RUS 38206 GR3
RUS 65210 GR3
RUS 85280 GR3
H B
l
19 mm
19 mm
26 mm
26 mm
26 mm
38 mm
38 mm
65 mm
85 mm
27 mm
27 mm
40 mm
40 mm
40 mm
52 mm
52 mm
76 mm
104 mm
Linear roller bearings RUS..-KS, with lubrication facility
Order Code
C6152269
C1440301
C2925936
C1440311
C1440315
C1440318
C1440322
Part Number H
RUS19069-KS 19 mm
RUS19105-KS 19 mm
RUS 26086 KS GR3 26 mm
RUS 26102 KS GR3 26 mm
RUS 26126 KS GR3 26 mm
RUS 38134 KS GR3 38 mm
RUS 38206 KS GR3 38 mm
B
2
Linear recirculating bearing units PR
Linear roller bearings PR, inch size mounting dimensions
Order Code
C1439010
C1439012
C1439015
C2277985
C1439020
C4833361
Part Number H
PR 14032 GR1 14.3 mm
PR 14044 GR1 19.1 mm
PR 14061 GR1 28.6 mm
PR 14089 GR1 38.1 mm
PR 14135 GR1 57.2 mm
PR 14182 GR1 76.2 mm
B
22.23 mm
25.4 mm
38.1 mm
50.8 mm
76.2 mm
101.6 mm
l
51 mm
68.5 mm
96.4 mm
142 mm
198 mm
264 mm
190
www.brammer.biz
Linear Motion
110804 110806 110805 396288

