Page 198 - Tool & General Maintenance 2015 English
P. 198
Guideways
Six-row ball KUSE, KUSE L
Six-row ball KUSE
Six-row ball KUSE-L long carriage Carriages KWSE
Long carriage KWSE-L
Standard guide rail TKSD
Guide rail on underneath TKSD-U Corrosion-resistant design possible
1980 mm 1980 mm 2000 mm 2960 mm 2940 mm
30 mm 30 mm
36 mm 36 mm
42 mm 42 mm
48 mm 48 mm
60 mm 60 mm
18 mm 21.7 mm 25 mm 29.7 mm 37.2 mm
63 mm 63 mm 20 mm 70 mm 70 mm 23 mm 90 mm 90 mm 28 mm 100 mm 100 mm 34 mm 120 mm 120 mm 45 mm
Six-row ball bearing and guideway assemblies KUSE H, HL KUSE
Six-row ball KUSE-H, high narrow carriage
Six-row ball bearing and guideway assemblies KUSE HL high narrow long carriage
High narrow carriage KWSE-H
High narrow long carriage KWSE-HL Standard guide rail TKSD
Guide rail on underneath TKSD-U Corrosion-resistant design possible
18 mm 21.7 mm 25 mm
44 mm 44 mm 20 mm 48 mm 48 mm 23 mm 60 mm 60 mm 28 mm
Guideways TKSD
2
Guideways TKSD, for six-row linear recirculating ball bearing and guideway assembly
Order Code
C6151573 C2283068 C6151581 C6151584 C6151587
Part Number
TKSD 20 G3 TKSD 25 G3 TKSD 30 G3 TKSD 35 G3 TKSD 45 G3
Total Height
18 mm 21.7 mm 25 mm 29.7 mm 37.2 mm
Total Width
20 mm 23 mm 28 mm 34 mm 45 mm
Maximum Shaft or Rail Length
1980 mm 1980 mm 2000 mm 2960 mm 2940 mm
Standard guideway TSX
Guide rail on underneath TSX-U Corrosion-resistant design possible
Roller bearing and guideway assemblies RUE-E, RUE-E-L
Order Code
C1435112 C2280961 C6151573 C1435137 C1435150 C2283068 C2277982 C2282945 C6151581 C1435178 C1435185 C6151584 C2277255 C2277516 C6151587
Part Number
KWSE 20 G3 V1 KWSE 20 L G3 V1 TKSD 20 G3 KWSE 25 G3 V1 KWSE 25 L G3 V1 TKSD 25 G3 KWSE 30 G3 V1 KWSE 30 L G3 V1 TKSD 30 G3 KWSE 35 G3 V1 KWSE 35 L G3 V1 TKSD 35 G3 KWSE 45 G3 V1 KWSE 45 L G3 V1 TKSD 45 G3
L
70.9 mm 91.6 mm
81.8 mm 104.3 mm
91.4 mm 119.1 mm
107.1 mm 138.1 mm
136.7 mm 172.3 mm
Maximum Shaft or Rail Length H
Total Height B
Order Code
C1435119 C2275381 C6151573 C1435140 C1435144 C2283068 C1435168 C1435171 C6151581
Part Number
KWSE 20 H G3 V1 KWSE 20 HL G3 V1 TKSD 20 G3
KWSE 25 H G3 V1 KWSE 25 HL G3 V1 TKSD 25 G3
KWSE 30 H G3 V1 KWSE 30 HL G3 V1 TKSD 30 G3
L
70.9 mm 91.6 mm
81.8 mm 104.3 mm
91.4 mm 119.1 mm
Maximum Shaft or Rail Length
1980 mm 1980 mm 2000 mm
H
30 mm 30 mm
40 mm 40 mm
45 mm 45 mm
Total Height B
Roller bearing and guideway assemblies RUE-E
Roller bearing and guideway assemblies RUE-EL long carriage Carriages RWU-E
Long carriage RWU-E-L
Order Code
C7074262 C2289377 C2280822 C6151665 C2285679 C2286154 C6151669 C2286157 C4073421 C6151673 C2286160 C2286161 C6151677 C6151535 C6151660
Part Number
RWU 25 E L G2 V3 RWU 35 E G2 V3 RWU 35 E L G2 V3 TSX 35 E G2
RWU 45 E G2 V3 RWU 45 E L G2 V3 TSX 45 E G2
RWU 55 E G2 V3 RWU 55 E L G2 V3 TSX 55 E G2
RWU 65 E G2 V3 RWU 65 E L G2 V3 TSX 65 E G2
RWU 100 E L G2 V3 TSX 100 E G2
L
107 mm 122.9 mm 148.7 mm
145.9 mm 178.3 mm
172.7 mm 210.7 mm
195.5 mm 261.9 mm
372.2 mm
Maximum Shaft or Rail Length
2960 mm
2940 mm
2520 mm
2520 mm 2730 mm
H
48 mm 48 mm
60 mm 60 mm
70 mm 70 mm
90 mm 90 mm
120 mm
Total Height
36 mm
30 mm
38 mm
45 mm
53.8 mm 80 mm
B
70 mm 100 mm 100 mm 34 mm 120 mm 120 mm 45 mm 140 mm 140 mm 53 mm 170 mm 170 mm 63 mm 250 mm 100 mm
186
www.brammer.biz
Linear Motion
410219 110292 409060 409058

