Page 197 - Tool & General Maintenance 2015 English
P. 197
Guideways
Ball Profile Rail Guides Carriages Type SA
Ball Profile Rail Guides Carriages Type U
Order Code Part Number
Total Height
24 mm
30 mm
36 mm
42 mm
48 mm
60 mm
Total Width (T)
34 mm
44 mm
48 mm
60 mm
70 mm
86 mm
Overall Length
63.3 mm
73.3 mm
84.4 mm
100.4 mm
114.4 mm
136.5 mm
Order Code
C6138009
C6138010
C6138011
C6138012
C6138013
Part Number
LLTHC15 SA T0 P5
LLTHC20 SA T0 P5
LLTHC25 SA T0 P5
LLTHC30 SA T0 P5
LLTHC35 SA T0 P5
Total Height
24 mm
30 mm
36 mm
42 mm
48 mm
Overall Total Width (T) Length
C4146089
C3639160
C4077172
C4076154
C4146093
C4146094
LLTHC15 U T0 P5
LLTHC20 U T0 P5
LLTHC25 U T0 P5
LLTHC30 U T0 P5
LLTHC35 U T0 P5
LLTHC45 U T0 P5
47 mm
63 mm
70 mm
90 mm
100 mm
Type A
Total Width (T)
47 mm
63 mm
70 mm
90 mm
100 mm
120 mm
Type LA
48.9 mm
55.4 mm
66.2 mm
78 mm
88.8 mm
Ball Profile Rail Guides Carriages
Ball Profile Rail Guides Carriages Type LU
Order Code
C2843524
C4008752
C4028308
C4077173
C4146086
C4146088
Part Number
LLTHC15 A T0 P5
LLTHC20 A T0 P5
LLTHC25 A T0 P5
LLTHC30 A T0 P5
LLTHC35 A T0 P5
LLTHC45 A T0 P5
Total Height
24 mm
30 mm
36 mm
42 mm
48 mm
60 mm
Overall Length
63.3 mm
73.3 mm
84.4 mm
100.4 mm
114.4 mm
136.5 mm
Order Code Part Number
Total Height
36 mm
42 mm
48 mm
60 mm
Total Width (T) Overall Length
C6138014
C6138015
C6138016
C6138017
LLTHC25 LU T0 P5
LLTHC30 LU T0 P5
LLTHC35 LU T0 P5
LLTHC45 LU T0 P5
48 mm
60 mm
70 mm
86 mm
106.5 mm
125.4 mm
142.9 mm
168.5 mm
Ball Profile Rail Guides Carriages
Ball Profile Rail Guides Carriages Type R
Order Code
C4146101
C4146106
C4146111
C4146115
C4146119
Part Number
LLTHC20 LA T0 P5
LLTHC25 LA T0 P5
LLTHC30 LA T0 P5
LLTHC35 LA T0 P5
LLTHC45 LA T0 P5
Total Height
30 mm
36 mm
42 mm
48 mm
60 mm
Total Width (T) Overall Length
63 mm 89.5 mm
70 mm 106.5 mm
Order Code
C4077171
C4146095
C4146097
C4146099
C4146100
Part Number
LLTHC15 R T0 P5
LLTHC25 R T0 P5
LLTHC30 R T0 P5
LLTHC35 R T0 P5
LLTHC45 R T0 P5
Total Height
28 mm
40 mm
45 mm
55 mm
70 mm
Total Width (T)
34 mm
48 mm
60 mm
70 mm
86 mm
Overall Length
63.3 mm 2 84.4 mm
100.4 mm
114.4 mm
136.5 mm
Ball Profile Rail Guides Carriages
90 mm
100 mm
120 mm
Type SU
Total Width (T)
34 mm
44 mm
48 mm
60 mm
70 mm
125.4 mm
142.9 mm
168.5 mm
Overall Length
48.9 mm
55.4 mm
66.2 mm
78 mm
88.8 mm
Ball Profile Rail Guides Carriages Type LR
Order Code
C3695595
C4146104
C4146110
C4146113
C4146118
Part Number
LLTHC15 SU T0 P5
LLTHC20 SU T0 P5
LLTHC25 SU T0 P5
LLTHC30 SU T0 P5
LLTHC35 SU T0 P5
Total Height
24 mm
30 mm
36 mm
42 mm
48 mm
Order Code
C4146102
C4146108
C4146112
C4146117
C4146120
Part Number
LLTHC20 LR T0 P5
LLTHC25 LR T0 P5
LLTHC30 LR T0 P5
LLTHC35 LR T0 P5
LLTHC45 LR T0 P5
Total Height
30 mm
40 mm
45 mm
55 mm
70 mm
Total Width (T) Overall Length
44 mm
48 mm
60 mm
70 mm
86 mm
89.5 mm
106.5 mm
125.4 mm
142.9 mm
168.5 mm
www.brammer.biz
185
Linear Motion
Images For Illustrative Purposes Only
62888
62887 62886 62885
62892 62891 62890 62889

