Page 196 - Tool & General Maintenance 2015 English
P. 196
Guideways
NSK Linear Guide NS-JM series
• High-speed design as standard
• Extremely high load rating
• High level of precision in different classes
• Self-aligning feature: accommodates misalignment and minimises internal loads
• Optional extras:
K1 long-term lubrication unit Various different wipers High-temperature design Special materials and coatings
• Quiet running
• Various preload categories
Order Code
C7297493
C7297494
C7297495
C7297496
C7297497
Part Number
NAS15JMZ
NAS20JMZ
NAS25JMZ
NAS30JMZ
NAS35JMZ
H
24 mm
28 mm
33 mm
42 mm
48 mm
W
52 mm
59 mm
73 mm
90 mm
100 mm
B
41 mm
49 mm
60 mm
72 mm
82 mm
Basic dynamic load rating
7250 N
10600 N
17700 N
24700 N
34500 N
NSK Linear Guide NS-EM series
Basic static load rating
9100 N
13400 N
20800 N
29600 N
40000 N
• High-speed design as standard
• Extremely high load rating
• High level of precision in different classes
• Self-aligning feature: accommodates misalignment
and minimises internal loads • Optional extras:
K1 long-term lubrication unit Various different wipers High-temperature design Special materials and coatings
• Quiet running
• Various preload categories
Order Code
C7338756
C7338757
C7338758
C7338759
C7338760
Part Number
NAS15EMZ
NAS20EMZ
NAS25EMZ
NAS30EMZ
NAS35EMZ
H
W
J
26 mm
32 mm
35 mm
40 mm
50 mm
B
41 mm
49 mm
60 mm
72 mm
82 mm
Basic dynamic load rating
24 mm
28 mm
33 mm
42 mm
48 mm
52 mm
59 mm
73 mm
90 mm
100 mm
11200 N
15600 N
26100 N
38000 N
52500 N
Basic static load rating
16900 N
23500 N
36500 N
55000 N
74500 N
NH / NS rails are available as:
• Bottom hole mounting NH 15-65 / NS 15-35 • Black Chrome NH 15-65
• Stainless NH 15-30 / NS 15-35
H1 Weight
15 mm 1.6 kg/m
18 mm 2.6 kg/m
22 mm 3.6 kg/m
26 mm 5.2 kg/m
29 mm 7.2 kg/m
38 mm 12.3 kg/m
44 mm 16.9 kg/m
53 mm 24.3 kg/m
15 mm 1.6 kg/m
15 mm 1.6 kg/m
18 mm 2.6 kg/m
22 mm 3.6 kg/m
26 mm 5.2 kg/m
29 mm 7.2 kg/m
NSK Linear Guide NH and NS series - Rails
2
Order Code
C7232058
C7232059
C7232061
C7232062
C7232063
C7232064
C7232066
C7232067
C7232068
C7016863
C7016822
C7232069
C7232070
C7232071
Part Number
N1H152980LCW-02PCZ
N1H203960LCW-02PCZ
N1H253960LCW-02PCZ
N1H304000LCW-02PCZ
N1H354000LCW-02PCZ
N1H453990LCW-02PCZ
N1H553960LCN-GZZ
N1H653900LCN-GZZ
N1S152920LCW-02PCZ
N1S152920TCW-02PCZ
N1S203960LCW-02PCZ
N1S253960LCW-02PCZ
N1S304000LCW-02PCZ
N1S354000LCW-02PCZ
L0
2980 mm
3960 mm
3960 mm
4000 mm
4000 mm
3990 mm
3960 mm
3900 mm
2980 mm
2980 mm
3960 mm
3960 mm
4000 mm
4000 mm
d xD xh
4.5 x 7.5 x
5.3 mm
F
60 mm
60 mm
60 mm
80 mm
80 mm
105 mm
120 mm
150 mm
60 mm
60 mm
60 mm
60 mm
80 mm
80 mm
6 x 9.5 x 8.5 mm
7 x 11 x 9 mm
9 x 14 x 12 mm
9 x 14 x 12 mm
14 x 20 x 17 mm
16 x 23 x 20 mm
18 x 26 x 22 mm
4.5 x 7.5 x 5.3 mm
4.5 x 7.5 x 5.3 mm
6 x 9.5 x 8.5 mm
7 x 11 x 9 mm
9 x 14 x 12 mm
9 x 14 x 12 mm
184
www.brammer.biz
Linear Motion
392722 416063 396279

