Page 199 - Tool & General Maintenance 2015 English
P. 199
Guideways
Roller bearing and guideway assemblies RUE-E-H, RUE-E-HL
Roller bearing and guideway assemblies RUE-EH, high narrow carriage
Roller bearing and guideway assemblies RUE-E-HL high narrow long carriage High narrow carriage RWU-E-H
High narrow long carriage RWU-E-HL
Standard guideway TSX
Guide rail on underneath TSX-U Corrosion-resistant design possible
Order Code
C7358291 C6151665 C4366482 C2286153 C6151669 C2286155 C2286156 C6151673 C2286158 C2286159 C6151677 C2286162 C2286163
Part Number
RWU 25 E H G2 V3 TSX 35 E G2
RWU 35 E H G2 V3 RWU 35 E HL G2 V3 TSX 45 E G2
RWU 45 E H G2 V3 RWU 45 E HL G2 V3 TSX 55 E G2
RWU 55 E H G2 V3 RWU 55 E HL G2 V3 TSX 65 E G2
RWU 65 E H G2 V3 RWU 65 E HL G2 V3
L
91 mm
122.9 mm 148.7 mm
145.9 mm 178.3 mm
172.7 mm 210.7 mm
195.5 mm 261.9 mm
Maximum Shaft or Rail Length
2960 mm 2940 mm 2520 mm 2520 mm
H
55 mm 55 mm
70 mm 70 mm
80 mm 80 mm
100 mm 100 mm
Total Height
40 mm 30 mm
38 mm 45 mm 53.8 mm
B
48 mm 34 mm 70 mm 70 mm 45 mm 86 mm 86 mm 53 mm 100 mm 100 mm 63 mm 126 mm 126 mm
Linear Motion
Guideways TSX..-E
Guideways TSX..-E, for linear recirculating roller bearing and guideway assembly RUE..-E
Order Code
C6151661 C6151665 C6151669 C6151673 C6151677 C6151660
Part Number
TSX 25 E G2 TSX 35 E G2 TSX 45 E G2 TSX 55 E G2 TSX 65 E G2 TSX 100 E G2
Total Height
22.3 mm 30 mm 38 mm 45 mm 53.8 mm 80 mm
Total Width
23 mm 34 mm 45 mm 53 mm 63 mm 100 mm
Maximum Shaft or Rail Length
1980 mm 2960 mm 2940 mm 2520 mm 2520 mm 2730 mm
Guideways TSX..-E-U
Guideways TSX..-E-U, for linear recirculating roller bearing and guideway assembly RUE..-E, for screw mounting from below
Order Code
C6151664 C6151668 C6151672 C6151676 C6151680
Part Number
TSX 25 E U G2 TSX 35 E U G2 TSX 45 E U G2 TSX 55 E U G2 TSX 65 E U G2
Total Width (T)
23 mm 34 mm 45 mm 53 mm 63 mm
Total Height
22.3 mm 30 mm 38 mm 45 mm 53.8 mm
Maximum Shaft or Rail Length
1980 mm 2960 mm 2940 mm 2520 mm 2520 mm
Caged Roller LM Guide Ultra-high Rigidity Type Model SRG
2
• Ultra-high Rigidity
• 4-way Equal Load
• Smooth Motion through Skewing Prevention
• Long-term Maintenance-free Operation • Global Standard Size
Order Code
C6129998 C6130014 C6129999 C6130000 C6130015 C6130016 C6130001 C6130002 C6130017 C6130018 C6130003 C6130004 C6130019 C6130020 C6130005 C6130006 C6130021
Part Number
SRG15A1SS SRG15V1SS SRG20A1SS SRG20LA1SS SRG20V1SS SRG20LV1SS SRG25C1SS SRG25LC1SS SRG25R1SS SRG25LR1SS SRG30C1SS SRG30LC1SS SRG30R1SS SRG30LR1SS SRG35C1SS SRG35LC1SS SRG35R1SS
M
24 mm 24 mm 30 mm 30 mm 30 mm 30 mm 36 mm 36 mm 36 mm 36 mm 42 mm 42 mm 42 mm 42 mm 48 mm 48 mm 48 mm
W
47 mm 34 mm 63 mm 63 mm 44 mm 44 mm 70 mm 70 mm 48 mm 48 mm 90 mm 90 mm 60 mm 60 mm 100 mm 100 mm 70 mm
L
69.2 mm 69.2 mm 86.2 mm 106.2 mm 86.2 mm 106.2 mm 95.5 mm 115.1 mm 95.5 mm 115.1 mm 111 mm 135 mm 111 mm 135 mm 125 mm 155 mm 125 mm
B
38 mm 26 mm 53 mm 53 mm 32 mm 32 mm 57 mm 57 mm 35 mm 35 mm 72 mm 72 mm 40 mm 40 mm 82 mm 82 mm 50 mm
C
30 mm 26 mm 40 mm 40 mm 36 mm 50 mm 45 mm 45 mm 35 mm 50 mm 52 mm 52 mm 40 mm 60 mm 62 mm 62 mm 50 mm
Basic dynamic load rating
11.3 kN 11.3 kN 21 kN 26.7 kN 21 kN 26.7 kN 27.9 kN 34.2 kN 27.9 kN 34.2 kN 39.3 kN 48.3 kN 39.3 kN 48.3 kN 59.1 kN 76 kN 59.1 kN
Basic static load rating
256 kN 25.8 kN 266 kN 366 kN 46.9 kN 63.8 kN 5.59 kN 8.43 kN 57.5 kN 75 kN 8.82 kN 13.2 kN 82.5 kN 108 kN 12.65 kN 19 kN 119 kN
www.brammer.biz
187
Images For Illustrative Purposes Only
55948 110331 110317 410220

