Page 200 - Tool & General Maintenance 2015 English
P. 200
Guideways
Order Code
C6130022
C6130007
C6130008
C6130023
C6130024
C6130009
C6130010
C6130025
C6130026
Part Number
SRG35LR1SS
SRG45C1SS
SRG45LC1SS
SRG45R1SS
SRG45LR1SS
SRG55C1SS
SRG55LC1SS
SRG55R1SS
SRG55LR1SS
M
48 mm
60 mm
60 mm
60 mm
60 mm
70 mm
70 mm
70 mm
70 mm
W
70 mm
120 mm
120 mm
86 mm
86 mm
140 mm
140 mm
100 mm
100 mm
F
30
30
30
40
40
L
155 mm
155 mm
190 mm
155 mm
190 mm
185 mm
235 mm
185 mm
235 mm
B
50 mm
100 mm
100 mm
60 mm
60 mm
116 mm
116 mm
75 mm
75 mm
C
72 mm
80 mm
80 mm
60 mm
80 mm
95 mm
95 mm
75 mm
95 mm
Basic dynamic load rating
76 kN
91.9 kN
115 kN
91.9 kN
115 kN
131 kN
167 kN
131 kN
167 kN
Basic static load rating
165 kN
25.9 kN
33.8 kN
192 kN
256 kN
266 kN
366 kN
266 kN
366 kN
Caged Roller LM Guide Ultra-high Rigidity Type Model SRG Rail
• For SRG Block
Order Code
C6130028
C6130029
C6130030
C6130031
C6130032
C6130033
C6130034
NSK Roller Guide RA-AL and RA-BL series
Part Number
SRG15
SRG20
SRG25
SRG30
SRG35
SRG45
SRG55
W1
15 mm
20 mm
23 mm
28 mm
34 mm
45 mm
53 mm
mm
mm
mm
mm
mm
L0
3500 mm
3500 mm
4000 mm
4000 mm
7000 mm
7000 mm
7000 mm
52.5 mm
60 mm
• Specifically designed retaining pieces reducing vibrations generated by roller passage substantially
• Full product line, from small and large options to low Profile units
• Dimensions based on global standards allowing replacement without altering equipment design
• Super high load capacity
• Super high rigidity
• High accuracy
• Long operating life
• High dust resistance
• K1 lubrication unit for maintenance free operation
2
Order Code
C6126365
C7291388
C6126366
C7291389
C6126367
C7291390
C6126368
C7291391
C6126369
C7291392
C6126370
C7291393
Part Number
RAA15ALP6Z
RAA15BLP6Z
RAA25ALP6Z
RAA25BLP6Z
RAA30ALP6Z
RAA30BLP6Z
RAA35ALP6Z
RAA35BLP6Z
RAA45ALP6Z
RAA45BLP6Z
RAA55ALP6Z
RAA55BLP6Z
H
24 mm
24 mm
36 mm
36 mm
42 mm
42 mm
48 mm
48 mm
60 mm
60 mm
70 mm
70 mm
W
34 mm
34 mm
48 mm
48 mm
60 mm
60 mm
70 mm
70 mm
86 mm
86 mm
100 mm
100 mm
J
26 mm
26 mm
35 mm
35 mm
40 mm
40 mm
50 mm
50 mm
60 mm
60 mm
75 mm
75 mm
B
26 mm
26 mm
35 mm
50 mm
40 mm
60 mm
50 mm
72 mm
60 mm
80 mm
75 mm
95 mm
Basic dynamic load rating
10300 N
13000 N
29200 N
35400 N
38900 N
47600 N
53300 N
67400 N
92800 N
116000 N
129000 N
168000 N
Basic static load rating
27500 N
37000 N
72700 N
92900 N
93500 N
121000 N
129000 N
175000 N
229000 N
305000 N
330000 N
462000 N
188
www.brammer.biz
Linear Motion
96572 55949

