Page 954 - Buck & Hickman Industrial Supplies 2016
P. 954
Drilling | Cutting Tools | Drilling
Jobber Drills Hss-Tin - Roebuck HSS TiN Coated Jobber Drills
Order Code
203606
203607
203608
203609B
203610B
203611
203612
203613
203614
203615
203616
203617
203618
203619
203620
203621
203622B
Outside Diameter
1.00 mm
1.50 mm
2.00 mm
2.50 mm
3.00 mm
3.30 mm
3.50 mm
4.00 mm
4.20 mm
4.50 mm
5.00 mm
5.50 mm
6.00 mm
6.50 mm
6.80 mm
7.00 mm
7.50 mm
Length - Effective
12 mm
18 mm
24 mm
30 mm
33 mm
36 mm
39 mm
43 mm
43 mm
47 mm
52 mm
57 mm
57 mm
63 mm
69 mm
69 mm
69 mm
Overall Price Length each
Order Code
203623
203624
203625
203626
203627
203628
203629
203630
203631
203632
203633
203635
Outside Diameter
8.00 mm
8.50 mm
9.00 mm
9.50 mm
10.0 mm
10.20 mm
10.50 mm
11.00 mm
11.50 mm
12.00 mm
12.50 mm
13.00 mm
Length - Effective
75 mm
75 mm
81 mm
81 mm
87 mm
87 mm
87 mm
94 mm
94 mm
101 mm
101 mm
101 mm
Overall Price Length each
117 mm 3.20
117 mm 3.64
125 mm 4.04
125 mm 4.56
133 mm 5.11
133 mm 7.79
133 mm 5.70
142 mm 6.36
142 mm 7.02
151 mm 7.86
151 mm 8.64
151 mm 9.56
Metric
DIN 338/BS 328
Flute geometry
Standard helix
Point angle
118°
Surface treatment
TiN coated (Titanium Nitride coating)
Application
General purpose engineering drills where higher productivity is required.
Pack Quantity
Drills supplied in pack quantities;
1.0 to 10mm - 10 per pack 10.2mm onwards - 5 per pack Price Each is per drill not pack
Data Calculation
34 mm
40 mm
53 mm
57 mm
61 mm
70 mm
70 mm
75 mm
75 mm
80 mm
86 mm
93 mm
1.32
1.03
0.88
0.88
0.92
0.99
1.03
1.14
1.18
1.25
1.43
1.98
93 mm 1.87
101 mm
2.17
109 mm 2.35
109 mm 2.46
109 mm 2.83
Machinist Calc Pro 2 4088
Drill Size - Enter numeric, letter, fractional or metric Drill Size and display the closest fitting Drill Size and scroll through available drill sizes
3-Wire Measure - Enter Wire Size (or use calculated Best Wire size) and 3-Wire Measurement to calculate pitch diameter
Advanced Machining Math Calculator with Materials. The Machinist Calc Pro 2 includes materials and tool settings combined with DOC and WOC to solve all your speed and feed calculations for face, end or slot milling plus turning, drilling and boring.
It also gives you step-saving drill and thread chart look-ups, right triangle solutions, bolt-circle patterns,
a larger 2-line LCD display and much more all built
into a portable, rugged and cost-effective handheld calculator.
Includes a rugged shock, dust and moisture resistant Armadillo Gear protective case.
Dedicated Functions: Speeds and Feeds - Calculate for Milling, Turning, Boring and Drilling; Spindle Speed (RPM), Feed Rate (IPM), Cut Speed, Cut Feed, Feed per Tooth, Number of Teeth and Radial Chip Thinning adjustment factor
Thread Size - Enter numeric, fractional or metric thread sizes and display tap, roll tap, close and free fit drill sizes. Display pitch, major and minor diameters
Drill Point - Enter the cutting angle and Drill Size and calculate the Drill Point cut depth
Trigonometric Functions - Sine, Cosine, Tangent, Arcsine, Arccosine, Arctangent
Right Triangle Math - Enter, calculate Angle, Hypotenuse, Opposite and Adjacent side lengths Additional Features: Thread Classification Tables U.S. Internal (3) 1B, 2B, 3B
External (3) 1A, 2A, 3A
Metric Internal (14) 3G-9G and 3H-9H External (28) 3g-9g, 3h-9h, 3e-9e, 3f-9f
U.S. and Metric Unit Entries and Conversions Decimal Inches/mils
Feet-Inch-Fractions
m, mm, cm
Area, Volume and Weight
Works as a Standard Calculator
Order Code
80155966
Order Code
228947
228948
228949
228957
228029
228958
228959
228960
228961
228030
228962
228963
228964
228965B
228031
228966
228967
228032
228968
228033
228969
228970
228971
228972
Item Description
Machinist Calc Pro 2
Price each
65.26
Overall Price Length each
86.00 mm 1.87
86.00 mm 1.87
86.00 mm 1.94
93.00 mm 2.08
93.00 mm 2.15
93.00 mm 2.27
93.00 mm 2.27
93.00 mm 2.36
93.00 mm 2.29
93.00 mm 2.08
101.00 mm 2.44
101.00 mm 2.50
101.00 mm 2.46
101.00 mm 2.50
101.00 mm 2.63
101.00 mm 2.76
101.00 mm 2.80
109.00 mm 2.80
109.00 mm 3.09
109.00 mm 2.95
109.00 mm 3.24
109.00 mm 3.09
109.00 mm 3.22
109.00 mm 3.53
Jobber Drills Hss-Tin - Dormer A002 HSS TiN Split Point Jobber Drills
Order Code
223672
223674
228002
228024
228931
228932
228933
228934
228025
228935
228936
228937
228938
228026
228939
228940
228941B
228942
228027
228943
228944
228945
228946
228028
Drill Diameter
1.00 mm
2.00 mm
2.50 mm
3.00 mm
3.10 mm
3.20 mm
3.30 mm
3.40 mm
3.50 mm
3.60 mm
3.70 mm
3.80 mm
3.90 mm
4.00 mm
4.10 mm
4.20 mm
4.30 mm
4.40 mm
4.50 mm
4.60 mm
4.70 mm
4.80 mm
4.90 mm
5.00 mm
Flute Length
12.00 mm
24.00 mm
30.00 mm
33.00 mm
36.00 mm
36.00 mm
36.00 mm
39.00 mm
39.00 mm
39.00 mm
39.00 mm
43.00 mm
43.00 mm
43.00 mm
43.00 mm
43.00 mm
47.00 mm
47.00 mm
47.00 mm
47.00 mm
47.00 mm
52.00 mm
52.00 mm
52.00 mm
Overall Price Length each
Drill Diameter
5.10 mm
5.20 mm
5.30 mm
5.40 mm
5.50 mm
5.60 mm
5.70 mm
5.80 mm
5.90 mm
6.00 mm
6.10 mm
6.20 mm
6.30 mm
6.40 mm
6.50 mm
6.60 mm
6.70 mm
6.80 mm
6.90 mm
7.00 mm
7.10 mm
7.20 mm
7.30 mm
7.40 mm
Flute Length
52.00 mm
52.00 mm
52.00 mm
57.00 mm
57.00 mm
57.00 mm
57.00 mm
57.00 mm
57.00 mm
57.00 mm
63.00 mm
63.00 mm
63.00 mm
63.00 mm
63.00 mm
63.00 mm
63.00 mm
69.00 mm
69.00 mm
69.00 mm
69.00 mm
69.00 mm
69.00 mm
69.00 mm
HSS TIN Straight Shank Jobber Drill DIN 338 A002
For drilling of most materials up to x4 diameter. Titanium Nitride tip coating (2.0mm and above) minimises wear, increases tool life and allows increased performance. Features self-centring split-point
for excellent positional accuracy and hole quality. Improved flute geometry for rapid chip evacuation. Manufactured to DIN338 standards.
Other fractional, gauge and letter size drills available on request.
Pack Quantity
Drills supplied in pack quantities;
3.0 to 10.0mm, 1/8 to 25/64” - 10 per pack 10.1 to 12.9mm, 13/32 to 1/2” - 5 per pack Price Each is per drill not pack
34.00 mm
49.00 mm
57.00 mm
61.00 mm
65.00 mm
65.00 mm
65.00 mm
70.00 mm
70.00 mm
70.00 mm
70.00 mm
75.00 mm
75.00 mm
75.00 mm
75.00 mm
75.00 mm
80.00 mm
80.00 mm
80.00 mm
80.00 mm
80.00 mm
86.00 mm
86.00 mm
86.00 mm
1.24
0.93
0.99
1.03
1.16
1.14
1.01
1.16
1.20
1.28
1.20
1.47
1.45
1.30
1.47
1.37
1.64
1.51
1.51
1.62
1.58
1.70
1.62
1.58
936
8058 505151 139250