Page 952 - Buck & Hickman Industrial Supplies 2016
P. 952

Drilling - Straight Shank - Jobber Length
Straight Shank - Jobber Length - Dormer A100 HSS Right Hand Jobber Drills
Metric
DIN 338/BS 328
Flute geometry
Standard helix, right hand spiral Point angle
118°
Surface treatment
Bright: below 1.3mm
Blue: above 1.3mm
Application
General purpose engineering drills
Pack Quantity
Drills supplied in pack quantities;
0.3 to 10mm, 1/64 to 25/64”, No.80 to No.1 - 10 per pack 10.1 to 14.0mm, 13/32” to 1/2” - 5 per pack
14.25mm onwards - 1 per pack
Price Each is per drill not pack
Order Code
023122
023123
023124
023125
023126
023127
023128
023129
023130
023131
023132
023133
023134
023606
023607
023608
023609
023610
023611
023612
023613
023614
023615
Price 023616 each 023617
1.63 023618
1.56 023619
1.23 023620
1.83 023621
1.28 023622
1.65 023623
1.28 023624
1.50 023625
1.17 023626
1.17 023627
1.04 023628
1.41 023629
0.99 023630
1.10 023632
1.28 023633
1.10 023634
1.04 023635
1.19 023636
0.86 023637
1.10 023638
0.99 023639
1.01 023640
1.01 023641
1.37 023642
1.01 023643
1.37 023645
1.37 023646
1.10 023647
1.37 023650
1.06 023651
1.04 023652
1.37 023653
1.01 023655
1.37 223102
0.95 223103
1.10 223108
1.12 023656
0.99 023657
1.12 023658
1.19 223123
1.21 023659
1.17 223128B
Drill Diameter
3.80 mm
3.90 mm
4.00 mm
4.10 mm
4.20 mm
4.30 mm
4.40 mm
4.50 mm
4.60 mm
4.70 mm
4.80 mm
4.90 mm
5.00 mm
5.10 mm
5.20 mm
5.30 mm
5.40 mm
5.50 mm
5.60 mm
5.70 mm
5.80 mm
5.90 mm
6.00 mm
6.10 mm
6.20 mm
6.30 mm
6.40 mm
6.50 mm
6.60 mm
6.70 mm
6.80 mm
6.90 mm
7.00 mm
7.10 mm
7.20 mm
7.30 mm
7.40 mm
7.50 mm
7.70 mm
7.80 mm
7.90 mm
8.00 mm
8.10 mm
8.20 mm
8.30 mm
8.40 mm
8.50 mm
8.60 mm
8.70 mm
8.80 mm
9.00 mm
9.10 mm
9.20 mm
9.50 mm
9.60 mm
9.70 mm
9.80 mm
10.00 mm
10.10 mm
10.20 mm
10.30 mm
10.50 mm
11.00 mm
11.50 mm
11.80 mm
12.00 mm
12.20 mm
Cutting or Working Length
43.00 mm
43.00 mm
43.00 mm
43.00 mm
43.00 mm
47.00 mm
47.00 mm
47.00 mm
47.00 mm
47.00 mm
52.00 mm
52.00 mm
52.00 mm
52.00 mm
52.00 mm
52.00 mm
57.00 mm
57.00 mm
57.00 mm
57.00 mm
57.00 mm
57.00 mm
57.00 mm
63.00 mm
63.00 mm
63.00 mm
63.00 mm
63.00 mm
63.00 mm
63.00 mm
69.00 mm
69.00 mm
69.00 mm
69.00 mm
69.00 mm
69.00 mm
69.00 mm
69.00 mm
75.00 mm
75.00 mm
75.00 mm
75.00 mm
75.00 mm
75.00 mm
75.00 mm
75.00 mm
75.00 mm
81.00 mm
81.00 mm
81.00 mm
81.00 mm
81.00 mm
81.00 mm
81.00 mm
87.00 mm
87.00 mm
87.00 mm
87.00 mm
87.00 mm
87.00 mm
87.00 mm
87.00 mm
94.00 mm
94.00 mm
94.00 mm
101.00 mm
101.00 mm
Price Overall Length each
75.00 mm 1.39
75.00 mm 1.37
75.00 mm 1.54
75.00 mm 1.37
75.00 mm 1.61
80.00 mm 1.54
80.00 mm 1.45
80.00 mm 1.50
80.00 mm 1.54
80.00 mm 1.52
86.00 mm 1.63
86.00 mm 1.54
86.00 mm 1.59
86.00 mm 1.74
86.00 mm 1.83
86.00 mm 1.81
93.00 mm 1.94
93.00 mm 2.07
93.00 mm 2.14
93.00 mm 2.20
93.00 mm 2.25
93.00 mm 2.18
93.00 mm 2.12
101.00 mm 2.31
101.00 mm 2.36
101.00 mm 2.34
101.00 mm 2.36
101.00 mm 2.53
101.00 mm 2.60
101.00 mm 2.67
109.00 mm 2.73
109.00 mm 2.95
109.00 mm 2.89
109.00 mm 3.06
109.00 mm 3.02
109.00 mm 3.00
109.00 mm 3.28
109.00 mm 3.09
117.00 mm 3.37
117.00 mm 3.64
117.00 mm 3.61
117.00 mm 3.31
117.00 mm 3.79
117.00 mm 3.72
117.00 mm 3.72
117.00 mm 3.90
117.00 mm 3.86
125.00 mm 4.47
125.00 mm 4.61
125.00 mm 4.54
125.00 mm 4.39
125.00 mm 4.74
125.00 mm 5.16
125.00 mm 4.87
133.00 mm 5.22
133.00 mm 5.44
133.00 mm 5.62
133.00 mm 6.52
133.00 mm 6.85
133.00 mm 6.61
133.00 mm 6.90
133.00 mm 6.85
142.00 mm 7.71
142.00 mm 8.40
142.00 mm 10.36
151.00 mm 8.95
151.00 mm 12.52
Order Code
223058
023071
023074
023075
023076
023077
023078
023079
023080
023082
023084
023085
023086
023088
023089
023090
023092
023093
023094
023095
023096
023098
023100
023101
023102
023103
023105
023106
023107
023108
023110
023111
023112
023113
023114
023115
023116
023117
023118
023119
023120
023121
Drill Diameter
0.50 mm
0.85 mm
1.00 mm
1.05 mm
1.10 mm
1.15 mm
1.20 mm
1.25 mm
1.30 mm
1.40 mm
1.50 mm
1.55 mm
1.60 mm
1.70 mm
1.75 mm
1.80 mm
1.90 mm
1.95 mm
2.00 mm
2.05 mm
2.10 mm
2.20 mm
2.30 mm
2.35 mm
2.40 mm
2.45 mm
2.55 mm
2.60 mm
2.65 mm
2.70 mm
2.80 mm
2.85 mm
2.90 mm
2.95 mm
3.00 mm
3.10 mm
3.20 mm
3.30 mm
3.40 mm
3.50 mm
3.60 mm
3.70 mm
Cutting or Working Length
6.00 mm
10.00 mm
12.00 mm
12.00 mm
14.00 mm
14.00 mm
16.00 mm
16.00 mm
16.00 mm
18.00 mm
18.00 mm
20.00 mm
20.00 mm
20.00 mm
22.00 mm
22.00 mm
22.00 mm
24.00 mm
24.00 mm
24.00 mm
24.00 mm
27.00 mm
27.00 mm
27.00 mm
30.00 mm
30.00 mm
30.00 mm
30.00 mm
30.00 mm
33.00 mm
33.00 mm
33.00 mm
33.00 mm
33.00 mm
33.00 mm
36.00 mm
36.00 mm
36.00 mm
39.00 mm
39.00 mm
39.00 mm
39.00 mm
Overall Length
22.00 mm
30.00 mm
34.00 mm
34.00 mm
36.00 mm
36.00 mm
38.00 mm
38.00 mm
38.00 mm
40.00 mm
40.00 mm
43.00 mm
43.00 mm
43.00 mm
46.00 mm
46.00 mm
46.00 mm
49.00 mm
49.00 mm
49.00 mm
49.00 mm
53.00 mm
53.00 mm
53.00 mm
57.00 mm
57.00 mm
57.00 mm
57.00 mm
57.00 mm
61.00 mm
61.00 mm
61.00 mm
61.00 mm
61.00 mm
61.00 mm
65.00 mm
65.00 mm
65.00 mm
70.00 mm
70.00 mm
70.00 mm
70.00 mm
934
139284


































































































   950   951   952   953   954